レベルニックSK(新潟精機)翌々日出荷から21日以内出荷
性能を保証する検査表付です。HID通信により、i-OSやAndroidのタブレット、スマートフォンにデータ送信が可能です。デバイス名は固有番号で識別可能で、送信データにはデバイス名も含まれ、受信間違いを防止します。測定データをワイヤレス送信可能です。無線/有線の切替が可能です。充電中も作業を止めないよう充電池2個付です。底面ねじ穴付で特殊ベースや治具の取り付けが可能です。
用途定盤、工作機械などの高精度の水平出し、真直度、平面度測定に付属品ACアダプタ(DC9V出力)、8.4V006P型充電式バッテリー×2、充電器、収納ケース、取扱説明書材質本体/アルミニウム、ベース部/鋳鉄測定範囲±5.00、±0.286(mm/m、°)電源9V角形乾電池x1、付属8.4V006P型充電式バッテリーx1、付属ACアダプタ本体質量(g)2000寸法(幅W×高さH×奥行D)(mm)61×107×158分解能0.001mm/m、 0.0001°(0~±1.999mm/m, 0~±1.1145°) 0.01mm/m、 0.001°連続使用時間マンガン乾電池/約12時間(無線使用時 約2時間)、アルカリ乾電池/約30時間(無線使用時 約8時間)、充電式バッテリー/約10時間(無線使用時 約3時間)外部出力内蔵無線(Bluetooth クラス2、通信距離 約10~20m) / 【有線】RS-232C 準拠ベース寸法(mm)150×55繰返し精度±0.005mm/m、±0.0003°以内読取精度【使用温度:0~40℃】±2.6%rdg または繰返し精度の大きい方(0~±1.999mm/m, 0~±0.1145°)、±2.7%rdg(±2~±5mm/m, ±0.115~±0.286°)【使用温度:17~23℃】±0.85%rdg または繰返し精度の大きい方(0~±1.999mm/m, 0~±0.1145°)、±1.0%rdg(±2~±5mm/m, ±0.115~±0.286°)