6CHペーパレスレコーダ 6点入力式記録計東邦電子当日出荷
7インチ大型タッチパネル搭載、シンプルな操作で使用できます。SDカード、USBメモリによる大容量記録(~32GB)が可能です。6チャンネルマルチ入力対応です。
仕様6点入力式記録計 DI:無電圧接点9点材質PC-ABS(ケース、ベゼルとも)質量(kg)約1.4入力種類熱電対、測温抵抗体、直流電圧、直流電流記録方式CSV形式DOオープンコレクタ出力12点(コモン共通)記録媒体SDカード、USBメモリ(最大32GB)表示器7インチTFTカラー液晶 ワイドVGA(感圧式タッチパネル)表示項目リアルタイムトレンド、ヒストリカルトレンド、バーグラフ、デジタル表示、イベント履歴表示防塵防水性能IP54準拠電源コード約2m(3Pプラグ)警報出力設定数/各チャンネル4点(オープンコレクタ出力:1点、接点定格:DC30V/20mA)サイズ(mm)185×188×160アズワン品番4-2450-01電源仕様AC100~240V 50/60Hz通信規格RS485,USB2.0測定周期100ms周期(記録ファイルデータ)保存周期:10分~1年、記録周期:100ms~60分
『環境測定(自然環境/安全環境)』には他にこんなカテゴリがあります
外部センサ佐藤計量器製作所税込¥2,088¥1,898
熱中症計EVERNEW(エバニュー)税込¥2,308¥2,098
露点計エンペックス気象計税込¥4,398¥3,998