計測範囲風速:0.01~30m/s、温度:-20~70付属品【ブローブ】表示ユニット、キャリングケース、単3電池×2本(テスト用)、取扱説明書、ストラップ金具(三脚取付穴へ固定)、プローブカバー、成績書、【表示ユニット】単3乾電池×2本(テスト用)、プローブケーブル(1.5m)、取扱説明書測定範囲風速:0.01~30m/s、温度:-20~70質量(g)プローブ:150、表示ユニット:約125(電池含む)電源【プローブ】単3乾電池×2本、もしくはケーブル接続時の表示器を介したACアダプターによる電源供給、【表示ユニット】単3乾電池×2本、ACアダプター(AC100~240V、50/60 Hz)精度風速:±指示値の2% or 0.05m/sの大きい方、温度:±0.5℃表示分解能風速:0.01m/s(小数点以下1桁固定時:0.1m/s)、温度:0.1℃機能【ブローブ】Bluetooth通信(Android端末もしくは表示ユニットと接続)、ケーブル接続(表示ユニットと接続)、手元スイッチ(電源ON/OFF、測定値ホールドなど)、LED表示(電池残量、Bluetooth通信状態)、I・L両用伸縮式プローブ(mmメモリ刻印)、三脚取付穴(ストラップ金具兼用)【表示ユニット】計測値ホールド、平均、最大・最小値演算(99データ)、時定数切替(1 or 5秒)、単位切替(風速:m/s、FPM/温度:℃、°F)、バックライトON/OFF/AUTO)、Bluetooth通信・ケーブル接続(無線風速・温度プローブ)電池寿命(時間)約50(20℃、アルカリ電池使用時)計測対象清浄な空気動作環境ブローブ:'-20~70℃(結露のないこと)、表示ユニット:5~40℃(結露のないこと)電池寿命約20時間(風速5m/s、20℃、アルカリ電池使用時)応答性風速:約1秒(風速0→1m/s時、90%応答)、温度:約30秒(風速1m/sにおいて90%応答)計測精度風速:±指示値の2% or 0.05m/sの大きい方、温度:±0.5℃