360度先端可動式配管内視鏡60Mサンコー(電子機器)59日以内出荷
先端が360度、上下180度可動する配管用内視鏡カメラです。手元のスイッチで可動させることが可能です。SDカードやUSBメモリーに静止画、動画が保存可能。先端のアタッチメントも付属。10インチの大型モニター搭載で視認性もばっちりです。本体にはリチウムイオンバッテリーを採用。約8~10時間の連続稼働が可能です。ケーブル径は7mm。メーターカウンターが内蔵されているので、簡単に長さを把握する事ができます。ケーブルの長さは使用状況に合わせて調整が可能ですので、お問合せください。
用途配管観察など仕様ピントが合う距離:10cm~300cmセット内容本体、ケーブル、アタッチメント2種(85mm/225mm)、カメラアタッチメント85mm材質カメラガラス:サファイヤガラス質量(kg)27電源モニター部(本体ケース):AC100・50~60Hz(入力)/DC12V 1000mA(出力)、ケーブル部:DC12V(本体ケースより供給)ケーブル長(m)60(ケーブル径7.0Φ)寸法(幅W×高さH×奥行D)(mm)モニター部:400×360×130表示部10インチカラー液晶ディスプレイ連続使用時間(時間)約8~10光源白色LED6灯 調光機能付解像度1280×720 H.264 AVI形式バッテリー電圧(V)12保証期間1年間充電時間(時間)約6動作温度(℃)5~50バッテリー容量(mAh)8800先端径(Φmm)50防水性IP68(カメラおよびケーブル部)対応SDカード32GBまで