バートル(3件のレビュー)当日出荷
新バッテリーセル採用で最大出力電圧30V、最大風量120L/Sの大風量を実現したリチウムイオンバッテリーです。最大毎秒120リットルの風量を1時間発揮するハイスペックなリチウムイオンバッテリーです。約4時間の急速充電です。出力と充電ジャックを統一し水などの侵入による腐食を防ぎます。温度保護、過電流保護、過充電保護、過放電保護の4つのプロテクション(保護機能)を内蔵した安全設計です。ファンを駆動しない状態では電源を入れても約30秒でLEDが消灯します。バッテリー残量を5段階で表示し直感的に残量が把握できます。スイッチ操作部全面を覆うゴム系のラベルを採用しておりスイッチ操作部の防水・防塵性を向上しています
用途ファンユニット(AC10-1・AC10-2・IC10-1)への動力供給仕様充電可能温度:0~40℃付属品リチウムイオンバッテリー×1、充電器×1、取扱説明書/保証書×1適合機種AC10-1、AC10-2、IC10-1色マットブラック質量(g)405出力電圧(V)30、23、16、9寸法(幅W×高さH×奥行D)(mm)83×114.5×29.5使用環境温度(℃)0~40充電時間(時間)4バッテリー容量(mAh)5500保管温度(℃)-10~45稼働時間(時間)[連続]約5(30V:1+23V)、約1.5+約6.5(23V)、約11(16V)、約30(9V)バッテリー容量(Wh)79.97