本締めボールポイントレンチ9本組 8309BPベッセル欠品中
奥深い場所に最適なロングタイプです。ねじれ、折れに強いEX剛金を使用しています。傾き角度は最大38°(設計値)です。レンチを傾けると駆動する位置が六角穴の入り口付近に移動するため、首部が太くても傾き角度が最大38°得られます。ネジを緩めるときに障害物に接触しても、レンチが抜けやすい設計になっています。ボール部が六角穴にはまり込んで抜けなくなることがありません。永久保証付きです。(過度な使用方法による破損や変形、摩耗や消耗は適用外です。)六角穴付ボルトの保持が可能です。
用途各種金型、工作機械類、ロボット、自動機、自動車、二輪車整備などの各種組み立て、メンテナンスに。先端形状ボールポイントサイズ規格ミリ仕様全身熱処理、マグネット入りトラスコ品番167-6910セット内容【9本】1.5、2、2.5、3、4、5、6、8、10材質EX剛金全長(mm)1.5:80.5、2:88、2.5:96.5、3:104、4:114、5:125、6:139、8:162、10:182材質/仕上軸:ビット材、ホルダー:PP質量(g)313首下長(mm)1.5:17.5、2:19、2.5:20.5、3:23、4:29、5:33、6:38、8:44、10:50傾き角(°)38