種類ディスクタイプ軸穴径d1(Φmm)-軸穴径d2(Φmm)-外径K(Φmm)194全長(mm)144最高回転数(min-1[r.p.m])8000許容トルク(N・m)2060許容偏角(°)1軸方向変位(mm)±2.7GD2(kgf・cm2)2080P.C.D(mm)153ハブタイプハブ[1]標準ハブ ハブ[2]標準ハブねじり剛性(N・m/rad)22.5×105下穴径(Φmm)ハブ[1]25 ハブ[2]25慣性モーメント(kg・cm2)520型番NEF210S最大軸穴径(mm)ハブ[1]83 ハブ[2]83軸方向ばね定数(N/mm)441質量(kg)11.7寸法B(mm)63.5寸法E(mm)17寸法H(mm)118