精密卓上フライス盤LittleMilling11デジタルスケールキット付きミスターマイスター翌々日出荷
精密卓上フライス盤LittleMilling11は重量感もある本格的な小型卓上フライス盤です。自動送り装置が標準で装備されていますので、長尺材料も簡単に加工できます。またストッパー機能付きなので、任意の位置で自動送りを停止させることもできます。モールステーパー3番のスピンドルを採用し、大きなカッター類を利用できます。コラム傾斜は左右に最大45°まで可能。微動送り装置を備え、CEに準拠した電気回路を内蔵しています。標準でドリルチャックやクイックバイスが付属しています。アタッチメントはNo.60700 LittleMilling9(マシンスタンド及び卓上型マシンスタンドは除く)と同様です。さらにデジタルスケールキット付きなので、加工した寸法をディスプレイで確認しながら作業ができます。
仕様アーバー:MT-3、テーパー:MT-3セット内容精密卓上フライス盤LittleMilling11本体・デジタルスケールキット・ドリルチャック(本体装着済)・チャックキー・エンドミル2枚刃(刃径3mm・軸径6mm)・クイックバイス・引き型コレットチャックセット・Tスロットナット(2ヶ入り)・引きネジ(本体装着済)・プロテクター・標準工具一式・取扱説明書寸法(mm)ファインフィード:(微動送り) 0.025/目盛、1.5/回転径(Φmm)引き型コレットチャック:4/6/8/10/12/14/16(スピンドル穴の入口面からテーブル迄の距離)電源(V)100(50/60Hz)/500W寸法(幅W×奥行D×高さH)(mm)780×560×575~730最小表示(mm)0.005機能ミリ/インチ表示変更機能搭載・直径/半径モード切替機能搭載・プラス/マイナス表示反転機能搭載・数値補正機能搭載・フォント色変更機能搭載単位自動送り装置:mm回転速度(min-1[r.p.m])100~2500口幅(mm)クイックバイス:100把握径(Φmm)1~13スピンドルMT-3自重(kg)65スピンドル間距離(mm)270ミーリングテーブル(mm)W460×D120、Tスロット:溝12/M10コラム傾斜(度)±45RoHS指令(10物質対応)対応防水性防塵/防滴(マグネットスケール部)トラベル(mm)左右300(左右のストッパーを取り付けたときの左右トラベルは230mm)、ハンドル0.02/目盛、75目盛/回転、前後120、ハンドル0.02/目盛、75目盛/回転、上下220