ハイマウントクーラー(単相100V)ナカトミ翌々日出荷
移動、保管時に便利なワンタッチ着脱リング式エルボを採用しております。満水時に自動で冷風運転を停止する満水停止機能付きです。電源コードフックがあり、移動時邪魔になりません。必要な場所だけ冷房できるので、室内全体冷房に比べ省エネです。ドレンホース(市販品)で除湿水を直接排出することができます。環境に配慮した冷媒R32(GWP675)を採用しております。
付属品冷風ダクト×1本、冷風ダクト用エルボ(着脱リング式)×1個、フック×1、フック固定ネジ×2、保護カバー×1材質スチール・樹脂質量(kg)50備考【PL保険】1年電源(V)100(50/60Hz)消費電力(W)50Hz:冷風920、送風110/60Hz:強1110、送風150スイッチロータリー式(切・送風・冷風)定格電流(A)50Hz:冷風10.5、送風1.2/60Hz:強11.2、送風1.5電源コード(m)5騒音値(dB)50Hz:62、60Hz:64保護装置オーバーロードリレー、サーマルプロテクター保証期間1年間使用環境温度(℃)18~45ドレンタンク容量(L)20冷媒HFC R32(封入量:350g)圧縮機全閉型ロータリー(定格出力0.65/0.77kW)冷房能力(kW)50Hz:2.4/60Hz:2.8本体寸法(cm)幅47.5×奥行49×高103.5