KEMET7日以内出荷
5mΩまでのESR値温度と電圧の変動に対して安定した静電容量エージング効果なし高リップル処理優れた容積効率高周波静電容量保持100%加速の定常状態経過ハロゲンフリーエポキシ用途主な用途には、DC/DCコンバータ、オーディオ/サウンド回路(携帯電話/基地局、スマートフォン、MP3プレーヤー)、電源入力、携帯電子機器(ノートブックPC、ディスプレイ、SSD、HDDsandUSB、デジタルカメラ、GPSナビゲーションシステム、WiFiモジュール)、通信、家庭用電化製品(分析/テスト機器、高速サーバー)、12→48Vの電源入力レールなどの高電圧用途、高密度電流回路、実装電流回路、高密度実装基板、高密度実装デバイスなどがあります
仕様●テクノロジー:ポリマー●静電容量:680μF●電圧:4V dc●実装タイプ:表面実装●パッケージ/ケース:7343-31●等価直列抵抗:15mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+105℃●寸法:7.3 x 4.3 x 2.8mm●シリーズ:T520●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-7036-25