Derating will limit the maximum load current at temperatures above 25 ℃. UL/cUL. Heat sink not included. For load current de-rating and heat sink details see manufacturers datasheet. Series PS Peak Switching Relay. AC switching to 280Vac AC load switching to 50A Peak voltage switching Panel mount Dimensions: H22.9 x W45.7 x D47.5
仕様最大負荷電流 = 50 A rms取り付けタイプ = パネルマウント最大負荷電圧 = 280 V rms最大電圧制御 = 32 Vスイッチングタイプ = DC電圧制御範囲 = 3 → 32 V dc最小負荷電流 = 40 mA出力装置 = SCR定格電圧範囲 = 90 → 280V ac寸法 = 45.7 x 58.4 x 23mm奥行き = 58.4mmRoHS指令(10物質対応)対応