75Ω同軸ケーブルカナレ電気翌々日出荷
高発泡絶縁体タイプの75Ω同軸ケーブルです。さまざまな用途に対応したラインアップをご用意しました。編組にすずめっき銅被覆アルミ線を採用した、軽量タイプの固定配線用ケーブルです。L-2.5CHDに比べて約30%軽量で、中継車等の重量対策に効果的です。減衰量はL-2.5CHDと同等です。銅被覆アルミ編組の接続方法は、銅編組と同様です。銅被覆アルミ線の特性上、L-2.5CHDに比べ、コネクタとの接続強度が弱くなります。
質量(kg)1.8/100mシールド(編組密度:(mm/持/打(%::アルミラミネートテープ+0.14TCCA/6/16(95%以上)外径(mm)4.2シース厚(mm)0.4導体構成(本/mm)1/0.59A導体外径(Φmm)内部:0.59絶縁体外径(mm)2.59導体抵抗外部:2.2/100m、内部:6.7/100m特性インピーダンス(Ω)75減衰量(dB)100m(750MHz):30.2静電容量(pF)53/m