CKD7日以内出荷
軸受けやブラケット等を別途設置する必要なく負荷をダイレクトに取り付けるだけで精度よく位置決めができる回転アクチュエータです。簡単にインデックステーブルの装置を作ることができるので、設計工数と組立工数を削減し、生産設備のシンプル化と生産効率UPに貢献します。小径コンパクト設計のため、省スペースに最適です。軸イナーシャが小さいため、高速動作が可能な最速シリーズです。耐環境性に優れた位置検出器のレゾルバを内蔵しています。バッテリレスアブソリュート仕様のため原点復帰不要で、テーブル上の角度を認識します。便利な4つの標準機構(1.中空穴、2.位置決めピン穴、3.上下インロー、4.アブソリュート式位置検出器)で、設備をシンプル設計にします。工数削減と省スペースに貢献します。豊富なプログラム作成機能で思い通りの動作を実現します。動作の変更が簡単なため、設備・ラインの仕様変更へ柔軟に対応可能です。リユース(再使用)も可能です。新しいAX-Tools(パソコン設定ソフト)で、マウス操作により簡単にプログラムを作成できるビジュアルプログラムモードを追加しました。誰でも、簡単に、直感的な操作で動作プログラムを作成できます。1画面でゲイン調整を完結したり、製品の状態を簡単にモニタすることが可能です。
用途ピックアンドプレース(P&P)に。組立機に電圧(V)AC200~240保護構造IP20電源単相分解能(P/rev)540672/2097152回転速度(min-1[r.p.m])最高:300使用周囲温度(℃)0~40周囲湿度(%RH)保存:20~90 結露なきこと使用周囲湿度20~85%RH 結露なきこと絶縁階級F種繰返し精度±5秒雰囲気腐食性ガス、爆発性ガス、粉塵無きこと割出精度±30秒周囲温度(℃)保存:-20~80絶縁抵抗10MΩ以上 DC500VRoHS指令(10物質対応)対応面振れ(mm)出力軸:0.03耐電圧(V)AC1500 1分間荷重(N)許容アキシャル:1000許容モーメント荷重(N・m)40