トラスコ品番708-3044タイプファン付電源単相100Vタンク容量(L)18電源コード(m)1.8燃料消費量(L/h)0.930~0.359消費電力(W)(50/60Hz)43/37暖房の目安(コンクリート)34畳(56[[M2]])暖房の目安(木造)25畳(41[[M2]])本体寸法(mm)奥行649本体寸法(mm)高さ685運転音(dB)42~46暖房出力(kW)9.57~3.70/時間本体寸法(mm)幅444燃焼持続時間(h)19.4~50標準消費電力料金(50Hz)1.3標準消費電力料金(60Hz)1.1