基板用アクセサリーは、基板の配線や抵抗、コンデンサ等の取り付けに使用するパーツの総称。大きさや種類はさまざまで、取り付ける部品や電線の太さなど、用途によって使い分けます。取り付けが簡単にできるもの、例えば、半田ごてが直接基板に当たらないように設計されているもの、基板の穴に差し込むだけで取り付けができるものなどが人気です。信号チェック用の端子は、信号のチェック後の取り外しが簡単なものが普及しています。
関連キーワード
4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mm RoHS指令(10物質対応)対応
1セット(10個)
7,398 税込8,138
5日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = PLCC実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1動作温度 Min = -40 ℃mm RoHS指令(10物質対応)対応
1個
999 税込1,099
5日以内出荷

PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only
仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1 RoHS指令(10物質対応)対応
1個
709 税込780
5日以内出荷

PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)
仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 44デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 352 BUSBチャンネル = 0PWMユニット数 = 2 x 10 bitSPIチャンネル数 = 1CANチャンネル数 = 0寸法 = 10 x 10 x 1.05mm RoHS指令(10物質対応)対応
1個
739 税込813
5日以内出荷

『機構部品(電子部品)』には他にこんなカテゴリがあります

おすすめ人気ランキング