3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
このブランキングプラグは、クイックコネクタの密閉に使用され、プッシュ / プルタイプの構造になっています。チューブサイズ 28 mm で、動作圧力全温度範囲が -0.95 → 7 バールとなっています。周囲温度: -25 → 70 ℃ コンテナサイズ 1.
仕様●メーカーシリーズ:CQC●チューブサイズ:28mm●材質:POM樹脂●コード番号:203-6145 アズワン品番65-7989-98
1個
1,524 税込1,676
7日以内出荷

Festo プッシュイン式スリーブ CQH-18-QS-16 は、CQ と QS の継手への接続に使用します。公称サイズは 11 mm です。アセンブリ位置任意 コンテナサイズ 1。設計構造:プッシュ / プル方式 動作圧力全温度範囲: -0,95-7 bar
仕様●メーカーシリーズ:CQH-22-QS-16●出口ポートの数:1●インレットポートの数:1●材質:POM樹脂●コード番号:203-8468 アズワン品番65-7995-06
1個
2,253 税込2,478
7日以内出荷

Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
1セット
9,598 税込10,558
7日以内出荷
バリエーション一覧へ (7種類の商品があります)

おすすめ人気ランキング