仕様●応答速度(GtoG)/最大リフレッシュレート:1ms[GtoG]※180Hz/オーバードライブレベル3設定時/最大解像度時180Hz●視野角度(°)/最大輝度:上下178左右178/350cd/m2●調節等:チルト(°):上20下3、スイベル(°):左65右65、高さ調節:110mm、ピボット(°)右90、VESAマウントインターフェース100×100mm、盗難防止用スロット付属品電源コード、Displayportケーブル×1、台座、必ずお読みください質量(kg)スタンド有:6.5、スタンド無し:4定格AC100V50/60Hz、消費電力:通常16.8W、最大時44W、年間消費電力量:53.0kWh表面処理非光沢寸法(幅W×奥行D×高さH)(mm)スタンド有:540×231×239~492、スタンド無し:540×50×325※いずれも突起部含まず対応機種WindowsPC、Mac、ChromeBook、任天堂switch、PS5/PS4/PS4Pro、microsoft Xbox SeriesX/Xbox SeriesS※ゲーム機のバージョンによっては対応できない場合があります。独自動作確認のため各メーカーへのお問い合わせはご遠慮くださいませ。コントラスト比1000:1(DCR時)解像度1920×1080入力端子映像:HDMI×2、Displayport×1、ヘッドフォン:Φ3.5mmステレオミニ色(本体)ホワイトRoHS指令(10物質対応)対応グリーン購入法適合モニターサイズ23.8型パネル駆動方式ADS最大表示色約1677万色(10憶7374万色中)※10bit入力時グリーンマーク認定
用途対応PC:WindowsPC/Mac/Chromebook、対応ゲーム機:Nintendo Switch、PS4、PS4pro、PS5、Xbox Series X、Xbox Series S仕様盗難防止用ホール:有り、コントラスト比400cd付属品電源コード(PSE適合品)、DisplayPortケーブル、HDMIケーブル、USBケーブル(A-B USB 2.0)、台座、台座ネック、VESAプレート、ケーブルホルダー、VESAプレート取付ネジ(4本)、リモコン、取扱説明書質量(kg)スタンド有り:6.6、スタンド無し:4.2規格2K/FHD(Full-HD)消費電力(W)最大43、通常使用時22.2、待機時0.4、年間消費電力量:70.3kWh定格AC100V50/60Hz(電源内蔵)角度(°)チルト角:上25下5、スイベル角:左右45、高さ調節130mm、ピボット左右90表面処理非光沢寸法(幅W×奥行D×高さH)(mm)スタンド有り:615×61×368、スタンド無し615×61×368※いずれも突起部含まずコントラスト比1000:1最大解像度1920×1080表示色最大1677万色※10bit入力時走査周波数(水平)HDMI 31~266.9kHz、DisplayPort 31~266.9kHz走査周波数(垂直)HDMI 59.9~240kHz、DisplayPort 59.9~240kHz応答速度MPRT0.7ms[GTG0.2ms]入力端子HDMI×2、DisplayPort×1、USB Standard A コネクタUSB 2.0(メンテナンス専用)、マイク入力(ヘッドホン端子)、ステレオミニジャックΦ3.5mm(4極 CTIA)視野角(左右:上下)H:178°/V:178°VESAマウント(mm)100×100スピーカー2W+2W(ステレオ)色(本体)ブラック高さ調節可ヘッドフォン端子ステレオミニジャックΦ3.5(4極CTIA)RoHS指令(10物質対応)対応USBポートアップストリーム:USB StandardBコネクタUSB2.0(マイク入力機能専用)、ダウンストリーム:USB StandardAコネクタSB2.0(メンテナンス専用)音声入力マイク入力(ヘッドフォン端子)音声出力ステレオミニジャックΦ3.5(3極)アスペクト比16:9モニターサイズTFT27型ワイドパネル駆動方式AHVAリフレッシュレート(Hz)最大240入力ポートHDMI×2、DisplayPort×1角度調節可