仕様●HDCP対応:2.2●スーパーハイコントラスト比(DCR):80000000:1●チルト/高さ調整/スイーベル/ピボット:-5~23度/130mm/-20~20度/-90~90度●プラグ&プレイ:DDC/CI●使用時消費電力(Typ.):38W●省資源化パッケージ対応:対応付属品(モニタ/電源ケーブル長)電源ケーブル1.5m、HDMIケーブル1.8m、Displayportケーブル1.8m、スタンド、ベース。保証書、ケーブル付属リスト電源(内蔵/アダプタ)電源内蔵適合規格RoHS2、VCCI、J-moss、PC-Recycle、PSE表面処理ノングレア(反射防止)対応VESA DPMコントラスト比5000:1 (Typical)、80000000:1(DCR)解像度2560×1440@240Hz(DisplayPort1.4)、2560×1440@144Hz(HDMI2.0)保証期間お買い上げより3年間(パネルに関しては1年間)センドバックサポート視野角水平178°垂直178°寸法(横×縦)(mm)有効表示領域:596.736×335.664応答速度1ms(GtG)入力端子デジタル:HDMI2.0×2、DP1.4×1VESAマウント(mm)100×100スピーカー-スロットケンジントン:対応色(本体)ブラック画面サイズ27インチ(240Hz)ヘッドフォン端子対応関連資料Q27G4ZMN_商品紹介&スペック資料(3.75MB)USBポート-パネル駆動方式Fast VA with MiniLED 1152zones最大表示色約1677万色リフレッシュレート(Hz)240対応ソフトウェアG-Menu/ e-Saver / Screen+輝度(cd/m2)450(typ)/1200(Central Peak for HDR)
仕様●HDCP対応:2.2●スーパーハイコントラスト比(DCR):80000000:1●チルト/高さ調整/スイーベル/ピボット(度):-5~23/なし/なし/なし●プラグ&プレイ:DDC/CI●使用時消費電力(Typ.):37W●省資源化パッケージ対応:対応付属品(モニタ/電源ケーブル長)電源ケーブル1.5m、HDMIケーブル1.8m、Displayportケーブル1.8m、スタンド、ベース。保証書、ケーブル付属リスト電源(内蔵/アダプタ)電源内蔵適合規格RoHS2、VCCI、J-moss、PC-Recycle、PSE表面処理ノングレア(反射防止)対応VESA DPMコントラスト比5000:1 (Typical)、80000000:1(DCR)解像度2560×1440@180Hz(DisplayPort1.4)、2560×1440@144Hz(HDMI2.0)保証期間お買い上げより3年間(パネルに関しては1年間)センドバックサポート視野角水平178°垂直178°寸法(横×縦)(mm)有効表示領域:596.736×335.664応答速度1ms(GtG)入力端子デジタル:HDMI2.0×1、DP1.4×1VESAマウント(mm)100×100スピーカー-スロットケンジントン:対応色(本体)ブラック画面サイズ27インチ(180Hz)ヘッドフォン端子対応関連資料Q27G40XMN_商品紹介&スペック資料(3.83MB)USBポート-パネル駆動方式Fast VA with MiniLED 1152Zones最大表示色約10億7300万色リフレッシュレート(Hz)180対応ソフトウェアG-Menu/ e-Saver / Screen+輝度(cd/m2)450(typ)/1200(Central Peak for HDR)