材質メタル色ブラック準拠規格IEEE802.3(10BASE-T)、IEEE802.3u(100BASE-TX)、IEEE802.3ab(1000BASE-T)、IEEE802.3x(Flow control for Full-Duplex)、IEEE802.3af/atスイッチング方式Store&Forward構成ポート:1~8ポート 1000BASE-T/100BASE-TX/10BASE-T、PoE/PoE+出力PoE対応ポート:af規格 15.4W/1ポート(最大)、at規格 30W/1ポート(最大)(全ポート合計130Wまで)バッファメモリ192Kbyteジャンボフレーム9K寸法(幅W×奥行D×高さH)(mm)240×104×29(本体のみ)質量(g)約680(本体のみ)消費電力(W)135アクセス方式CSMA/CD最大パケット転送能力(Mpps)12フィルタリング速度1488000パケット/秒(1000Mbps)、148800パケット/秒(100Mbps)、14880パケット/秒(10Mbps)オートネゴシエーション対応(1000/100/10Mbps)通信方式フルデュプレックス/ハーフデュプレックス給電方式PoE:Alternative Aフローコントロール制御有電源ACアダプタ入力電圧(V)AC100~240±10% 50/60Hzケーブル長(m)ACアダプタ:1.2、電源:1.5使用環境条件動作時温度/0~40℃、湿度/10~90%(結露なきこと)、保管時温度/-40~70℃、湿度/5~90%(結露なきこと)取付方式掛け:あり(壁面取付け金具使用)ファン静音ファンレスMTBF(時間)151、423時間規格VCCI Class Aセット内容専用ACアダプタ(ケーブル長約1.2m)×1、電源ケーブル(約1.5m)×1、、グランドアース線(約1m)×1、、壁面取付け金具セット(金具×2、取付けネジ×5個)、取扱説明書×1仕様MACアドレステーブル:8K、スイッチファブリック:16Gbps、PoE対応有無:対応ポート数8ポート接続方式最大:1000Mbps(1000BASE-T)
仕様MACアドレステーブル:9K、AutoMDI/MDI-X:対応付属品電源ケーブル×1、取扱説明書、壁掛けセット×1材質プラスチック規格IEEE802.3(10BASE-T Ethernet)、IEEE802.3u(100BASE-TX Fast Ethernet)、IEEE802.3ab(1000BASE-T)、IEEE802.3x(Flow control for Full-Duplex)寸法(幅W×奥行D×高さH)(mm)約177.9×86×30、壁掛けホール:約20×8×3.9使用温湿度範囲0~40℃、10~90%(結露なきこと)保管温湿度範囲-20~70℃、5~90%(結露なきこと)保証期間ご購入日より1年間ケーブル長(cm)150伝送速度(Mbps)100/10(全二重、半二重)、1000(全二重)フローコントロール制御有りフィルタリング速度1488000パケット/秒(1000Mbps)、148800パケット/秒(100Mbps)、14880パケット/秒(10Mbps)オートネゴシエーション対応(1000/100/10Mbps)スイッチング方式Store&Forwardアクセス方式CSMA/CD
仕様MACアドレステーブル:2K、PoE対応ポート出力:【af規格】15.4W/1ポート(最大)【at規格】30W/1ポート(最大)全ポート合計60Wまで、スイッチファブリック:10Gbps、通信モード:フルデュプレックス/ハーフデュプレックスセット内容専用ACアダプタ(ケーブル長約1.2m)×1 、電源ケーブル(約1.5m)×1、グランドアース線(約1m)×1、取扱説明書×1材質筐体/メタル色ブラック質量(g)367規格VCCI Class Aポート数5ポート消費電力(W)最大65電源ACアダプタケーブル長(m)ACアダプタ/1.2、電源/1.5端子形状RJ-45型 8極(シールドタイプ)入力電圧(V)AC100~240±10% 50/60Hz寸法(幅W×奥行D×高さH)(mm)130×86×29対応AutoMDI/MDI-X、PoE対応、ジャンボフレーム(9K)、VLANタグフレーム透過、EAPOLフレーム透過、BPDUフレーム透過準拠規格IEEE802.3(10BASE-T)、IEEE802.3u(100BASE-TX )、IEEE802.3ab(1000BASE-T)、IEEE802.3x(Flow control for Full-Duplex)、IEEE802.3af/at(PoE/PoE+)バッファメモリ128Kbytes動作環境温度/0~40℃、湿度/10~90%(結露なきこと)適合ケーブルLAN/【データ通信時】UTPカテゴリ5e以上(1000BASE-T)、UTPカテゴリ5以上(100BASE-TX)、UTPカテゴリ3以上(10BASE-T)【PoE通信時】UTPカテゴリ5e/6/6aストレートケーブルで24AWG以上の太さのもの保管環境温度/-40~70℃、湿度/5~90%(結露なきこと)ファン静音ファンレスマグネット取付有伝送速度(Mbps)最大1000(1000BASE-T)フローコントロール制御対応フィルタリング速度1488000パケット/秒(1000Mbps)、148800パケット/秒(100Mbps)、14880パケット/秒(10Mbps)オートネゴシエーション対応(1000/100/10Mbps)スイッチング方式Store&ForwardRoHS指令(10物質対応)対応ポート【1~4ポート】1000BASE-T/100BASE-TX/10BASE-T PoE/PoE+、【5番ポート】1000BASE-T/100BASE-TX/10BASE-T(アップリンク専用)アクセス方式CSMA/CD給電方式PoE/Alternative A最大パケット転送能力(Mpps)7.5MTBF(時間)256213
仕様通信モード:フルデュプレックス/ハーフデュプレックス、PoE対応有無:非対応、フローコントロール制御:有、スイッチファブリック:16Gbps、MACアドレステーブル:4K、ジャンボフレーム:対応、AutoMDI/MDI-X:対応、オートネゴシエーション:対応、ループ検知機能:ループ検知、19インチマウント取り付け:無、マグネット取り付け:有、壁掛け:有、ファン仕様:静音ファンレスセット内容本体×1、壁掛けセット×1、取扱説明書×1材質筐体:プラスチック色ブラック電源(V)AC100~240(50/60Hz)(内蔵)規格VCCI規格:VCCI Class Bポート数8ポート適合規格IEEE802.3(10BASE-T), IEEE802.3u(100BASE-TX ), IEEE802.3ab(1000BASE-T), IEEE802.3x(Flow control for Full-Duplex)寸法(幅W×奥行D×高さH)(mm)約19×8×4.4(壁掛け用ホール)電源コード(m)約1.8最大消費電力(W)約3バッファメモリ192Kbytes(各ポートに動的割当て)使用温湿度範囲0~50℃/10~90%(結露なきこと)保管温湿度範囲-40~70℃/5~90%(結露なきこと)伝送速度(Mbps)最大1000(1000BASE-T)フィルタリング速度1488000パケット/秒(1000Mbps)、148800パケット/秒(100Mbps)、14880パケット/秒(10Mbps)スイッチング方式Store&Forwardポート1000BASE-T/100BASE-TX/10BASE-T(RJ-45) AUTO-MDIX ×8ポートアクセス方式CSMA/CD最大パケット転送能力(Mpps)11.84
仕様MACアドレステーブル:8K、PoE対応ポート出力:【af規格】15.4/1ポート(最大)【at規格】30/1ポート(最大)全ポート合計60まで、スイッチファブリック:16Gbps、通信モード:フルデュプレックス/ハーフデュプレックスセット内容専用ACアダプタ(ケーブル長約1.2m)×1、電源ケーブル(約1.5m)×1、グランドアース線(約1m)×1、壁取り付け金具×2個、壁取り付け用ネジ×5個、 取扱説明書×1材質筐体/メタル色ブラック質量(g)697規格VCCI Class Aポート数8ポート消費電力(W)最大135電源ACアダプタケーブル長(m)ACアダプタ/1.2、電源/1.5端子形状RJ-45型 8極(シールドタイプ)入力電圧(V)AC100~240±10% 50/60Hz寸法(幅W×奥行D×高さH)(mm)240×104×29対応AutoMDI/MDI-X、PoE対応、ジャンボフレーム(9K)、VLANタグフレーム透過、EAPOLフレーム透過、BPDUフレーム透過準拠規格IEEE802.3(10BASE-T)、IEEE802.3u(100BASE-TX )、IEEE802.3ab(1000BASE-T)、IEEE802.3x(Flow control for Full-Duplex)、IEEE802.3af/at(PoE/PoE+)バッファメモリ192Kbytes動作環境温度/0~40、湿度/10~90%(結露なきこと)適合ケーブルLAN/【データ通信時】UTPカテゴリ5e以上(1000BASE-T)、UTPカテゴリ5以上(100BASE-TX)、UTPカテゴリ3以上(10BASE-T)【PoE通信時】UTPカテゴリ5e/6/6aストレートケーブルで24AWG以上の太さのもの保管環境温度/-40~70℃、湿度/5~90%(結露なきこと)ファン静音ファンレスマグネット取付有伝送速度(Mbps)最大1000(1000BASE-T)フローコントロール制御対応フィルタリング速度1488000パケット/秒(1000Mbps)、148800パケット/秒(100Mbps)、14880パケット/秒(10Mbps)オートネゴシエーション対応(1000/100/10Mbps)スイッチング方式Store&ForwardRoHS指令(10物質対応)対応ポート1~8ポート 1000BASE-T/100BASE-TX/10BASE-T PoE/PoE+アクセス方式CSMA/CD給電方式PoE/Alternative A最大パケット転送能力(Mpps)12MTBF(時間)134644
仕様最大伝送速度:1000Mbps(1000BASE-T)、通信モード:フルデュプレックス/ハーフデュプレックス、ポート構成:1~24ポート 1000BASE-T/100BASE-TX/10BASE-T PoE/PoE+、AutoMDI/MDI-X:対応、PoE対応ポート出力:【af規格】15.4W/1ポート(最大),at規格、【at規格】30W/1ポート(最大)全ポート合計425Wまで、PoE給電方式:Alternative A、適合LANケーブル:【データ通信時】UTPカテゴリ5e以上(1000BASE-T)、UTPカテゴリ5以上(100BASE-TX)、UTPカテゴリ3以上(10BASE-T)、【PoE通信時】UTPカテゴリ5e/6/6aストレートケーブルで24AWG以上の太さのもの※PoE対応のLANケーブルをご使用ください。、スイッチファブリック:24Gbps、最大パケット転送能力:35.7、MACアドレステーブル:8K、VCCI規格:VCCI Class A、動作時環境条件:温度/0~50℃、湿度/5~95%(結露なきこと)、保管時環境条件:温度/-10~70℃、湿度/5~95%(結露なきこと)ポート数24ポート電源電源内蔵準拠規格IEEE802.3(10BASE-T),IEEE802.3u(100BASE-TX ),IEEE802.3ab(1000BASE-T),IEEE802.3x(Flow control for Full-Duplex),IEEE802.3af/atバッファメモリ1.0Mbytes(各ポートに動的割り当て)フローコントロール制御対応フィルタリング速度1488000パケット/秒(1000Mbps)、148800パケット/秒(100Mbps)、14880パケット/秒(10Mbps)オートネゴシエーション対応(1000/100/10Mbps)ジャンボフレーム対応(16K)スイッチング方式Store&ForwardRoHS指令(10物質対応)対応アクセス方式CSMA/CD電源ケーブル約1.5