仕様本体調節範囲:上下角度調節(チルト)上23°~下5°、広色域対応:Color Space (sRGB):99%付属品HDMIケーブル、電源コード、クイックスタートガイド、保証書質量(kg)約3.77、約6.37(本体・パッケージ込)電源(V)AC100~240消費電力(W)使用時:15以下、スタンバイ時:0.5以下表面処理ノングレア型番VA279QGZ機能搭載技術:TraceFreeテクノロジー、SPLENDIDテクノロジー、色温度:4モード、GamePlus、QuickFit、HDCP:1.4、VRRテクノロジー:Adaptive-Sync、モーションSync、ディスプレイウィジェットセンター、ブルーライト低減、EyeCare+テクノロジーコントラスト比1500:1、3000:1(最大)画素ピッチ0.311最大解像度1920×1080保証期間購入日より5年間の日本国内保証応答速度1ms(MPRT)視野角(左右:上下)178スピーカー2W×2スロットケンジントンセキュリティー:搭載RoHS指令(10物質対応)対応バックライトLEDアスペクト比16:9最大輝度(cd/m2)300走査周波数アナログ:水平/垂直:30~85kHz(H)/50~75Hz(V)、デジタル:水平/垂直:HDMI:30~140KHz(H)/48~120Hz(V)、DisplayPort:140~140KHz(H)/48~120Hz(V)入出力端子デジタル入力:DisplayPort 1.2×1、HDMI(v1.4)×1、アナログ入力:VGA×1、オーディオ出力:3.5mmステレオミニジャック本体寸法(cm)61.34×44.71×19.42(スタンド含む)モニターサイズ27型ワイドパネル駆動方式IPS最大表示色約1677万色フリッカーフリー搭載対応VESA規格100mm×100mm
仕様本体:上下角度調節(チルト)上23~下5°付属品HDMIケーブル、電源コード、クイックスタートガイド、保証書質量(kg)約3.03、約5.09(本体・パッケージ込)電源AC100~240V表面処理ノングレア消費電力使用時:13W以下、スタンバイ時:0.5W以下機能搭載技術:TraceFreeテクノロジー、SPLENDIDテクノロジー、色温度:4モード、GamePlus、QuickFit、HDCP:1.4、VRRテクノロジー:Adaptive-Sync、モーションSync、ディスプレイウィジェットセンター、ブルーライト低減、EyeCare+テクノロジーコントラスト比1500:1液晶パネル広色域対応:Color Space (sRGB):99%画素ピッチ0.2745最大解像度1920×1080保証期間購入日より3年間の日本国内保証応答速度1ms(MPRT)視野角(左右:上下)178スピーカー2W×2スロットケンジントンセキュリティー:搭載RoHS指令(10物質対応)対応バックライトLEDアスペクト比16:9最大輝度(cd/m2)300走査周波数アナログ:水平/垂直:30~85kHz(H)/50~75Hz(V)、デジタル:水平/垂直:HDMI:30~140KHz(H)/48~120Hz(V)、DisplayPort:140~140KHz(H)/48~120Hz(V)入出力端子デジタル入力:DisplayPort 1.2×1、HDMI(v1.4)×1、アナログ入力:VGA×1、オーディオ出力:3.5mmステレオミニジャック本体寸法(cm)54.11×40.65×18.82(スタンド含む)モニターサイズ23.8パネル駆動方式IPS最大表示色約1677万色フリッカーフリー搭載対応VESA規格100mm×100mm
・インテルLGA1700ソケット:第12世代インテルプロセッサーに対応・包括的な冷却:PCHヒートシンクとFan Xpert 2+・超高速接続:32Gbps M.2スロット、Realtek 1GbイーサネットおよびUSB3.2 Gen 1・5XプロテクションIII:オールラウンドな保護のための複数のハードウェアセーフガード
機能BIOS:128 MbフラッシュROM、UEFI AMI BIOS、ASUS5XプロテクションIII-DIGI + VRM-LANGuard-過電圧保護-SafeSlotコア-ステンレススチールバックI / OASUS Q-Design-Q-DIMM-QスロットASUSサーマルソリューション-アルミニウムヒートシンクの設計ASUS照明制御-RGBヘッダーオーディオ機能Realtek7.1サラウンドサウンドハイデフィニションオーディオCODEC -サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク-最大24ビット/ 192kHzの再生をサポートオーディオ機能-オーディオシールド-プレミアムオーディオコンデンサ-専用オーディオPCBレイヤー 7.1サラウンドサウンドオーディオ出力をサポートするには、フロントパネルにHDオーディオモジュールを備えたシャーシが必要です。RoHS指令(10物質対応)対応USBタイプリアUSB(合計4ポート)2 x USB 3.2 Gen 1ポート(2 x Type-A)2 x USB 2.0ポート(2 x Type-A)フロントUSB(合計6ポート)1 x USB 3.2 Gen1ヘッダーは追加の2つのUSB3.2 Gen1ポートをサポートします2 x USB2.0ヘッダーは追加の4つのUSB2.0ポートをサポートしますWi-Fi1 x Realtek1GbイーサネットストレージTotalは2xM.2スロットと4x SATA 6Gb / sポートをサポートしますインテルH610チップセットM.2_1スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×4モードをサポート)M.2_2スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×2モードをサポート)4 x SATA 6Gb / sポート内蔵グラフィックス1 x DisplayPort 1 xD-Subポート1xHDMIポート※グラフィック仕様はCPUの種類によって異なる場合があります。更新については、www.intel.comをご確認してください。最大をサポートします。 DisplayPort1.4で指定されている4K @ 60Hz。 HDMI2.1で指定されている4K @ 60Hzをサポートします。
フルHDウェブカメラ、マイクアレイ、ステレオスピーカー内蔵で、ビデオ会議やオンライン学習に対応
178°広視野角の23.8型フルHD(1920 x 1080) フレームレスIPSパネル搭載
HDMI、D-sub、Audio in、イヤホンジャックなど、豊富な接続端子を搭載
TV Rheinland認証を取得したブルーライト軽減機能とフリッカーフリー技術を搭載することで快適な視聴体験を提供
省スペースなVESAマウントデザイン
仕様VGA:Supports max. 8K@60Hz as specified in DisplayPort 1.4 Max resolution support will depend on your VGA sourceインターフェースPCIe 4.0×4 interfaceOSWindows 11, Windows 10 64-bitチップセットasmedia USB4 ASM4242 ControllerRoHS指令(10物質対応)対応
付属品DisplayPortケーブル、電源コード、クイックスタートガイド、ROGポーチ、ROGステッカー、保証書質量(kg)9.4、12.2(本体・パッケージ込)表面処理ノングレア機能搭載技術:GamePlus、ブルーライト低減、HDCPSupport:2.2、GameVisual、VRRテクノロジー:Adaptive-Sync、ExtremeLowMotionBlur、ELMBSync、ShadowBoost、ディスプレイウィジェットセンター、PIP(PBP)テクノロジー、アスペクトコントロールコントラスト比3500:1画素ピッチ0.272最大解像度2560×1440保証期間購入日より3年間の日本国内保証応答速度1ms(GTG)視野角(左右:上下)178スロットケンジントンセキュリティー:搭載バックライトLED最大輝度(cd/m2)400走査周波数デジタル:水平/垂直:HDMI:30-223KHz(H)/48-144Hz(V)、USB-C・DisplayPort:415-415KHz(H)/48-180Hz(V)入出力端子デジタル入力:DisplayPort 1.4×1(HBR3)、HDMI(v2.0)×1、USB-C×1(DP Alt Mode&PD 7.5W)、オーディオ出力:3.5mmステレオミニジャック本体寸法(cm)70.80×57.30×24.60(スタンド含む)モニターサイズ31.5型湾曲型最大表示色約10億7370万色フリッカーフリー搭載対応VESA規格100mm×100mm
その他WOL by PME, PXE機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersRear USB 10Gbps with PD Fast Charge Support- Support: up to 30W fast charging and USB Wattage Watcher- Output: 5V/9V max. 3A, 12V max 2.5A- Compatible with PD3.0OSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Gold-plated audio jacks- Rear optical S/PDIF out port - Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 14 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (4 x Type-A + 1 x USB Type-C + 1 x USB Type-C with up to 30W PD Fast-charge)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 port(s) (2 x Type-A)Front USB (Total 9 ports)1 x USB 20Gbps (1 x USB Type-C)2 x USB 5Gbps headers support 4 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージSupports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5, SATA RAID 0/1/5/10, M.2 slot from CPU only support RAID 0/1/5.内蔵グラフィックス1 x DisplayPort1 x HDMI port 2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz with DSC as specified in DisplayPort 1.4a. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXUSB Wattage WatcherTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersOSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
・インテルLGA1200ソケット:第11世代インテルCoreプロセッサーに対応・検証済みバックアップからの自動システムBIOSリカバリのためのASUS独自の自己回復BIOSテクノロジー・リモートIT管理のためにDASHLANに接続するSMBUSヘッダーをサポートします・より効率的なトラブルシューティングのためのASUSCOMデバッグヘッダー・詳細なシステム情報をキャプチャおよび管理するためのイベントログ・過酷な環境からマザーボードを保護する革新的な耐湿コーティング・より高速で効率的なカスタマイズのための商用BIOSキット・ITエンドポイント管理を容易にするASUSControl Center Express(ACCE)・超高速接続:PCIe4.0およびIntel1Gbイーサネット
機能BIOS:128 Mb Flash ROM, UEFI AMI BIOS、ASUS EZ DIY - Box Headers Bespoke Motherboard Design & Business Focused Features - ASUS Self Recovering BIOS - ASUS Event Log - ASUS Commercial BIOS kit - Anti-Moisture - 24/7 Reliability - Overcurrent Protectionオーディオ機能Realtek ALC897 7.1 Surround Sound High Definition Audio CODEC - Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking - Supports up to 24-Bit/192 kHz playback A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB:Total 4 ports 2 x USB 3.2 Gen 1 ports (2 x Type-A) 2 x USB 2.0 ports (2 x Type-A)Front USB:Total 6 ports1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports 2 x USB 2.0 headers support additional 4 USB 2.0 portsWi-Fi1 x Intel 1Gb EthernetASUS LANGuardストレージSupports 1 x M.2 slot and 4 x SATA 6Gb/s portsIntel H510 Chipset M.2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes) 4 x SATA 6Gb/s ports When a device in SATA mode is installed on the M.2 socket, SATA6G_2 port cannot be used.内蔵グラフィックスGraphics specifications may vary between CPU types. Intel 11th & 10th processors support DisplayPort 1.4 with max. resolution of 4096 x 2304 @60Hz. Please refer to www.intel.com for any updates. Only Intel 11th processors support HDMI 2.0 with max. resolution of 4K@60Hz, others will only support HDMI 1.4 with max. resolution of 4K@30Hz .Please refer to www.intel.com for any updates. Supports up to 2 displays simultaneously.対応ソフトウェアASUS Exclusive Software IT Management software supported - ASUS Control Center Express(ACCE)
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080 -フロントおよびリアヘッドフォン出力のインピーダンス検出 - サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク - 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力 - 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- シュプリームFXシールド技術- サビテックSV3H712アンプ- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ- オーディオカバーRoHS指令(10物質対応)対応USBタイプリア USB (合計 12 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)3 x USB 3.2 Gen 2 ポート (2 x タイプ A + 1 x USB タイプ C)4 x USB 3.2 Gen 1 ポート (4 x タイプ A)4 x USB 2.0 ポート (4 x タイプ A)フロント USB (合計 7 ポート)1×USB 3.2 Gen 2コネクタ(USBタイプCをサポート)1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは、追加の 4 つの USB 2.0 ポートをサポートします。Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5GHzの周波数帯域をサポートv5.2 BluetoothWi-Fi 6E 6GHzの規制は国によって異なる場合があります。機能はWindows 11以降で利用可能になります。ストレージ合計で3 x M.2スロットと4 x SATA 6 Gb/秒ポートをサポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)AMD B650チップセットM.2_3スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×4AMD RAID Xpertテクノロジーは、NVMe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。 M.2_3スロットは PCIe 4.0×16 スロットと帯域幅を共有します (x4 モードをサポート) M.2_3スロットが PCIe モードで動作している場合、M.2_3は無効になります。内蔵グラフィックス1×ディスプレイポート1×HDMIポート DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。
仕様本体:上下角度調節(チルト)上20°~下5°、左右角度調節(スウィーベル)左右35°、高さ調節0~120mm、曲率:1500R、広色域対応:Color Space (DCI-P3):95%、Color Space (sRGB):125%、HDR (High Dynamic Range):搭載/VESA DisplayHDR 400付属品DisplayPortケーブル、電源コード、クイックスタートガイド、ROGポーチ、ROGステッカー、保証書質量(kg)7.2、9.8(本体・パッケージ込)電源(V)100~240表面処理ノングレア定格消費電力(W)使用時:31.4以下、スタンバイ時:0.5以下機能搭載技術:GamePlus、ブルーライト低減、HDCPSupport:2.2、GameVisual、VRRテクノロジー:Adaptive-Sync、ExtremeLowMotionBlur、ELMBSync、ShadowBoost、ディスプレイウィジェットセンター、アスペクトコントロールコントラスト比3000:1画素ピッチ0.233最大解像度2560×1440保証期間購入日より3年間の日本国内保証応答速度1ms(GTG)視野角(左右:上下)178スロットケンジントンセキュリティー:搭載RoHS指令(10物質対応)対応バックライトW-LEDアスペクト比16:9最大輝度(cd/m2)400走査周波数デジタル:水平/垂直:USB-C・DisplayPort:415~415KHz(H)/60~280Hz(V)、HDMI:30~415KHz(H)/60~280Hz(V)入出力端子デジタル入力:DisplayPort 1.4×1(HBR3)、HDMI(v2.1)×1、USB-C×1(DP Alt Mode&PD 15W)、オーディオ出力:3.5mmステレオミニジャック本体寸法(cm)61.10×39.00×21.90(スタンド含む)モニターサイズ27型湾曲型パネル駆動方式Fast VA最大表示色約1677万色フリッカーフリー搭載対応VESA規格100mm×100mm