外寸(mm)275×275×67.5機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、LANGuard、Overvoltage Protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、CPU Socket lever protector、ASUS EZ DIY、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headersOSWindows 11/Windows 10 64bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、1 × USB 2.0 port(1 × Type-A) 、Front USB(Total 5 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 headers support 2 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、AURA Creator、AURA Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial) 、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersOSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
・堅牢な電源ソリューション:12(80A) + 1(80A) + 2(80A) + 1(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、Digi+ VRM、6層PCB・包括的な冷却:拡大されたVRMヒートシンク、AI Cooling ll、M.2ヒートシンク、PCHヒートシンク、ASUS Fan Xpert 4・次世代の接続性:PCIe 5.0スロット、PCIe 5.0 M.2スロット、リア1 x USB 20Gbps Type-C with DP Alt mode 、フロントUSB Type-C (20GB) 急速充電対応(30W)・オンラインゲームに最適: WiFi 6、2.5Gbイーサネット、LANGuard・DIYフレンドリー:M.2 Qラッチ、プリマウントされた I/O シールド、Q-リリース、Q-LED Core、BIOS FlashBack・ASUS AIインテリジェンス:AI Advisor、AI NETWORKING II、AI OVERCLOCKING、AI COOLING II、AMEP III
その他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsinks、VRM heatsinks design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers、Front Panel USB 20Gbps with PD Fast Charge Support、Support: up to 30W fast charging and USB Wattage Watcher、Output: 5V/9V max. 3A/12V max 2.5A/15V max. 2.0A、Compatible with PD3.0 and PPSOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 9 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 30W PD/PPS Fast-charge)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: max. 5V/3A、 USB Type-C power delivery output: 5V/9V max. 3A、12V max 2.5A、15V max. 2.0AWi-FiWi-Fi 6 (802.11 a/b/g/n/ac/ax) Supports 2.4/5GHz frequency bandBluetooth v5.3 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × USB 20Gbps port (USB Type-C) supports DisplayPort video output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4.Supports ma×. 4K@120Hz as specified in DisplayPort 1.4.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、USB Wattage Watcher、TurboV Core 、ASUS CPU-Z 、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
・堅牢な電源ソリューション: ProCool II 電源コネクタ、8(80A)+1(80A)+1(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、Thunderbolt 5ヘッダー・高性能ネットワーク: Ethernet 2.5G、WiFi 6E・DIY フレンドリー: Q-Antenna, Q-LED Core、BIOS FlashBack、一体式IO、Q-Dashboard・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
外寸(mm)275×275×67.5機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED Core、Q-Slot、ASUS Thermal Solution、M.2 heatsinks、VRM heatsinks design、ASUS EZ DIY、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers、Aura RGB headerOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps port(1 × Type-A)、2 × USB 5Gbps ports(2 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 5 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 2 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス2 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、ASUS CPU-Z、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
・堅牢な電源ソリューション: ProCool II 電源コネクタ、8(80A)+1(80A)+1(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、Thunderbolt 5ヘッダー・高性能ネットワーク: Ethernet 2.5G、WiFi 6E・DIY フレンドリー: Q-Antenna, Q-LED、BIOS FlashBack、一体式IO、Q-Dashboard・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
外寸(mm)377×372×302機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage Protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、ProCool、Pre-mounted I/O shield、Aura Sync、Aura RGB header、Addressable Gen 2 headersOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、1 × USB 5Gbps port(1 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 5 ports)、1 × USB 5Gbps port(1 × USB Type-C)、1 × USB 5Gbps header supports additional 2 USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 portsWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 2 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、ASUS CPU-Z 、Norton 360 Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- Clear CMOS button- CPU Socket lever protector- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen2 headersOSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 8 ports)1 x Thunderbolt 4 port (1 x USB Type-C)1 x USB 20Gbps port (1 x USB Type-C)1 x USB 10Gbps ports (1 x Type-A)3 x USB 5Gbps ports (3 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 5 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only support Wi-Fi 6E. For Windows 10, please note that no driver is available , please refer to the Wi-Fi chipset vendor's website for details. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2)M.2_1 slot (Key M), type 2260/2280 (supports PCIe 5.0 x4 mode)Intel B860 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports SATA RAID 0/1/5/10.内蔵グラフィックス1 x DisplayPort1 x HDMI port 1 x Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- GameFirst- Power SavingAIDA64 Extreme (60 days free trial) HWiNFOASUS AI AdvisorASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM・ProArt Creator Hub: Color Management、WorkSmart・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
OSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
その他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、3 × USB 10Gbps ports(3 × Type-A)、3 × USB 5Gbps ports(3 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 portsWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only support RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 port (USB Type-C) supports DisplayPort and Thunderbolt video outputs 1 × USB 20Gbps port supports USB Type-C display output Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey、NPU Boost
その他WOL by PME/P×E外寸(mm)353×273×68機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、TUF LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Front Panel USB 20Gbps with PD Fast Charge Support、Support: up to 30W fast charging and USB Wattage Watcher、Output: 5V/9V max. 3A/12V max 2.5A/15V max. 2.0A、Compatible with PD3.0OSWindows 11(22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、Audio Shielding、Rear optical S/PDIF out port、Premium audio capacitors、Dedicated audio PCB layers、Audio cover、Unique de-pop circuitRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 8 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、6 × USB 10Gbps ports(6 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps(supports USB Type-C with up to 30W PD/PPS Fast-charge)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、 USB Type-C power delivery output: 5V/9V max. 3A、12V max 2.5A、15V max. 2.0AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、Intel Z890 Chipset、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 & SATA modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only support RAID 0/1/5内蔵グラフィックス1 × DisplayPort1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/TUF LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、Power Saving、ASUS DriverHub、ASUS GlidEX、USB Wattage Watcher、TurboV Core 、TUF GAMING CPU-Z、DTS Audio Processing、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey、NPU Boost
・AMD AM5ソケット: AMD Ryzen 7000シリーズデスクトップ・プロセッサーに対応。・超高速コネクティビティ: PCIe 4.0対応、デュアルM.2スロット、USB 3.2 Gen 1ポート、フロントUSB 3.2 Gen 1 Type-C 対応・ASUS OptiMem II: トレースとビアの丁寧な配線、さらにグランド層の最適化により、メモリのオーバークロックを向上させるシグナルインテグリティを保持します。・包括的な冷却を実現: VRMヒートシンク、PCHヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 2+を搭載・Aura Sync RGBライティング: RGB LEDストリップ用のオンボードAddressable Gen 2ヘッダーとAura RGBヘッダーは、Aura Sync対応ハードウェアと簡単に同期できます。・2ウェイAIノイズキャンセリング: マイクと音声出力からのバックグラウンドノイズを低減し、ゲームやビデオ会議でのクリアなコミュニケーションを実現します。
機能BIOS:256 MbのフラッシュROM, UEFI AMI BIOS、ASUS 5XプロテクションIII- デジ+ VRM- ランガルド- 過電圧保護- セーフスロットコア-ステンレス鋼バックI / OASUS Q-デザイン- Q-DIMM- Q-LEDコア- QスロットASUSサーマルソリューション-VRMヒートシンク設計ASUS EZ DIY- BIOSフラッシュバックボタン- BIOSフラッシュバック LEDオーラシンク- オーラRGBヘッダー- アドレス指定可能な第 2 世代ヘッダーオーディオ機能リアルテック7.1サラウンドサウンドハイデフィニションオーディオコーデック- サポート:ジャック検出、マルチストリーミング、フロントパネルジャック再タスク- 最大24ビット/ 192kHzの再生をサポートオーディオ機能- オーディオシールド- プレミアムオーディオコンデンサ- 専用のオーディオPCB層 7.1 サラウンド サウンド オーディオ出力をサポートするには、前面パネルに HD オーディオ モジュールを搭載したシャーシが必要です。RoHS指令(10物質対応)対応USBタイプ背面USB(合計6ポート)2 x USB 3.2 Gen 1 (5G) ポート (2 x タイプ A)4 x USB 2.0 ポート (4 x タイプ A)フロント USB (合計 7 ポート)1 x USB 3.2 Gen 1 (5G) コネクタ (USB タイプ C をサポート)1 x USB 3.2 Gen 1(5G)ヘッダーは、2つの追加のUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは 4 つの追加 USB 2.0 ポートをサポートWi-Fi1×リアルテック1ギガバイトイーサネットストレージ合計で 2 x M.2 スロットと 4 x SATA 6Gb/s ポートをサポートAMD Ryzen 7000シリーズデスクトッププロセッサM.2_1スロット(キーM)、タイプ 2242/2260/2280(PCIe 4.0×4 モードをサポート)M.2_2スロット(キーM)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート)AMD A620チップセット4 x SATA 6 Gb/秒ポート AMD RAIDXpert2テクノロジーは、PCIe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。内蔵グラフィックス1 x ディスプレイポート1 x VGAポート1 x HDMI ポート グラフィック仕様は CPU の種類によって異なる場合があります。AMD CPU の仕様をご確認してください。 ディスプレイポート 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。
・超高速接続: PCIe 4.0、2 つの M.2 スロット、Intel 1Gb イーサネット、USB 3.2 Gen 2 をサポート・包括的な冷却: VRM ヒートシンク、PCH ヒートシンク、Fan Xpert 2+・Aura Sync RGB: オンボードのアドレス指定可能な Gen 2 ヘッダーと RGB LED ストリップ用の Aura RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます・ASUS Control Center Express: 強化されたデータ保護を実現するリアルタイム IT 監視および管理ソフトウェア
機能BIOS:256 (128+128) Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III- DIGI+ VRM- LANGuard- Overvoltage protection- SafeSlot Core+- Stainless-steel back I/OASUS Q-Design- Q-DIMM- Q-Dashboard- Q-LED Core- Q-SlotASUS Thermal Solution- VRM heatsink designAura Sync- Addressable Gen 2 headersOSWindows 11 (22H2 & later), Windows 10 64-bit (21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB (Total 6 ports)2 x USB 10Gbps ports (2 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 5 ports)1 x USB 5Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB_E1 port, USB_E2 port, USB_E3 port and USB_E4 port share the bandwidth.Wi-FiV-M.2 slot only (Key E, CNVi & PCIe) Wi-Fi module is sold separately.ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel H810 ChipsetM.2_1 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x2 mode)4 x SATA 6Gb/s ports内蔵グラフィックス1 x DisplayPort1 x HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 1Gb Ethernet portASUS LANGuardWith Intel I219V LAN, Wake-on-LAN is not supported in S5 after the system transitions from G3.対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 2+- Power SavingASUS DriverHubASUS CPU-ZNorton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkey
IPMI拡張カードが付属:IPMIアーキテクチャに機能を提供するBMCチップ専用のイーサネットコントローラを搭載
電源ソリューションを強化:DrMOS、ProCoolコネクタ、合金チョーク、高耐久性コンデンサによる安定した電力供給
次世代の接続性:デュアルPCIe 5.0 SafeSlot、デュアルPCIe 3.0スロット、3 x M.2 PCIe 4.0、SlimSAS、デュアル インテル2.5Gb イーサネット、フロントパネルにUSB 3.2 Gen2x2 Type-C搭載、Thunderbolt 4ヘッダー対応、TPMヘッダー、LPTヘッダー
包括的な冷却性能:大型VRMヒートシンク、M.2ヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 4
高度なセキュリティ管理:ASUS Control Center ExpressによるUSBポート管理、ソフトウェアのブラックリスト機能、Regeditによるオン/オフ制御
確かな安定性:24時間365日の動作確認テスト、幅広い互換性検証、SafeSlotおよびSafeDIMM搭載による耐久性の向上
仕様【ソフトウェア機能】Intel(R) vPro support、ASUS Exclusive Software、Armoury Crate、- Fan Xpert 4- Power Saving、ASUS CPU-Z、Norton 360 Deluxe (60 Days Free Trial)、WinRAR、IT Management software supported、- ASUS Control Center Express(ACCE)、UEFI BIOS、ASUS EZ DIY、- ASUS CrashFree BIOS 3- ASUS EZ Flash 3、FlexKey、【ASUS Special Features】ASUS 5X PROTECTION III:- DIGI+ VRM (- Digital power design with DrMOS)- ESD Guards - LANGuard- Overvoltage Protection- Safeslot- Stainless-Steel Back I/O、ASUS Q-Design:- Q-Code- M.2 Q-Latch- Q-Connector- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-Slot、ASUS Thermal Solution:- M.2 heatsink- VRM heatsink design、ASUS EZ DIY:- CPU Socket lever protector- SafeDIMM- SafeSlot- BIOS FlashBack(TM) button- BIOS FlashBack(TM) LED、Bespoke Motherboard Design & Business Focused Features:- 24/7 Reliability、【BIOS機能】256 Mb Flash ROM、UEFI AMI BIOS、【管理機能】WOL by PME、PXE付属品Cables:2 x SATA 6Gb/s cables、Miscellaneous:1 x Q-connector、1 x M.2 Rubber Packages、2 x Screw package for M.2 SSD、1 x Screw package for M.2 Key E、1 x I/O Shield、IPMI Expansion Card and related accessories:1 x IPMI expansion card、1 x BMC cable、1 x Power On/Off cable、1 x Reset cable、1 x USB 2.0 cable、1 x IPMI Expansion Card user guide、Documentation:1 x User guide、1 x ACC Express Activation Key Cardインターフェース【背面】2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、1 x DisplayPort、1 x HDMI port、1 x VGA port、2 x Intel 2.5Gb Ethernet ports、5 x Audio jacks、1 x BIOS FlashbackTM button、【基板上】Fan and Cooling related:1 x 4-pin CPU Fan header、1 x 4-pin CPU OPT Fan header、1 x 4-pin W_PUMP+ header、3 x 4-pin Chassis Fan headers、Power related:1 x 24-pin Main Power connector、1 x 8-pin +12V Power connectors、1 x 4-pin +12V Power connector、1 x 6-pin PCIe Power connector、Storage related:3 x M.2 slots (Key M) 、4 x SATA 6Gb/s ports、1 x slimSAS port、USB:1 x USB 3.2 Gen 2 connector (supports USB Type-C )、 1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports、2 x USB 2.0 headers support 4 additional USB 2.0 ports、Miscellaneous:1 x LPT header、1 x T-sensor、1 x Clear CMOS header、1 x COM Port header、1 x BMC Header、1 x Front Panel Audio header (AAFP)、1 x Start button、1 x Flexkey button、1 x SPI TPM header (14-1pin)、1 x 20-3 pin System Panel header with Chassis intrude function、1 x M.2 slot (Key E)、1 x LPT_P80 Switch、1 x Thunderbolt headerメモリー4×DIMM、Max. 128GB、DDR5 7000(OC)/6800(OC)/6600(OC)/6400(OC)/6200(OC)/6000(OC)/5800(OC)/5600/5400/5200/5000/4800、Un-buffered Memory、デュアルチャネルメモリアーキテクチャ、インテルエクストリーム・メモリー・プロファイル(XMP)対応、OptiMem IIOSWindows 11、Windows 10 64-bitチップセットIntel W680 Chipsetオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC:Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback"、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Unique de-pop circuitRoHS指令(10物質対応)対応Wi-FiM.2スロットのみ(Key E、CNVi & PCIe) ※Wi-Fiモジュールは別売りです。ストレージTotal supports 3 x M.2 slots and 8 x SATA 6Gb/s portsIntel 13th & 12th Gen Processors- M.2_1 slot (Key M), type 2242/2260/2280(supports PCIe 4.0 x4 mode)Intel W680 Chipset- M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4)- M.2_3 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0 x4)- 4 x SATA 6Gb/s ports- 1 x slimSAS (PCIe gen4 x4 or 4x SATAIII) Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10.内蔵グラフィックス1 x DisplayPort、1 x HDMI port、1 x VGA port拡張スロット数Intel 13th & 12th Gen Processors:2 x PCIe 5.0 x16 slot(support x 16 or x8 / x8 mode)、Intel W680 Chipset:2 x PCIe 3.0 x16 slots (supports x4 mode)、1 x PCIe 3.0 x1 slotフォームファクタATX Form Factor、30.5cm×24.4cm(12 inch×9.6 inch)対象CPU形式Intel Socket LGA1700 for 13th Gen Intel Core Processors & 12th Gen Intel CoreUSBRear USB (Total 8 ports):2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、Front USB (Total 7 ports):1 x USB 3.2 Gen 2x2 connector (supports USB Type-C)、1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports、2 x USB 2.0 headers support additional 4 USB 2.0 portsLAN2 x Intel 2.5Gb Ethernet、ASUS LANGuard
・超高速接続: PCIe 4.0、64Gbps M.2 スロット、Realtek 1Gb Ethernet、USB 3.2 Gen 1 Type-A・包括的な冷却: PCH ヒートシンク、ハイブリッド ファン ヘッダー、Fan Xpert 2+・Aura Sync RGB ライティング: オンボードのアドレッサブル Gen 2 ヘッダーと RGB LED ストリップ用の Aura RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます・双方向AIノイズキャンセリング:ゲームやビデオ会議でのクリアなコミュニケーションのために、マイクや音声出力からのバックグラウンドノイズを低減・ASUS Control Center Express: データ保護を強化するためのリアルタイム IT 監視および管理ソフトウェア
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III- DIGI+ VRM- LANGuard- Overvoltage Protection- SafeSlot Core+- Stainless-Steel Back I/OASUS Q-Design- Q-DIMM- Q-LED Core- Q-SlotASUS Thermal Solution- Aluminum heatsink designAura Sync- Aura RGB header- Addressable Gen 2 headersOSWindows 11, Windows 10 64-bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC - Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking - Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB (Total 8 ports)4 x USB 3.2 Gen 1 (5G) ports (4 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 6 ports)1 x USB 3.2 Gen 1 (5G) header supports 2 additional USB 3.2 Gen 1 ports2 x USB 2.0 headers support 4 additional USB 2.0 portsストレージTotal supports 1 x M.2 slot and 4 x SATA 6Gb/s portsAMD Ryzen 7000 Series/ 8000 Series Desktop ProcessorsM.2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)AMD A620 Chipset4 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10.内蔵グラフィックス1 x DisplayPort1 x VGA port1 x HDMI port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.
・インテルLGA1700ソケット:第12世代インテルプロセッサーに対応・包括的な冷却:PCHヒートシンクとFan Xpert 2+・超高速接続:32Gbps M.2スロット、Realtek 1GbイーサネットおよびUSB3.2 Gen 1・5XプロテクションIII:オールラウンドな保護のための複数のハードウェアセーフガード
機能BIOS:128 MbフラッシュROM、UEFI AMI BIOS、ASUS5XプロテクションIII-DIGI + VRM-LANGuard-過電圧保護-SafeSlotコア-ステンレススチールバックI / OASUS Q-Design-Q-DIMM-QスロットASUSサーマルソリューション-アルミニウムヒートシンクの設計ASUS照明制御-RGBヘッダーオーディオ機能Realtek7.1サラウンドサウンドハイデフィニションオーディオCODEC -サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク-最大24ビット/ 192kHzの再生をサポートオーディオ機能-オーディオシールド-プレミアムオーディオコンデンサ-専用オーディオPCBレイヤー 7.1サラウンドサウンドオーディオ出力をサポートするには、フロントパネルにHDオーディオモジュールを備えたシャーシが必要です。RoHS指令(10物質対応)対応USBタイプリアUSB(合計4ポート)2 x USB 3.2 Gen 1ポート(2 x Type-A)2 x USB 2.0ポート(2 x Type-A)フロントUSB(合計6ポート)1 x USB 3.2 Gen1ヘッダーは追加の2つのUSB3.2 Gen1ポートをサポートします2 x USB2.0ヘッダーは追加の4つのUSB2.0ポートをサポートしますWi-Fi1 x Realtek1GbイーサネットストレージTotalは2xM.2スロットと4x SATA 6Gb / sポートをサポートしますインテルH610チップセットM.2_1スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×4モードをサポート)M.2_2スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×2モードをサポート)4 x SATA 6Gb / sポート内蔵グラフィックス1 x DisplayPort 1 xD-Subポート1xHDMIポート※グラフィック仕様はCPUの種類によって異なる場合があります。更新については、www.intel.comをご確認してください。最大をサポートします。 DisplayPort1.4で指定されている4K @ 60Hz。 HDMI2.1で指定されている4K @ 60Hzをサポートします。
・包括的な冷却: VRM ヒートシンク、PCH ヒートシンク、ハイブリッド ファン ヘッダー、および Fan Xpert 2+ ユーティリティ・超高速接続: デュアル M.2、PCIe 4.0、Wi-Fi 6、1 Gb イーサネット、USB 3.2 Gen 2 Type-A サポート・Aura Sync RGB ライティング: オンボードのアドレス指定可能な Gen 2 ヘッダーと RGB LED ストリップ用の RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOSOSWindows 11, Windows 10 64-bitオーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- LED-illuminated audio trace path design- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB:Total 6 ports2 x USB 3.2 Gen 2 ports (2 x Type-A)4 x USB 3.2 Gen 1 ports (4 x Type-A)Front USB:Total 6 ports1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports2 x USB 2.0 headers support additional 4 USB 2.0 portsWi-FiWi-Fi 62x2 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)Supports 2.4/5GHz frequency bandBluetooth v5.2ストレージSupports 2 x M.2 slots and 4 x SATA 6Gb/s portsAMD Ryzen 5000 Series/ 3000 Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0×4 & SATA modes)AMD Ryzen 4000 G-Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 3.0×4 & SATA modes)AMD B550 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes)4 x SATA 6Gb/s portsSupport RAID 0, 1, 10内蔵グラフィックス1 x D-Sub port1 x DVI-D port1 x HDMI port Graphics specifications may vary between CPU types. Supports 4K@60Hz as specified in HDMI 2.1.対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- AURA Creator- AURA SyncAI Suite 3- Performance and Power Saving UtilityTurboV EVOEPUDIGI+ VRMFan Xpert 2+- EZ update- Lighting ControlASUS CPU-ZAI ChargerDAEMON ToolsMyASUS Norton Anti-virus software (Free Trial version)WinRARUEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode
OSWindows 11オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.RoHS指令(10物質対応)対応USBタイプRear USB (Total 12 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 5.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
外寸(mm)350×265×71機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headersOSWindows 11(22H2 & later)オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port 、Premium audio capacitors、Audio coverRoHS指令(10物質対応)対応BluetoothBluetooth v5.4USBタイプRear USB(Total 9 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps ports(1 × Type-A)、6 × USB 5Gbps ports(6 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps(1 × USB Type-C)、1 × USB 5Gbps header support 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3AWi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rateストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 M.2_4 slot shares bandwidth with PCIE×16(G4). When M.2_4 is occupied with SSD device、PCIE×16(G4) will be disabled、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in DisplayPort 1.4. Supports 8K@60Hz with DSC as specified in HDMI 2.1. In ThunderboltTM 4 mode, supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、ASUS Driver Hub、AIDA64 EXtreme (60 days free trial) 、HWiNFO、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Days Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
機能BIOS:128 Mb フラッシュ ROM、 UEFI AMI BIOS、ASUS 5X 保護 III- デジ+ VRM- LANGuard- 過電圧保護- セーフスロットコア- ステンレス鋼バックI/OASUS Q-デザイン- Q-DIMM- Q スロットASUS熱溶液- VRMヒートシンク設計オーラシンク- オーラ RGB ヘッダー- アドレス可能な Gen 2 ヘッダーオーディオ機能Realtek 7.1 サラウンドサウンド高精細オーディオコーデックサポート:ジャック検出、マルチストリーミング、フロントパネルジャック再タスク- 最大 24 ビット/192 kHz 再生をサポートオーディオ機能- オーディオシールド- プレミアムオーディオコンデンサ- 専用オーディオPCB層 7.1サラウンドサウンドのオーディオ出力をサポートするには、フロントパネルにHDオーディオモジュールを備えたシャーシが必要です。RoHS指令(10物質対応)対応USBタイプリア USB (合計 6 ポート)2 x USB 3.2 Gen 2 ポート(2 x タイプA)4 x USB 2.0 ポート(4 x Type-A)フロントUSB(合計5ポート)1 x USB 3.2 Gen 1 ヘッダーは、追加の 2 つの USB 3.2 Gen 1 ポートをサポートします。2 x USB 2.0 ヘッダーは、追加の 3 つの USB 2.0 ポートをサポートします。Wi-FiV-M.2 スロットのみ(キー E、CNVi、PCIe)Wi-Fiモジュールは別売りです。ストレージ合計は、2 x M.2スロットと4 x SATA 6Gb/sポートをサポートしていますインテルH610チップセットM.2_1スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×4モードをサポート)M.2_2スロット(キーM)、タイプ2242/2260/2280(PCIe 3.0×2モードをサポート)4 x SATA 6Gb/sポート内蔵グラフィックス1×ディスプレイポート1 x D-Sub ポート1 x HDMIポート グラフィックス仕様は、CPU タイプによって異なる場合があります。更新については www.intel.com をご確認してください。 DisplayPort 1.4 で指定されている最大4K@60Hzをサポートします。HDMI 2.1 で指定された4K@60Hzをサポートします。
OSWindows 11, Windows 10 64-bitオーディオ機能Realtek S1220A 7.1サラウンド高品位オーディオCODEC搭載。- フロントとリアのヘッドホン出力にインピーダンスセンスを搭載。- ヘッドホンやスピーカーの音質を向上させるオーディオアンプを内蔵。- サポートします: ジャック検知、マルチストリーミング、フロントパネルジャックリタスキング- 高音質120dB SNRステレオ再生出力、113dB SNR録音入力(ライン入力)- 最大32ビット/192kHzの再生に対応。オーディオ機能- パワー・プリ・レギュレーターにより、電源入力ノイズを低減し、安定した性能を発揮します。- リアオプティカルS/PDIF出力端子- プレミアムオーディオコンデンサー- オーディオ専用PCBレイヤー- 独自のデポップ回路を搭載 HDAの帯域制限により、32ビット/192kHzの7.1chサラウンド音声には対応していません。サラウンド・サウンド・オーディオには対応していません。RoHS指令(10物質対応)対応USBタイプリアUSB(計8ポート)1 x USB 3.2 Gen 2×2ポート(1 x USB Type-C)5 x USB 3.2 Gen 2ポート(4 x Type-A + 1 x USB Type-C)。USB 2.0ポート×2 (Type-A×2)。フロントUSB(計7ポート)USB 3.2 Gen 2コネクタ×1(USB Type-C 対応)1 x USB 3.2 Gen 1ヘッダーに対応 2 x USB 3.2 Gen 1ポートを追加搭載2 x USB 2.0ヘッダーは、4つの追加USB 2.0ポートをサポートします。ストレージ合計でM.2スロット×3、SlimSASスロット×2、SATA 6Gb/sポート×8をサポート。インテル Xeon W-3400シリーズ・プロセッサーM.2_1スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 5.0×4モード対応)。M.2_2スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 5.0×4モード対応)。インテル W790 チップセット搭載M.2_3スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 4.0×4モード対応)SlimSAS_1ポートは、PCIe 4.0×4モードのNVMeデバイスをサポートします。SlimSAS_2ポートは、PCIe 4.0×4モードのNVMeデバイスをサポートします。SATA 6Gb/sポート×8基 Intel Virtual RAID on CPU (Intel VROC) および Intel Volume Management Device (Intel VMD) をサポートします。 Intel VROC TechnologyはPCIe RAID 0/1/5/10、SATA RAID 0/1/5/10に対応しています。VROC_HW_Keyは別途ご購入ください。 インテル Xeon W-2400 シリーズ・プロセッサーを搭載すると、M.2_1 および M.2_2 スロットは使用できなくなります。内蔵グラフィックスAST2600のVGAポート×1個
・インテルLGA1200ソケット:第11世代および第10世代インテルプロセッサーに対応・包括的な冷却:VRMヒートシンク、M.2ヒートシンク、PCHヒートシンク、Fan Xpert 2+・超高速接続:PCIe 4.0、32Gbps M.2スロット、Intel1GbイーサネットおよびUSB3.2 Gen 1・Aura Sync RGB:RGBLEDストリップ用のオンボードアドレス指定可能なGen2ヘッダー、AuraSync対応ハードウェアと簡単に同期
機能BIOS:128 Mb Flash ROM, UEFI AMI BIOS、ASUS 5X PROTECTION III- DIGI+ VRM- LANGuard- Overvoltage Protection- SafeSlot Core- Stainless-Steel Back I/OASUS Q-Design- Q-DIMM- Q-SlotASUS Thermal Solution- M.2 heatsink- VRM heatsink designAURA Sync- AURA RGB headers- Addressable Gen 2 RGB headersOSWindows 10 64bitオーディオ機能ALC887/897Realtek ALC897/887 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium Japanese audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応USBタイプRear USB:Total 6 ports2 x USB 3.2 Gen 1 ports (2 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB:Total 6 ports1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports2 x USB 2.0 headers support additional 4 USB 2.0 portsWi-Fi1 x Intel I219-V 1Gb EthernetストレージSupports 1 x M.2 slot and 4 x SATA 6Gb/s portsIntel H510 ChipsetM.2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes)4 x SATA 6Gb/s ports The M.2 slot shares bandwidth with the SATA6G_2 port. When a device in SATA mode is installed on the M.2 slot, the SATA6G_2 port cannot be used.内蔵グラフィックス1 x DisplayPort 1.41 x D-Sub1 x HDMI 2.0 Graphics specifications may vary between CPU types. Intel 11th & 10th Gen processors support DisplayPort 1.4 with max. resolution of 4096 x 2304 @60Hz. Please refer to www.intel.com for any update. Only Intel 11th Gen processors support HDMI 2.0 with max. resolution of 4K@60Hz, others will only support HDMI 1.4 with max. resolution of 4K@30Hz. Please refer to www.intel.com for any updates.対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- AURA Creator- AURA SyncAI Suite 3- Performance and Power Saving Utility TurboV EVO EPU DIGI+ VRM Fan Xpert 2+- EZ updateASUS CPU-ZAI ChargerDAEMON ToolsNorton Anti-virus software (Free Trial version)WinRARUEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode
仕様●ASUS Special Features:ASUS 5X PROTECTION III、- DIGI+ VRM (- Digital power design with SPS)、- ESD Guards、- LANGuard、- Overvoltage protection、- SafeSlot、- Stainless-steel back I/O、ASUS Q-Design、- M.2 Q-Latch、- Q-Release Slim (with PCIe SafeSlot)、- Q-Code、- Q-Connector、- Q-DIMM、- Q-LED (CPU [red]、 DRAM [yellow]、 VGA [white]、 Boot Device [yellow green])、- Q-Slot、ASUS Thermal Solution、- M.2 heatsink backplate and onboard thermal pads、- M.2 heatsink、- Steel backplate、- VRM heatsink design with active fans、ASUS EZ DIY、- BIOS FlashBack button、- BIOS FlashBack LED、- Clear CMOS button、- ProCool II、- Pre-mounted I/O shield、- SafeSlot、- SafeDIMM、Bespoke Motherboard Design & Business Focused Features、- 24/7 Reliability、- Overcurrent Protection、BMC Related、1 x BMC switch、1 x BMC LAN fixed IP switch、1 x IPMI switch、1 x Message LED header、1 x microSD card socket、2 x LAN LED headers、1 x Location LED header、1 x Location button header、1 x PSU_SMB header、1 x SMART_PSU switch、1 x VGA switch、1 x VGA header (Dedicated Management for AST2600)、1 x VPP_I2C header●BIOS機能:256 Mb Flash ROM、 UEFI AMI BIOS(text-based)●Internal I/O Connectors:Fan and Cooling related 1 x 4-pin CPU Fan header 1 x 4-pin CPU OPT Fan header 1 x W_PUMP+ header 5 x 4-pin Chassis Fan headers 2 x 4-pin VRM Fan header (with VRM FAN onboard) 1 x 4-pin M.2 Fan header (with M.2 FAN onboard) Power related 1 x 24-pin Main Power connectors 2 x 8-pin +12V Power connectors 2 x 8-pin PCIe to CPU power connectors 2 x 8-pin PCIe Power connector Storage related 4 x M.2 slots (Key M) 4 x SATA 6Gb/s ports 2 x SlimSAS port USB 1 x USB 20Gbps connector supports USB Type-C 1 x USB 5Gbps header supports 2 additional USB 5Gbps ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports Miscellaneous 1 x Chassis intrusion header 1 x COM port header 1 x FlexKey button 1 x Front panel audio header (F_AUDIO) 1 x LN2 mode jumper 1 x M.2 slot (Key E) 7 x ProbeIt measurement points 1 x ReTry button 1 x RSVD switch 1 x Slow mode switch 1 x Safe boot button 1 x SPI TPM header (14-1 pin) 1 x Start button 1 x 10-1 pin system panel header 1 x Thermal sensor header●Software Features:ASUS Exclusive Software Armoury Crate - Fan Xpert 4 ASUS CPU-Z Adobe Creative Cloud (Free Trial) Norton 360 for Deluxe (60 Days Free Trial) WinRAR (40 Days Free Trial) UEFI BIOS ASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUSTeK. EzFlash Utility FlexKey IT Management software supported - ASUS Control Center Express(ACCE)●USB機能:Rear USB (Total 9 ports) 2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 ports (2 x Type-A ) Front USB (Total 7 ports) 1 x USB 20Gbpsconnector (supports USB Type-C) 1 x USB 5Gbps header supports 2 additional USB 5G ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports●フォームファクター:EEB Form Factor 12 inch x 13 inch (30.5 cm x 33 cm)●メインメモリー:8 x DIMM slots、 DDR5、 ECC Registered Memory、8 Channel Memory Architecture、Supported memory types、 data rate (speed)、 and number of DRAM modules vary depending on the CPU and memory configuration、 for more information please refer to CPU/Memory Support list under the Support tab of product information site or visit https://www.asus.com/support/.●対応CPU:AMD Socket sTR5 for Ryzen Threadripper PRO 7000 WX-Series Refer to www.asus.com for CPU support list.●拡張スロット:AMD Ryzen Threadripper PRO 7000 WX-Series Processors、6 x PCIe 5.0 x16 slots、1 x PCIe 5.0 x16 slot (x8 mode)、PCIe分割(バイフケーション)に関するテーブルについては、 サポートサイト をご参照ください。デバイスの互換性を確保するため、サポートされている周辺機器の一覧については、メーカーサイト をご参照ください。●搭載チップセット:AMD WRX90 Chipset●管理機能:WOL by PME、 PXE (UEFI mode)●背面インターフェース:2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 port (2 x Type-A) 1 x VGA port 2 x mini DisplayPort IN 1 x Intel dual 10Gb Ethernet ports 1 x Realtek 1Gb Ethernet port 2 x Audio jacks 1 x BIOS FlashBack button 1 x Clear CMOS button付属品Cables 2 x PCIe 8-pin to CPU power cables 1 x 24-pin power cable (Y cable) 2 x Mini DisplayPort cables 4 x SATA 6Gb/s cables 1 x Thermistor cable pack Miscellaneous 1 x Q-connector 1 x M.2 Q-Latch package 1 x AMI license sticker 4 x M.2 rubber packages 1 x Screw package for M.2 Key E Documentation 1 x ACC Express Activation Key Card 1 x Quick start guide対応OSWindows 11、Windows 10 64-bitオーディオ機能Realtek ALC1220P Surround Sound High Definition Audio CODEC、- Impedance sense for front and rear headphone outputs、- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、- Supports: Jack-detection、 Multi-streaming、 Front Panel Jack-retasking、- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、- Supports up to 32-Bit/192 kHz playback、Audio Features、- Premium audio capacitors、- Dedicated audio PCB layers、- Unique de-pop circuit、A chassis with an HD audio module in the front panel is required to support 5.1 Surround Sound audio output.、 This motherboard will only support up to 5.1 Surround Sound due to the number of audio ports available on the motherboard.RoHS指令(10物質対応)対応ストレージTotal supports 4 x M.2 slots、 2 x SlimSAS ports and 4 x SATA 6Gb/s ports、AMD Ryzen Threadripper PRO 7000 WX-Series Processors、M.2_1 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_2 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_3 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、M.2_4 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、AMD WRX90 Chipset、2 x SlimSAS slots support PCIe 4.0 x4 mode NVMe device、4 x SATA 6Gb/s ports、、 AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10.
・Intel LGA 4677ソケット:インテル Xeon W-3400 & W-2400 プロセッサーに対応。・CPUとメモリのオーバークロックを実現:最大2TBのECC R-DIMM DDR5メモリ(2DPC)をサポートします。・超高速接続:PCIe 5.0 x16スロット×5、10G & 2.5G LAN、M.2×2、フロント/リアUSB 3.2 Gen 2x2 Type-C、SlimSAS×3・サーバーグレードのIPMIリモート管理:ASUS IPMI拡張カードに対応したハードウェアとソフトウェアレベル、さらにリアルタイム監視・管理ソフトウェア - ASUS Control Center Express・堅牢な電源および熱設計:12+1+1電源ステージ、8ピンPCIe電源コネクタ、Massive VRM、チップセットおよびM.2ヒートシンク、M.2バックプレート・信頼できる安定性:確かなQVLリストと24時間365日稼働のテスト、広範な互換性を検証された最新技術との高い互換性
OSWindows 11, Windows 10 64-bitオーディオ機能Realtek S1220A 7.1サラウンド高品位オーディオCODEC搭載。- フロントとリアのヘッドホン出力にインピーダンスセンスを搭載。- ヘッドホンやスピーカーの音質を向上させるオーディオアンプを内蔵。- サポートします。ジャック検出、マルチストリーミング、フロントパネルジャックリタスキング- 高音質120dB SNRステレオ再生出力、113dB SNR録音入力(ライン入力)- 最大32ビット/192kHzの再生に対応。オーディオ機能- パワー・プリ・レギュレーターにより、電源入力ノイズを低減し、安定した性能を発揮します。- リアオプティカルS/PDIF出力端子- プレミアムオーディオコンデンサー- オーディオ専用PCBレイヤー- 独自のデポップ回路を搭載 HDAの帯域制限により、32ビット/192kHzの7.1chサラウンド音声には対応していません。サラウンド・サウンド・オーディオには対応していません。RoHS指令(10物質対応)対応USBタイプリアUSB(計13ポート)1 x USB 3.2 Gen 2×2ポート(1 x USB Type-C)4 x USB 3.2 Gen 2 ポート (4 x Type-A )USB 2.0ポート×8 (Type-A×8)。フロントUSB(計7ポート)USB 3.2 Gen 2×2×1(USBタイプC対応)1 x USB 3.2 Gen 1 ヘッダーに対応 2 x USB 3.2 Gen 1 ポートを追加搭載2 x USB 2.0ヘッダーは、4つの追加USB 2.0ポートをサポートします。
ASUS TUF GAMING A620M-PLUSは、AMD Ryzen 7000シリーズプロセッサーの必須要素をすべて取り入れ、ゲームに対応する機能と実証済みの耐久性を兼ね備えています。軍用グレードのコンポーネント、アップグレードされた電源ソリューション、包括的な冷却システムで設計されたこのマザーボードは、マラソンゲームのための強固で安定したパフォーマンスで期待を超えるものです。また、TUF GAMINGマザーボードは、厳しい耐久性テストを実施し、他のマザーボードが失敗する可能性のある状況でも対応できることを保証しています。このモデルは、オフブラックと幾何学的なデザイン要素を取り入れ、TUF GAMINGシリーズの特徴である信頼性と安定性を表現しています。
オーディオ機能リアルテック7.1サラウンドサウンドハイデフィニションオーディオコーデック- サポート:ジャック検出、マルチストリーミング、フロントパネルジャック再タスク- 最大24ビット/ 192kHzの再生をサポートオーディオ機能- オーディオシールド- プレミアムオーディオコンデンサ- 専用のオーディオPCB層 7.1 サラウンド サウンド オーディオ出力をサポートするには、前面パネルに HD オーディオ モジュールを搭載したシャーシが必要です。RoHS指令(10物質対応)対応USBタイプ背面USB(合計6ポート)2 x USB 3.2 Gen 1 (5G) ポート (2 x タイプ A)4 x USB 2.0 ポート (4 x タイプ A)フロント USB (合計 7 ポート)1 x USB 3.2 Gen 1 (5G) コネクタ (USB タイプ C をサポート)1 x USB 3.2 Gen 1(5G)ヘッダーは、2つの追加のUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは 4 つの追加 USB 2.0 ポートをサポートWi-Fi1×リアルテック2.5ギガバイトイーサネットTUF LANGuardストレージ合計で 2 x M.2 スロットと 4 x SATA 6Gb/s ポートをサポートAMD Ryzen 7000シリーズデスクトッププロセッサM.2_1スロット(キーM)、タイプ 2242/2260/2280(PCIe 4.0×4 モードをサポート)M.2_2スロット(キーM)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート)AMD A620チップセット4 x SATA 6 Gb/秒ポート AMD RAIDXpert2テクノロジーは、PCIe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。内蔵グラフィックス2 x ディスプレイポート1 x HDMI ポート グラフィック仕様は CPU の種類によって異なる場合があります。AMD CPU の仕様をご確認してください。 ディスプレイポート1.4で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。