パソコン/周辺機器 :「e-con コネクタ」の検索結果
OA/PC用品は、コンピューターやコピー、ファックスなどと一緒に使用する周辺機器や付帯の備品、消耗品など付随する物品のほぼすべてのものです。単独で機能する機器も含まれ、例としては、スマートフォンやタブレット端末。用紙やラベル、マウスなどの小物、収納用ラックなども入ります。広範囲な製品が含まれますが、プロジェクターなど機器類は、同種製品間の価格差・機能差が大きく、選択肢が広い傾向です。
関連キーワード
商品豆知識
Amphenol LTW offers a comprehensive range of rugged USB Type-C connectors designed for different product and market applications。Mating and/or stand-alone waterproof, dust proof, high temperature and high vibration resistant, quick mating are all of the many options available for selection In its various form factors ALTW’s USB Type-C Swift LA, LP and GG series deliver high data transmission rate up to 10 Gigabits per second (10 Gbps) and superior power charging up to 5A current。Available in low profile receptacle, receptacle with FPC, over molded or over molding on inter-locking conduit, or any customized requirement is possible and welcome.
仕様●オス/メス:メス●実装タイプ:スルーホール●結線方法:はんだ●USBバージョン:3.1●IP保護等級:IP67●定格電流:5.0A●定格電圧:30.0 V●シリーズ:LP●コンタクト材質:銅合金●動作温度 Min:-40.0℃●動作温度 Max:+85℃●コード番号:187-7866
アズワン品番65-7583-34
1個
¥1,298
税込¥1,428
7日以内出荷
USB Type-C(メス)からSarface Connector(オス)への変換アダプタです。
用途USB Type-CとSurface Connectorの変換用として
仕様PD電源(W):最大65
質量(g)4
電流(A)最大3
電圧(V)15
寸法(縦×横×厚さ)(mm)46×12×5
コネクタUSB Type-C(メス) - Surface Connector(オス)
変換タイプオス - メス
1個
¥899
税込¥989
当日出荷
USB Type-C(メス)からSarface Connector(オス)への変換アダプタです。
用途USB Type-CとSurface Connectorの変換用として
コネクタ形状USB Type-C(メス) - Surface Connector(オス)
変換タイプオス - メス
寸法(縦×横×厚さ)(mm)46×12×5
質量(g)4
電流(A)最大3
電圧(V)15
最大出力(W)【PD電源】65
色ブラック
1個
¥999
税込¥1,099
当日出荷
・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control。・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)。・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM。・ProArt Creator Hub: Color Management、WorkSmart。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
OSWindows 11 (22H2 & later)
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.
内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.
イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
1台
¥86,980
税込¥95,678
22日以内出荷
・ 独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(70A)+2(70A)+1(80A) Dr.Mos 電源ソリューション、8層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim, Wi-Fi Q-Antenna, Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
機能BIOS:256Mb Flash ROM、UEFI AMI BIOS/UEFI AMI BIOS(text-based)、Extreme Engine Digi+:5K Black metallic capacitors、ASUS Q-Design:M.2 Q-Latch、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU[red]/DRAM[yellow]/VGA[white]/Boot Device[yellow green])、Q-Slot、ASUS Thermal Solution:M.2 heatsink backplate、VRM heatsink design、ASUS EZ DIY:BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync:Addressable Gen 2 headers
メモリー2×DIMM slots max128GB/DDR5、Supports up to 8400+MT/s(OC)with Ryzen 9000 & 8000 & 7000 Series Processors、ECC and Non-ECC/Un-buffered DIMM、Dual channel memory architecture、Supports AMD Extended Profiles for Overclocking(EXPO)、ASUS Enhanced Memory Profile(AEMP)
使用CPUAMD Socket AM5 for AMD Ryzen 9000 & 8000 & 7000 Series Desktop Processors
OSWindows 11/ Windows 10 64bit/Windows 11(22H2 later)
チップセットAMD B850 Chipset
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080:Impedance sense for front and rear headphone outputs、Supports:Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features:SupremeFX Shielding Technology、Savitech SV3H712 AMP、Rear optical S/PDIF out port、Premium audio capacitors、Unique de-pop circuit
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB (Total 8 ports):1 × USB 20Gbps port(s) (1 × USB Type-C)、5 × USB 10Gbps port(s) (4 × Type-A + 1 × USB Type-C)、2 × USB 2.0 port(s) (2 × Type-A)、Front USB (Total 5 ports):1 × USB 10Gbps、1 × USB 5Gbps header(s) support(s) 2 additional USB 5Gbps ports、1 × USB 2.0 header(s) support(s) 2 additional USB 2.0 ports、USB Type-C power delivery output:max5V/3A
Wi-FiWi-Fi 7:2x2 Wi-Fi 7(802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth up to 2.9Gbps transfer rate
ストレージTotal supports 2×M.2 slots and 2×SATA 6Gb/s ports、AMD Ryzen 7000 & 9000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 5.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 5.0 x4 mode)、AMD Ryzen 8000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 4.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 4.0 x4 mode)
内蔵グラフィックス1×HDMI port、1×USB 10Gbps ports support USB Type-C display outputs
拡張スロット数AMD Ryzen 9000 & 7000 Series Desktop Processors:1×PCIe 5.0 x16 slot with Q-Release Slim、AMD Ryzen 8000 Series Desktop Processors:1×PCIe 4.0 x16 slot with Q-Rlease Slim
フォームファクタMini-ITX:170×170
イーサネット対応1×Intel 2.5Gb Ethernet、ASUS LANGuard
対応ソフトウェアROG Exclusive Software:ROG CPU-Z、Dolby Atmos、ASUS Exclusive Software:Armoury Crate:AIDA64 Extreme (60 days free trial)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS AI Advisor、ASUS DriverHub、ASUS GlideX、TurboV Core、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS:ASUS EZ DIY、ASUS CrashFree BIOS 3、ASUS EZ Flash 3、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥57,980
税込¥63,778
4日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、8層PCB、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
OSWindows 11
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 12 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 5.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.
内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
1台
¥53,980
税込¥59,378
4日以内出荷
3in1マルチアダプター:HDMI 4K30Hz出力、USB-A(USB 3.1 Gen 1 5Gbps & BC 1.2 充電機能)、1x USB-C(5Gbpsデータ + 100W Power Delivery 3.0)。HDMIウルトラワイド型ディスプレイ(3440x1440)対応。長尺ケーブル:Surface Pro (7+)などの2in1デバイス、またはノートPCをライザーに置いて使用する際にポートやコネクタにかかる負荷を軽減。携帯に便利なコンパクト設計。安定したパフォーマンス:USBバスパワーまたはUSB-C外付け電源で動作。8Wをアダプター本体にリザーブ、USBハブにありがちな電力不足からくる動画のちらつきやデバイス落ちを防止。ノートパソコン充充電に92Wを使用。幅広いデバイス互換性:ウルトラブック、クロームブックその他USB-C搭載ノートPC、タブレット、スマートフォン、Thunderbolt 3およびThunderbolt 4搭載ノートパソコンに対応(MacBook Pro/Air、HP EliteBook、Dell XPS/Latitude、Lenovo Thinkpad X1、Surface Laptop 3/Book 3など)。簡単導入:Windows、macOS、Chrome OS、Linux、Android 対応のUSB Type-Cマルチポートアダプタ。ドライバの自動インストールをサポート。接続ツール (CONNECTIVITY TOOLS):性能とセキュリティを強化するアプリが製品に付属。USBイベントモニター & ウィンドウレイアウトツール(英語でのみ利用可能)
用途ノートパソコンに軽く収まる小型設計で外出時の携帯に最適。デスクトップHDMIモニターを使用してマルチタスクを行う際、作業の効率を高める4K高解像度画面を提供。会議室などのミーティングスペースのHDMIプロジェクターやテレビに接続し、プレゼテーションを共有画面に表示
最大解像度4096 x 2160p @ 24Hz
その他の機能Power Delivery:100W
長さ(mm)60
幅(mm)115
高さ(mm)10
質量(g)102
保証期間3年間
RoHS指令(10物質対応)対応
ケーブル長(m)0.34
USBタイプUSB-C (USB 3.2 Gen 1対応)
コネクタ形状-ダウンストリームType-C、Type-A
1個
¥5,198
税込¥5,718
当日出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+2(80A)+2(80A) Dr.Mos 電源ソリューション、10層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headers
OSWindows 11
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
USBタイプRear USB (Total 10 ports)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (2 x Type-A + 1 x USB Type-C)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
ストレージTotal supports 4 x M.2 slots and 2 x SATA 6Gb/s portsAMD Ryzen 7000 & 9000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 5.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 (Key M), type 2242/2260/2280 (supports PCIe 4.0x4 mode)M.2_2 (Key M), type 2280/22110 (supports PCIe 4.0 x4/x2 mode)AMD B850 ChipsetM.2_3 (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 (Key M), type 2280 (supports PCIe 4.0 x4)2 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1. RAID 5 Function is only supported by AMD Ryzen 9000 series CPU. Specifications vary by CPU types. M.2_3 slot shares bandwidth with PCIEX16(G4). When PCIEX16(G4) slot is operating, M.2_3 will be disabled.
内蔵グラフィックス1 x DisplayPort1 x HDMI port- Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@30Hz as specified in DisplayPort 1.4 Supports 4K@60Hz as specified in HDMI 2.1 VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- GameFirst- HWiNFO- Power SavingASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKey
1台
¥49,980
税込¥54,978
4日以内出荷
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(110A)+1(90A)+2(90A)+ 2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersRear USB 10Gbps with PD Fast Charge Support- Support: up to 30W fast charging and USB Wattage Watcher- Output: 5V/9V max. 3A, 12V max 2.5A- Compatible with PD3.0
OSWindows 11
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Gold-plated audio jacks- Rear optical S/PDIF out port - Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 14 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (4 x Type-A + 1 x USB Type-C + 1 x USB Type-C with up to 30W PD Fast-charge)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 port(s) (2 x Type-A)Front USB (Total 9 ports)1 x USB 20Gbps (1 x USB Type-C)2 x USB 5Gbps headers support 4 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージSupports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5, SATA RAID 0/1/5/10, M.2 slot from CPU only support RAID 0/1/5.
内蔵グラフィックス1 x DisplayPort1 x HDMI port 2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz with DSC as specified in DisplayPort 1.4a. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXUSB Wattage WatcherTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
1台
¥76,980
税込¥84,678
4日以内出荷
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(90A)+1(90A)+2(90A)+2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE
機能BIOS:256 Mb UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headers
OSWindows 11 (22H2 later)
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 10 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (5 x Type-A + 1 x USB Type-Cwith up to 30W PD/PPD Fast-charge)2 x USB 5Gbps ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 20Gbps connector (supports USB Type-C )1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal Supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors(series 2)M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5.
内蔵グラフィックス1 x DisplayPort1 x HDMI port2 x Intel Thunderbolt 4 support DisplayPort and Thunderbolt video outputs- Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS DriverHubASUS GlideXMyAsusUSB Wattage WatcherTurboV Core Adobe Creative Cloud (30 Days Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideNPU BoostASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
1台
¥71,980
税込¥79,178
4日以内出荷
PD対応USB Type-C搭載ACアダプタで、Surface Connectを搭載するMicrosoft製Surface機器を充電できるケーブルです。専用ACアダプタを使う必要がなくなり、持ち運ぶ荷物が減ります。Surface Connect端子に対応する機器に使えます。最大45WのSurface機器の充電や動作に対応します。DC出力電圧はDC15Vの電圧です。ケーブルはしなやかで取り回しやすいです。
色ブラック
最大出力(W)45
ケーブル長(m)約1.5
出力電圧DC15V
コネクタ形状ACアダプタ (DC入力) 側: USB Type-C オス、DC出力側: Surface Connect プラグ
1本
¥1,098
税込¥1,208
当日出荷
・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ。・オーバークロック テクノロジー: NPU BOOST、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他256Mb Flash ROM/UEFI AMI BIOS
外寸(mm)370×312×108
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、ReTry button、Start buttonExtreme Engine Digi+、10K Black metallic capacitors、MicroFine alloy choke ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Connector、Q-Dashboard、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-SlotASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、Metal backplate、VRM heatsink designASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMMAura Sync、Addressable Gen 2 header(s)ROG M.2 PowerBoostFront Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A
OSWindows 11(22H2 & later)
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、5 × USB 10Gbps ports(4 × Type-A + 1 × USB Type-C)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate
ストレージSupports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280 (supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_5 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode) 、M.2_6 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports 、SlimSAS slot supports PCIe 4.0 ×4 mode or up to 4 SATA devices via a transfer cable. The cable is purchased separately. 、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、 When M.2_3 or M.2_4 is enabled、PCIE×16(G5) will run ×8 only
内蔵グラフィックス1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Realtek 5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Polymo Lighting2、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、Hwinfo、ASUS AI Advisor、ASUS DriverHub、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、TurboV Core 、Adobe Creative Cloud (Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
1台
¥129,800
税込¥142,780
22日以内出荷
6in1 多機能ドック:4K/30Hz HDMI、1080p VGA、2x USB-A(USB 3.1 Gen 1 5Gbps、1x BC 1.2充電)、1x USB-C(100W PD 3.0または5Gbpsデータ)、ギガビットイーサネットポート搭載。ウルトラワイドHDMIディスプレイ対応(3440x1440)。長尺ホストケーブル:2in1デバイス(Surface Pro 7、iPad Pro、HP Elite x2など)のポートやコネクタにかかる負担を軽減し、端末をライザースタンドに載せる場合にも便利な30cmの本体一体型ケーブル。安定した性能:USBバスパワーまたはUSB-C外付け電源を使用。100W Power Delivery 3.0をサポート、85Wを充電に使用。本体で15Wをリザーブし、USBハブにありがちなビデオ劣化やデバイス落ちなど、電力オーバーによる不具合を回避。幅広い互換性:USB-CおよびThunderbolt 3対応ノートパソコン(HP、Lenovo、Dellなど)、MacBook(Intelプロセッサ&M1チップ搭載)、Surface、Chromebookなどで使用可能。macOS、iPadOS、Android、Chrome OS対応。ポータブル&コンパクト:バッグに入れて携帯しやすい頑丈なアルミニウム筐体を使用。共有オフィススペース、出張や在宅勤務に便利なUSB Type-Cドッキングステーション。接続ツール (CONNECTIVITY TOOLS):性能とセキュリティを強化するアプリが製品に付属。MACアドレスチェンジャー、USBイベントモニター、ウィンドウレイアウトツール、WiFi自動切替ユーティリティなど(英語でのみ利用可能)
長さ(mm)52
幅(mm)95
高さ(mm)14
質量(g)110
保証期間3年間
ディスプレイ対応ディスプレイ数:1
ポート数6
インターフェースUSB 3.2 Gen 1
最大解像度3840x2160(4K30Hz)
タイプUSB 3.2 Gen 1 - 5 Gbit/s
セット内容1-USB-Cマルチポートアダプタ、1-クイックスタートガイド
電源バスパワーとホストUSB-C電源アダプタ
RoHS指令(10物質対応)対応
対応OSWindows 8.1/10/11、macOS 10.10 - 10.15/11/12/13、Ubuntu 18.04/20.04、Chrome OS、Android 9.0、iPadOS
USBタイプUSB-C (USB 3.2 Gen 1対応)
1個
¥14,980
税込¥16,478
当日出荷
9-IN-1、9機能搭載マルチポートアダプタ:HDMI 4K30HzまたはVGAビデオをサポート(DP Altモードが必要)。SD & MicroSDカードリーダー、ギガビットLANポート(PXEブート/WoL対応)、1x USB-C 5Gbpsポート、1x USB-C 100W PD 3.0ポート、2x USB-A 3.1 Gen 1 ハブ内蔵(1x BC 1.2充電ポート含む)。長尺ホストケーブル:30cmと長めの一体型ケーブルでリーチを延長、ポートやコネクタにかかる負荷を軽減。2in1タイプのデバイス(Surface Pro 7、iPad Pro、HP Elite x2など)やノートパソコンを机上スタンドに載せる場合に便利。安定した性能:USBバスパワーまたはUSB-C外付け電源を使用。100W Power Delivery 3.0をサポート、85Wを充電に使用。本体で15Wをリザーブし、USBハブにありがちなビデオ劣化やデバイス落ちなど、電力オーバーによる不具合を回避。幅広い互換性:USB-C接続のUltrabook、Chromebook、Thunderbolt 3/4/USB4対応ノートPCに幅広く対応。HP、Dell、Lenovo、MacBook(Intelプロセッサ & M1チップ搭載モデル)、Surfaceなど。Windows、macOS、iPadOS、Chrome OS、Android対応。ポータブル&コンパクト:バッグに入れて携帯しやすい頑丈なアルミニウム筐体を使用。共有オフィススペース、出張や在宅勤務に便利なUSB Type-Cドッキングステーション。接続ツール (CONECTIVITY TOOLS):性能とセキュリティを強化するアプリが製品に付属。MACアドレスチェンジャー、USBイベントモニター、ウィンドウレイアウトツール、WiFi自動切替ユーティリティなど(英語でのみ利用可能)
用途ノートパソコンを4K30Hz対応HDMIモニタ(4096 x 2160p)または1080p VGA(60Hz)モニタに接続、パワフルな環境を構成。内蔵SDカードリーダーでマルチメディアコンテンツにアクセス。最大100WのUSB PD 3.0とUSB-A急速充電ポートでノートパソコンとUSB周辺機器を充電
長さ(mm)59
幅(mm)326
高さ(mm)14
質量(g)137
保証期間3年間
インジケータLED:1-ネットワーク速度LED、1-ネットワークアクティビティLED
ディスプレイ対応ディスプレイ数:1
インターフェースUSB 3.2 Gen 1
データ転送速度5Gbps(USB3.1Gen1)2Gbps(イーサネット、フルデュプレックス、
最大解像度HDMI: 4K30Hz
タイプUSB 3.2 Gen 1 - 5 Gbit/s
電源バスパワーとホストUSB-C電源アダプタ
消費電力(W)15
セット内容1-USB-Cマルチポートアダプタ、1-クイックスタートガイド
RoHS指令(10物質対応)対応
仕様4Kサポート:あり、高速充電ポート:あり
ケーブル長(m)0.3
対応OSWindows 7/8/8.1/10/11、macOS 10.9 - 10.15/11.0/12.0/13.0、Chrome OS
USBタイプUSB-C (USB 3.2 Gen 1対応)
1個
¥13,980
税込¥15,378
翌々日出荷
・堅牢な電源ソリューション: 24(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、3D VC M.2 ヒートシンク、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 5 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E
外寸(mm)350×185×415
機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、10K Black Metallic Capacitors、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM.2、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、Fan bracket、M.2 heatsink backplate、M.2 heatsink、Metal backplate、3D VC M.2 Heatsink、VRM heatsink design、ASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Full Color 5 LCD Display、ROG M.2 PowerBoost、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPS
OSWindows 11/Windows 10 64bit
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 10 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、LED-illuminated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):2 × Thunderbolt 5 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、7 × USB 10Gbps ports(5 × Type-A + 2 × USB Type-C)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3A
Wi-FiIntel Wi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate
ストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled
内蔵グラフィックス1 × HDMITM port2 × Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1.Supports up to 1×8K@60HZ(DSC mode)+2×4K@60HZ monitors, It is recommended to chain-connect the monitors using a verified Thunderbolt cable.For resolution support please check DisplayPort 2.1 specs.bandwidth limited by DisplayPort 2.1 with up to 77.4 Gbit/s.VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタE-ATX:305×277
イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Marvell AQtion 10Gb Ethernet /ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、LCD Display、ASUS AI Advisor、ASUS Driver Hub、Turbo Vcore、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、Adobe Creative Cloud (Free Trial)、UEFI BIOS、AI Overclocking Guide、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥169,800
税込¥186,780
5日以内出荷
USB Type-C(メス)からSarface Connector(オス)への変換アダプタです。
用途USB Type-CとSurface Connectorの変換用として
色グレー
質量(g)4
出力(W)【PD電源】最大102
電流(A)最大6.8
電圧(V)15
コネクタ形状USB Type-C(メス) - Surface Connector(オス)
寸法(縦×横×厚さ)(mm)43×17×9
変換タイプオス - メス
1個
¥1,298
税込¥1,428
当日出荷
8-IN-1多機能USB-Cハブ:DSCとMSTをサポートするDP1.4 Altモード、HDMI 2.0b HDRビデオ、最大解像度デュアル4K 60Hz(DP 1.2では4K 30Hz)に対応。2ポートUSB-Aハブ(5Gbps)、1x BC 1.2/7.5W急速充電ポート、100W USB PD、 SD/MicroSDカードリーダー、有線LANポートを搭載。高性能デュアルビデオ出力:MSTで最大4K 60HzのデュアルHDMI 2.0b非圧縮映像に対応(ビデオ性能はホストコンピュータのGPUに依存し、デュアル4K 60HzにはDSCかつDP 1.4要対応)。アスペクト比21:9のウルトラワイド画面や1080pの低解像度モニターにも対応したUSB-Cディスプレイアダプター。安定した性能:USBバスパワーまたはUSB-C外付け電源を使用。100W Power Delivery 3.0をサポート、85WをノートPCの充電に使用。USB-Cハブ本体で15Wをリザーブし、USBハブにありがちなビデオ劣化やデバイス落ちなど、電力オーバーによる不具合を回避。簡単インストール:30cmの本体一体型USB Type-Cホストケーブルでコネクタにかかる負担を軽減。オフィスや在宅ワークのほか、会議室などでのプレゼンテーションやZoom/MS Teamsを使った会議などにとても便利。ドライバーは自動インストール。互換性:HP、Dell、Lenovo、Surface Laptop 3以上/Pro 7以上、ChromebookなどのWindowsベースのUSB-C & Thunderbolt 3/4/USB4 ノートパソコンに対応したUSB Type-Cアダプター。Windows、Chrome OSなどのOSをサポート。接続ツール (CONNECTIVITY TOOLS):USB-C マルチハブ使用時のパフォーマンスとセキュリティを向上させるアプリケーションが付属。MACアドレスチェンジャー、USBイベントモニター、Windowsレイアウト、Wi-Fiオートスイッチユーティリティを提供(英語でのみ利用可能)
用途ホームオフィスで充実したIT作業環境を構築。外出先やモバイルワークなど持ち運びに便利。B.C 1.2 USB-Aポートでタブレットやスマートフォンを充電
長さ(mm)59
幅(mm)145
高さ(mm)14
質量(g)165
対応OSWindows 7/8/8.1/10/11、Chrome OS
保証期間3年間
USBタイプUSB-C (USB 3.2 Gen 1対応)
1個
¥15,980
税込¥17,578
当日出荷
有線LANポート付USBハブ:2口のUSB-Aおよび1口のUSB-Cポートは、USB 3.1/3.2 Gen 2の10Gbps転送速度に対応し、USB-Aはデバイスの高速充電が可能なBC 1.2に対応。また、GbEポートによるLAN接続を内蔵。有線LANポート:ギガビットイーサネットポート(RJ45)を内蔵デスクトップ用USB Cハブ。Wake-on-LAN、V-LANタグ、9Kジャンボフレームによるセキュアなイーサネット接続、LANポートを持たないノートPC/タブレットに最適。充電 & 同期:24W電源アダプタは、データ同期が必要な機器にUSB-Aポート経由で1.5Aの電力を供給。また、ホストPCが接続されていない場合でも、2.4Aの電力で機器を充電が可能。互換性: Windows、macOS、Linux、iPadOS、Androidに対応し、ほとんどのバージョンで自動ドライバーインストールが可能。USB-C/Thunderbolt 3対応のノートPC、Ultrabook、スマートフォンにUSB&LANポートを追加します。
。簡単な設置:小型でコンパクトな設置面積、別売りのStarTech.comマウント(SSPMSUDWM/SSPMSVESA)を使用して、机や壁、モニターに安全に設置可能。1m USB Type-Cケーブル同梱。接続ツール (CONNECTIVITY TOOLS):性能とセキュリティを強化するアプリが製品に付属。MACアドレスチェンジャー、USBイベントモニター、ウィンドウレイアウトツール、WiFi自動切替ユーティリティなど(英語でのみ利用可能)
セット内容1 - USB-Cハブ、1 - ユニバーサルACアダプタ、4 - 電源アダプタクリップ(日本/北米、イギリス、欧州、オーストラリア/ニュージーランド)、1 - USB-C ホストケーブル(1m)
色ブラック & スペースグレー
サイズデスクトップ
質量(g)87
消費電力(W)24
電源ACアダプタ同梱
対応OSWindows 7 (32/64bit)/8.1 (32/64bit)/10 (32/64 bit)/11 (32/64 bit)、Windows Server 2008 R2/2012(32/64bit)/2016/2019、macOS 10.10-10.15/11.0/12.0/13.0、Linux Kernel 4.x LTS以降、Ubuntu 14.x LTS - 19.x LTS、iPadOS 13.1以降、Chrome OS 61.x以降、Android OS 8.x以降
湿度(%RH)(25℃で)0~95(結露しないこと)
出力電圧(V)DC12
入力電圧(V)AC110~240
出力電流(A)2
保存温度(℃)-20~70
入力電流(A)0.8
ケーブル長(mm)1000
動作温度(℃)0~50
電源供給方式セルフパワー
USBポート数3
プラグタイプM
寸法(長さL×幅W×高さH)(cm)10×6×2.5
転送速度(Gbps)最大10
コネクタタイプ1 - USB 3.1 USB Type C (10 pin, Gen 2, 10 Gbps)、1 - USB 3.1 USB Type C (10 pin, Gen 2, 10 Gbps)、2 - USB 3.1 USB Type A(9ピン、第2世代、10 Gbps)、1 - RJ-45
インターフェイス-ダウンストリームUSB 3.1/3.2 Gen 2
コネクタ形状-ダウンストリームType-A、Type-C
1個
¥13,980
税込¥15,378
翌々日出荷
『オフィスサプライ』には他にこんなカテゴリがあります
- 事務用品
- 食品・飲料
- パソコン/周辺機器
- 印刷用紙/インク/印刷機
- 家電
- 学童・教育用品
パソコン/周辺機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。