電ドラボールプラスベッセル(13件のレビュー)当日出荷
1つのボディで3つの回転・トルクモードを搭載した、電ドラボールプラス、新登場!!回転数・トルク3段階切替モード。強化ギア&ボディで従来比20%強度アップ。充電時に迷わない、USBタイプCコネクタ採用。落下事故を防ぐ、落下防止コード取付穴付き。
用途電気設備・盤の組み立て機器・装置のメンテナンス自動車・二輪の整備/DIYなど充電時間(分)約60無負荷回転速度(min-1[r.p.m])280(低)/340(中)/400(高)最大トルク(N・m)(手動・最大)12最大出力トルク(N・m)【低】(電動)1.2/【中】(電動)1.6/【高】(電動)2質量(g)170環境温度範囲(℃)0~40(充電時)、0~45(動作中および保管時)充電可能回数約500回付属品ビット:+2x100mm×1本、充電ケーブル×1本、取扱説明書セット内容●ビット:+2(100mm)●USB充電ケーブル(1m)長さ(mm)(本体全長)147全長(mm)(本体)147軸長(mm)100電圧(V)DC3.6柄径(Φmm)45最大締付トルク(N・m)電動:1.2(低)/1.6(中)/2.0(高)バッテリー容量(Ah)0.8刃先(+)2ビット軸対辺(mm)H6.35充電方式USB Type-Cサイズ(mm)(個装)250 x 105 x 75回転数(min-1[回/分])280(低)/340(中)/400(高)使用上の注意※日本国内向け商品です Certified only in Japan適合バッテリーリチウムイオン関連資料(1.3MB)