LED器具ベット灯東芝ライテック3日以内出荷
LEDベッド灯の特長/高効率、演色性をアップ/メディカルコンソール取付用と壁直付用の2タイプをラインアップ。固有エネルギー消費効率を向上させるとともに、平均演色評価数もRa70からRa83へとアップしました。読書や食事など手元でより自然な色味を再現します。やさしい快適なあかりを提供/従来品とほぼ同等のビーム角で照射方向以外の余分な光を抑え、隣接ベッドへの光漏れを低減、プライベート空間を提供します。照射ムラの小さい配光均斉度を実現/300ルクス以上のあかりで均斉度がアップしているため、照射面の明暗の差が小さくなり、目が疲れにくく読書や手元作業がより快適に。
材質灯具/アルミ、アーム/鋼板幅(mm)Φ128寸法(mm)灯具:Φ128×68色灯具/マイルドホワイト、アーム/マイルドホワイト周波数(Hz)50/60定格電圧(V)100定格消費電力(W)4.2(100V)アーム寸法(mm)上下:358ランプLDF4LHGX53/C7/400、LDF4L-HGX/C7/5/2、LDF4NHGX53/C7/400、LDF4N-HGX/C7/5/2、LDF4W-HGX/C7/5/2、LDF4WWHGX53/C7/400、LDF4WW-HGX/C7/5/2エネルギー消費効率(Lm/W)61.9(100V)入力電流(mA)86(100V)光束(Lm)260配光角度(°)100光色電球色(2700K Ra:83)調光方式不可距離照射面:0.1カテゴリーアーム式ベット灯エコロジー商品省エネ