ワイヤレス光軸チェッカーTAKEX(タケナカエンジニアリング)5日以内出荷
1組(2台)のチェッカーが互いに無線で通信して、もう一方と同じ動作をします。光軸調整が上段で行われているのか、下段で行われているのかが表示灯で確認でき、また受光器のモニター出力といった情報も互いのチェッカーで共有できるので、1人でも正確にかつ効率良い調整作業が可能となりました。液晶画面に受光器のモニター出力を表示して、テスターが無くても正しい光軸調整が行えます。スイッチひとつで1組(2台)のチェッカーが相互に通信しながら点検を行い、光軸調整の良否を判定します。複数台が設置されている場合や定期点検などでの省力化が可能になりました。(TXF-125にも適用可。ただし電池要)サウンドで光軸調整の良否を報知します。上段と下段を個々に点検していくための機能です。より精密で確実な点検が行えます。本体色を視認性の高い蛍光色にしています。遠くからでも確認しやすいので、照準を使った光軸調整の際も背景の中から見つけやすくしています。環境に配慮したRoHS指令に対応しています。(鉛、水銀、カドミウム、六価クロム、ポリ臭化ビフェニル、ポリ臭化ジフェニルエーテルを排除しています)
仕様(空中線)λ/4 ヘリカルアンテナ材質樹脂色蛍光イエロー質量(g)約330(電池除く)/1台出力環境/接点方式:無電圧リレー接点(a接点/b接点切替式)、接点動作:環境悪化時に出力、接点容量:AC/DC30V・0.5A以下(抵抗負荷)、ダンパー/接点方式:無電圧接点(b接点)、接点動作:受光器のカバーを外したときに出力、接点容量:AC/DC30V・0.1A以下(抵抗負荷)電源電圧(V)DC10~30(PXBシリーズのセンサーから供給)、または、単3形アルカリ乾電池6本×2式消費電流(mA)100以下電池寿命(時間)約15(連続使用)使用周囲温度(℃)-25~+60、-10~+50(電池使用時)送信出力10mW付加機能電源切替機能・上段/下段切替機能・サウンドチェック機能、モニター出力表示機能・受光感度表示機能・警報表示機能・投光受光動作表示機能・セルフチェック機能・電池チェック機能・電波周波数切替機能・ワイヤレス切替機能・接続機種選択機能(PXBシリーズ以外のセンサー)表示灯アラーム/赤色LED 警報出力時:点灯、受光感度/赤色LED 受光感度減衰時:点灯電波到達距離(m)約200(見通し距離)送信周波数(MHz)429帯(特定小電力機器の無線設備)