PROST's ボカシ剤スプレーPROST's5日以内出荷
★補修箇所と周辺の境目を目立たなく綺麗に補修する事ができます。★1液で使いやすいスプレー缶タイプ!
用途補修箇所と周辺の境目を目立たなく綺麗に補修する事ができます。色むらや補修箇所とのボカシ際にできるスプレーのざらつきを滑らかな仕上がりに整えます。ボカシ剤を使ってワンランク上の仕上がりに!その他そのほか用具等の洗浄はラッカーシンナーで洗ってください。使用方法カラーベースを塗装する前に補修箇所と周りの広い範囲にボカシ剤をツヤがでる程度に均一に塗装します。スプレーしておくことでスプレーのざらつきを抑える事ができます。(※ボカシ剤が乾く前にカラーベースを塗装します。)メタリック、パール、3コートパール塗装後の仕上げ用の上塗りクリヤー塗装後に使用します。こちらも塗装後にできた補修箇所とのボカシ際にできるスプレーのざらつき箇所にスプレーすることで滑らかな仕上がりに整えます。(※塗料が乾く前にボカシ剤をスプレーします。塗装後1~2分以内(20℃)に作業してください。)塗装後にできた補修箇所とのボカシ際にできるスプレーのざらつき箇所にスプレーすることで滑らかな仕上がりに整えます。(※塗料が乾く前にボカシ剤をスプレーします。塗装後1~2分以内(20℃)に作業してください。)危険等級Ⅱ危険物の類別第四類危険物の品名第一石油類危険物の数量150mL危険物の性状非水溶性