上下限設定機能付きデュアルタイプ膜厚計エー・アンド・デイ16日以内出荷
◆一般校正証明書付き◆自動車や橋梁等の塗装の厚さが測定できる測定器◆測定対象の金属を自動的に判別し、測定対象に合った測定方式(電磁誘導式、渦電流式)で測定◆鉄素地・非鉄素地を自動で判別。特別な操作は必要無く、センサーを測定物に押し当てるだけで、塗膜の厚さが測定可能◆500件まで自動で本体に測定データを保存◆保存したデータはPCソフト「AD-3256 Logger」に読み込み、PCに保存することが可能◆3色LEDランプで厚さを判定◆1点または2点でのゼロ点調整が可能◆平均値・最小値・最大値を表示
用途自動車や船舶、橋梁、家電など金属製品の膜厚管理に。仕様測定データ保存数(件):500付属品電池(モニタ用)、センサーキャップ、キャリングケース、ストラップ、マイクロUSBケーブル、ゼロ調整板 2枚(鉄素地用、非鉄素地用)、調整用試験片 5種類(50μm、100μm、250μm、500μm、1000μm(公称値))、簡易取扱説明書、一般校正証明書電源単3形乾電池 2個測定方式電磁式・渦電流式測定精度±(3%+5)μm(0~99.9μm)、±(3%+1)μm(100~1250μm)分解能(μm)0.1(0.0~99.9μm)、1(100~1250μm)測定範囲(μm)0~1250オートパワーオフ約5分出力仕様USB(PCソフト)RoHS指令(10物質対応)対応取扱説明書(2.29MB)
塗装膜厚計はくでん税込¥26,378¥23,980