超音波厚さ計JFEアドバンテック当日出荷から10日以内出荷
多様な測定モードで、金属・樹脂の厚さ測定が可能1/100表示でより細かく、正確に。ノギス・マイクロメータとは異なり、片面から探触子を当てるだけで非破壊で厚さを計測可能。純国産で高性能・低価格を実現。ゼロ点調整・音速調整をするだけですぐに使用できる簡単操作。電源は単3アルカリ乾電池1本なので、AC電源の有無にかかわらずフィールドで長時間ご使用できます。小型・軽量品。探触子単体の交換が可能(TI-70K、TI-70Lのみ)専用測定モードの採用でアルミニウム、樹脂も安定した測定が可能です。パイプ測定モード搭載で安定したパイプの測定も可能です。3分以上操作を行わない場合は、オートパワーオフ機能で自動的に電源が切れ、切り忘れを防ぎます。一度音速を調整すれば電源を切っても設定した音速値を保持し、試験材の材質が変わるまで音速調整は必要ありません。液晶画面に超音波受信を示すカップリング表示機能付き
寸法(mm)69×29.5×144質量(g)約150使用温度範囲(℃)-5~50電源単3アルカリ乾電池×1外径(Φmm)【探触子】13.0、(接触面積)11.5測定方式超音波パルス反射方式表示方式液晶デジタル4桁表示、バックライト付き
塗装膜厚計はくでん税込¥26,378¥23,980
微圧計第一計器税込¥6,488~¥5,898~
標準抵抗器はくでん税込¥94,578~¥85,980~