用途硬質ゴム(高硬さ用)セット内容本体、収納ケース、取扱説明書質量(g)320タイプタイプDΦ18mm、スタンド取付兼用型適合規格JIS K 6253, ISO 7619、ISO 868, ASTM D 2240押針形状(mm)先端R0.1、30°円錐形押針高さ(mm)2.5スプリング荷重値 0度-100度(mN)0-44450(0-4533gf)サービス分類レンタル
セット内容本体、収納ケース、取扱説明書質量(g)320タイプタイプDΦ18mm・スタンド取付兼用型準拠規格JIS K 6253, ISO 7619ISO 868, ASTM D 2240押針形状(mm)先端R0.1・30度円すい形押針高さ(mm)2.5スプリング荷重値 0度-100度(mN)0-44450(0-4533gf)
セット内容本体、収納ケース、取扱説明書質量(g)320タイプタイプAΦ18mm・スタンド取付兼用型準拠規格JIS K 6253, ISO 7619ISO 868, ASTM D 2240押針形状(mm)先端直径0.79/35度円すい台形押針高さ(mm)2.5スプリング荷重値 0度-100度(mN)550-8050(56.1-821.1gf)