用途無敵の電圧/電流校正器シリーズ仕様(24Vループ電力)〇、(媒体)ドライエア付属品TL75テスト・リード赤黒・AC175わに口クリップ赤黒寸法(mm)201×98×52質量(g)340分解能【24mA確度】測定:±0.015%/0.001mA、【低圧センサー】0.01kPa、【高圧センサー】1kPa機能(HART通信)〇、(HART抵抗)〇電池9V電池×1直流電圧28.000V直流電流24.000mA保証期間3年確度低圧センサー:フルスケールの0.025%、高圧センサー:フルスケールの0.025%直流電流(mA)24基本確度【直流電圧】0.015%+2、【直流電流】0.015%+2