Motorbike Oil Additive MOS2 SHOOTERLIQUI MOLY9日以内出荷
摩擦抵抗と金属摩耗を低減し誤作動を防止する高耐久性オイル添加剤推奨量:オイル1Lに対し本製品1本(20mL)を最大量としてください。摩擦抵抗と金属摩耗を低減し、エンジンレスポンスと燃費を向上させ、シフトフィーリングの改善及び、誤作動を防止する高耐久性オイル添加剤。 高い潤滑性能を長期間維持するだけでなく、オイルの消費も制御します。2サイクルエンジン、4サイクルエンジンに使用可能。触媒付き車両にも最適です。エンジンに直接添加せず、必ずオイルに混ぜて良く溶け込んだことを確認してからご使用ください。※4サイクルエンジンオイル、または2サイクルエンジンのトランスミッションオイルへ添加する場合、エンジンオイルまたはミッションオイル1Lに対し、最大1本(20mL)を添加してください。※4サイクルエンジンで湿式クラッチ付きの車両の場合、添加量が多すぎるとクラッチが滑る可能性がありますのでご注意ください。※2サイクルエンジンオイルに添加する場合:2サイクルオイル1Lに対し、最大1本(20mL)を添加してください。※過走行の車両や、クラッチ板が摩耗している車両に使用するとクラッチやセルモーターが滑る場合がありますのでご注意ください。万が一滑った場合には、LIQUI MOLY 「Engine Flush」で洗浄し、新しいオイルに入れ替えるか、またはクラッチ板の交換をお勧めします。エンジンオイル1Lに対し最大1本(20ml)使用
用途レスポンスと燃費向上二硫化モリブデン添加剤危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の数量20mL危険物の性状非水溶性