KS-282A USB充電ソケットLEAD(リード工業)3日以内出荷
走行中も、給電中も、頼れる2ポート。USB Type-AとType-Cの2ポートを搭載したバイク用高速USB充電器。QC3.0・PD3.0対応で、スマホやナビなどのデバイスを効率よく充電可能。ハンドルへの取付けも簡単で、日々のライディングを快適にサポートします。【特徴】・安全設計過電流から充電器を保護するヒューズを内蔵。急な雨から保護する防水キャップ付き。※USBポート部の使用時に防水性はありません。使用時以外はキャップを締めてください。・コンパクト&スリム本体幅わずか24mmのスリム設計。ハンドル廻りの省スペース化を実現し、スマートさと機能性を両立。・簡単取り付け付属のハンドル取付けベースで挟み込み、結束バンドで締めるだけ。工具不要で、誰でも手軽に取り付け可能。・広範な対応車種ハンドル径Φ22.2mmおよびΦ25.4mmに対応。多くのバイクに適合し、幅広い車種で使用可能。
色ブラック質量(g)120最大出力(W)合計:60W構成・USB電源本体2ポート(ミニガラス管ヒューズ250V 1A)×1・結束バンドリリースタイプ×6・ハンドル取付けベース×2・両面テープ(12×12mm)×2