12V二輪車用バッテリー充電器古河電池欠品中
シール形MF・ベント形(開放系)バッテリーいずれにも対応。12Vの二輪車用バッテリー(2~20Ah)ならこれ1台で全て充電できます。接続した電池にもっとも適正な充電条件で全自動で充電します。充電完了を検出する機能を持っているので、バッテリーが満充電になると自動的に充電を終了させます。これによりシール形バッテリーに致命的なダメージを与える過充電を避けることができます。長時間放置されたバッテリーや、過放電されたバッテリー充電電圧により回復充電させることができます。充電クリップの接続ミスや、回復不能なバッテリーを充電しようとすると、異常モニタが点灯し異常を知らせます。
バッテリー容量(Ah)2~20(10HR)適合バッテリー12V二輪車用バッテリー(シール形・ベント形)質量(kg)約1.3出力(モードⅠ)DC20V±0.5V、0.5A±0.1A(モードⅡ)DC15V±0.2V、1.2A±0.1Aコード長さ(m)入力側:1.5(ACプラグ付)(出力側)1.5(充電クリップ付)入力AC100V±10%(50/60Hz) 35VA外形寸法(幅W×奥行D×高さH)(mm)約110×160×83(突起物含まず)冷却方式自然冷却動作温湿度範囲0~40℃、30~85%保護回路(1次側)温度ヒューズ(130℃)にとり回路異常より保護(2次側)短略時、バッテリー逆接続電子回路により保護表示灯AC電源ランプ:赤色(電源スイッチONで点灯)充電中ランプ:緑色点灯(充電開始より)、緑色点滅(充電完了3時間前より)異常ランプ:オレンジ色(接続不良またはバッテリー不良等)充電方式2段階定電流-定電圧充電整流方式単相全波整流