カテゴリ
- すべてのカテゴリ
- オフィスサプライ
- 学童・教育用品
- 理科/技術/科学工作(328)
- 音楽(48)
- 学童・教育用品
- オフィスサプライ
絞り込み
ブランド

クラシックギター弦
D'Addario¥7,498税込¥8,2481セット5日以内出荷滑らかなタッチと明瞭な音色。EJ51は研磨仕上げの低音弦で、演奏性と音質を両立したプロ仕様クラシックギター弦。・D'Addario Pro-Arteシリーズのクラシックギター弦セット。・高音弦はクリアナイロン、低音弦は研磨仕上げの銀メッキ銅巻線(Polished Silver)を採用。・ハードテンション仕様で明瞭な音色と豊かな音量を実現。・研磨加工によりフィンガーノイズを軽減し、レコーディングにも最適。・PC制御レーザーによる200箇所の測定で均一なテンションと高精度な音程を確保。・世界中のクラシックギタリストに愛用される高品質モデル。・型番:EJ51。・JANコード:0019954952242。・対応楽器:クラシックギター。・テンション:ハードテンション。・弦構成:高音弦(クリアナイロン)×3、低音弦(研磨仕上げ銀メッキ銅巻弦)×3。・ゲージ:.0285 / .0327 / .0410 / .028 / .034 / .042
プログラミングボール
Sphero¥5,998税込¥6,5981箱当日出荷ボール型のプログラミング教材です。転がる方向、スピードやLEDをプログラミングによって制御することができます。タブレットとSpheroはBluetooth通信によって接続します。タブレット上で作成したプログラムをすぐに実行することができます。電源充電池対応OSiOS9.0以降 Android5.0以上 Windows10最新バージョン(Bluetooth搭載) ChromeOS最新版(要インストール)通信方式Bluetoothプログラミング言語ブロック式、Javascript
Shift Register 8-Bit - SN74HC595
SPARKFUN¥259税込¥2851個当日出荷Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 Vアズワン品番67-0420-82
Raspberry Pi Zero Case
SPARKFUN¥2,298税込¥2,5281個当日出荷Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.アズワン品番67-0425-31
SparkFun XBee Explorer Dongle
SPARKFUN¥9,298~税込¥10,228~1個当日出荷Description。This is the SparkFun XBee Explorer Dongle unit for the Digi XBee module line. With the XBee Explorer Dongle you can plug the unit directly into your USB port and have it act as a gateway between your computer and the XBee. No cables needed仕様●項目1:USBドングル●項目2:無線ネットワーク、データー通信●項目4:XBee●項目7:XBeeアズワン品番67-0455-61
クラシックギター弦
D'Addario¥3,998税込¥4,3981セット5日以内出荷指板上のノイズを気にせず、パワフルな演奏を。D'Addario Pro-Arte Lightly Polished Composite Hard Tension EJ46LPは、独自の研磨プロセスにより、巻弦の表面を滑らかに仕上げたクラシックギター弦です。ハードテンションによる豊かな音量と力強いサウンドはそのままに、フィンガーノイズを大幅に軽減。コンポジットコア材を低音弦に採用し、優れた弦寿命と安定したチューニングを実現。クリアで正確なイントネーションの高音弦との組み合わせで、ダイナミックかつクリアなサウンドをノイズレスに奏でられます。レコーディングやライブパフォーマンスに最適です。・独自の研磨加工によるライトリーポリッシュ仕様でフィンガーノイズを抑制。・ハードテンションによる豊かな音量と力強いサウンド。・コンポジットコア低音弦による優れた耐久性とチューニング安定性。・正確なイントネーションのクリアナイロン高音弦。・レコーディングやライブなど、ノイズを避けたいシーンに最適。・製品名:D'Addario Pro-Arte Lightly Polished Composite クラシックギター弦。・型番:EJ46LP。・シリーズ:Pro-Arte Lightly Polished Composite。・テンション:ハードテンション。・ゲージ:高音弦 .0290, .0327, .0410 / 低音弦 .028, .035, .044 (6弦セット) ※3弦にはコンポジット弦 (.0370) もセットに付属。・高音弦材:ナイロン (3弦はコンポジットも付属)。・低音弦材:コンポジットコア、シルバープレート巻線 (研磨済み)。・エンドタイプ:タイエンド。・セット内容:6弦セット (予備弦などが含まれる場合あり)。・JANコード:0019954924720
Sphero Mini - Green (ROW)
Sphero¥5,798税込¥6,3781個5日以内出荷ピンポン玉サイズのロボットには沢山のアイデアが詰まっています 本体シェル : カラフル / シェルは2つに開きます。 充電 : USBケーブルをつないで充電(フル充電は1時間) プレイ時間 : 45分(フル充電時) センサー : モーターエンコーダー/ジャイロスコープ/加速度計 接続 : Bluetooth LE (10m) 対応アプリ : Sphero Edu (iOS、 Android、 Kindle、 Chrome 、Windows、 Mac)、 Sphero Play (iOS、 Android) 、Swift Playgrounds (iOS)用途ロボット(ハードウェア)セット内容本体、UBSケーブル、三角コーン、ミニボーリングピン質量(g)140接続方式Bluetooth LE (10m)センサーモーターエンコーダー、ジャイロスコープ、加速度計高さ(cm)14充電時間(時間)フル充電:1使用時間(時間)プレイ時間:1横(cm)5.7対応アプリケーションSphero Edu (iOS, Android, Kindle, Chrome ,Windowsはβ判)、Sphero Play (iOS, Android)、Swift Playgrounds (iOS)奥行き(cm)5.7
Teensy Stackable Header Kit Extended
SPARKFUN¥619税込¥6811個5日以内出荷。Description。These headers are made to work with the Teensy 4.1, Teensy 3.6, and Teensy 3.5 development boards. Each set of headers allows for your Teensy to be easily incorporated into a breadboard circuit or attach a shield on top of the board. This kit includes three headers(two 24-pin, and one 5-pin), enough to connect your chosen Teensy in any configuration you need!アズワン品番67-0425-96
バスドラムヘッド G2 コーテッド BD22G2CW / G2 Bass Heads Coated White (two-ply,7mil + 7mil) 22インチ
EVANS¥7,398税込¥8,1381枚5日以内出荷7mil、2プライで耐久性に優れたバスドラム用ヘッドです。 レスポンスが良く、ダイナミックレンジの広いオープンなサウンドが特徴。 太いローエンドとシェルの鳴りを活かした心地よいサスティーンが得られます。プライ数2
クラシックギター弦
D'Addario¥3,998税込¥4,3981セット5日以内出荷レコーディングに最適な、驚くほどノイズレスなクラシックギター弦。D'Addario Pro-Arte Lightly Polished Composite Normal Tension EJ45LPは、独自の研磨プロセスにより巻線の表面を滑らかに仕上げることで、フィンガーノイズを極限まで削減。クリアナイロン高音弦と、新たにコンポジットコア材を採用した低音弦の組み合わせにより、暖かくバランスの取れたトーンと優れたイントネーションを実現します。ノーマルテンションで快適な演奏性を保ちながら、ダイナミックで洗練されたサウンドを提供。スタジオワークや静かな環境での演奏に特に力を発揮します。・独自の研磨によるライトリーポリッシュ加工でフィンガーノイズを大幅削減。・レコーディングや静かな演奏環境に最適。・コンポジットコア低音弦による優れた弦寿命とチューニング安定性。・クリアナイロン高音弦による正確なイントネーション。・ノーマルテンションによるバランスの取れた演奏感。・製品名:D'Addario Pro-Arte Lightly Polished Composite クラシックギター弦。・型番:EJ45LP。・シリーズ:Pro-Arte Lightly Polished Composite。・テンション:ノーマルテンション。・ゲージ:高音弦 .0280, .0322, .0403 / 低音弦 .027, .033, .043 (6弦セット) ※3弦にはコンポジット弦 (.0360) もセットに付属。・高音弦材:ナイロン (3弦はコンポジットも付属)。・低音弦材:コンポジットコア、シルバープレート巻線 (研磨済み)。・エンドタイプ:タイエンド。・セット内容:6弦セット (予備弦などが含まれる場合あり)。・JANコード:0019954924713
SparkFun LED Driver Breakout - LP55231
SPARKFUN¥3,500税込¥3,8501個5日以内出荷Description。The SparkFun LP55231 LED Driver Breakout is a self-contained solution for developing and deploying the nine-channel I2C LED controller. Remarkably simple, the breakout is equipped primarily with just the LP55231 LED controller IC, plus thrアズワン品番67-0419-94
PYNQ-Z1 Zynq-7000 Development Board
DIGILENT¥88,980税込¥97,8781個5日以内出荷Description。The PYNQ-Z1 board is designed to be used with the PYNQ open-source framework that enables embedded programmers to program the onboard SoC with Python. It is designed around the Xilinx Zynq-7000 SoC, which combines the programmable logic ofアズワン品番67-0478-36
M5Stack用NeoPixel互換LED搭載 六角形ユニット
M5Stack¥2,298税込¥2,5281個5日以内出荷NeoPixel互換RGB/UiFlowとArduinoをサポート付属品Grove互換ケーブル寸法(mm)35×35LED37個アズワン品番64-5635-97
ZedBoard Zynq-7000 Development Board
DIGILENT¥159,800税込¥175,7801個5日以内出荷。※ACアダプターは同梱されておりません。Description。The ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.。Features。XilinxZynq-7000 AP SoC XC7Z020-CLG484。Dual-core ARMCortex-A9 processor。512 MB DDR3。256 MB Quad-SPI Flash。On-board USB-JTAG Programming。10/100/1000 Ethernet。USB OTG 2.0 and USB-UART。Analog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio Codec。Analog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)。PS & PL I/O expansion(FMC, Pmod, XADC)。What's Included。ZedBoard APSoC development board。Custom Digilent cardboard box with protective foam。4 GB SD Card。USB A to micro-B cable。USB Adapter:Male Micro-B to Female Standard-Aアズワン品番67-0355-34
Pmod HYGRO Humidity and Temp Module
DIGILENT¥4,898税込¥5,3881個5日以内出荷Description。The Pmod HYGRO is a relative humidity sensor with integrated temperature sensor for highly accurate measurements at low power. With the TI HDC1080, you can determine the relative humidity of the environment with up to 14 bits of resolution. The Pmod HYGRO is designed to digitally report the relative humidity and ambient temperature upon request by the host board. Up to 14 bits of resolution for each sensor may be collected by allowing for longer conversion times. A resistive heating element can be enabled to test the sensor or to drive off condensation that accumulates on the sensor after being consistently exposed to high humidity conditions.Note:The Pmod HYGRO is also featured in a fantastic product bundle, theArty S7 Pmod Pack! This bundle was designed toexpand project possibilities by utilizing a variety of peripheral modules perfectly suited for theArty S7FPGA.。Features。Relative Humidity Accuracy ±2%。Temperature Sensor Accuracy ±0.2℃。Good stability at high humidity。14-bit measurement resolution。Internal resistive heating element。6-pin Pmod connector with IC interface。Pass-through Pmod host port for daisy chaining。Library and example code available in the resource center。What's Included。Pmod HYGRO。Custom antistatic Pmod packagingアズワン品番67-0390-75
マンドリン弦
D'Addario¥3,198税込¥3,5181個5日以内出荷超極薄 ePTFE フィルムコーティングにより高い耐久性と滑らかな手触りを実現した XS Mandolin Phosphor Bronze マンドリン弦。NY Steel コアと精密な Phosphor Bronze 巻線により、温かく明瞭なトーンと優れたチューニング安定性を確保。11.5-41 の Medium/Heavy はより強いテンションと力強いアタックを持ち、音量と存在感を重視する奏者に適したセット。 。・マンドリン弦(XS Phosphor Bronze/コーティング) 。・温かく明瞭なフォスファーブロンズトーン 。・高耐久コーティングで長寿命 。・優れたチューニング安定性と強度素材NY Steel コア、Phosphor Bronze 巻線、超極薄 XS フィルムコーティングゲージ0115-041(.0115/.0115/.016/.016/.026w/.026w/.041w/.041w)
Grove - Mega Shield v1.2
Seeed Studio¥1,398税込¥1,5381個5日以内出荷Mega Shield is a extension board for Arduino Mega and Google ADK. We have standardized all the connectors into 4 pins(Signal 1、Singal 2、VCC and GND)2mm connectors and keep some of the 3pin(Signal、VCC and GND)2.54mm headers for Servo and Electronic Bricks、アズワン品番67-0461-83
バスドラムヘッド G1 コーテッド BD22G1CW / G1 Bass Heads Coated White (single-ply,10mil) 22インチ
EVANS¥7,398税込¥8,1381枚5日以内出荷スタンダードなバスドラムヘッドで10mil、1プライのフィルムを使用した明るくオープンなサウンド。 暖かいサスティーンが特徴。チューニングレンジが広く、打面用、レゾナント用の両方に使用できますプライ数1
バスドラムヘッド G1 コーテッド BD18G1CW / G1 Bass Heads Coated White (single-ply,10mil) 18インチ
EVANS¥6,998税込¥7,6981枚5日以内出荷スタンダードなバスドラムヘッドで10mil、1プライのフィルムを使用した明るくオープンなサウンド。 暖かいサスティーンが特徴。チューニングレンジが広く、打面用、レゾナント用の両方に使用できますプライ数1
バスドラムヘッド G1 コーテッド BD16G1CW / G1 Bass Heads Coated White (single-ply,10mil) 16インチ
EVANS¥6,198税込¥6,8181枚5日以内出荷スタンダードなバスドラムヘッドで10mil、1プライのフィルムを使用した明るくオープンなサウンド。 暖かいサスティーンが特徴。チューニングレンジが広く、打面用、レゾナント用の両方に使用できますプライ数1
バスドラムヘッド G1 コーテッド BD20G1CW / G1 Bass Heads Coated White (single-ply,10mil) 20インチ
EVANS¥7,498税込¥8,2481枚5日以内出荷スタンダードなバスドラムヘッドで10mil、1プライのフィルムを使用した明るくオープンなサウンド。 暖かいサスティーンが特徴。チューニングレンジが広く、打面用、レゾナント用の両方に使用できますプライ数1
バスドラムヘッド G2 コーテッド BD20G2CW / G2 Bass Heads Coated White (two-ply,7mil + 7mil) 20インチ
EVANS¥7,498税込¥8,2481枚5日以内出荷7mil、2プライで耐久性に優れたバスドラム用ヘッドです。 レスポンスが良く、ダイナミックレンジの広いオープンなサウンドが特徴。 太いローエンドとシェルの鳴りを活かした心地よいサスティーンが得られます。プライ数2
バスドラムヘッド EQ3 レゾナントコーテッド BD20RGCW / EQ3 Resonant Bass Heads Coated White (6.5mil + 10mil ring) 20インチ
EVANS¥8,998税込¥9,8981枚5日以内出荷プレイヤー、エンジニアの両方に人気のモデル。5”のマイク用サウンドホールが空けられています。 10milの倍音コントロールリングが心地よいサスティーンと絶妙なトーン・バランスを引き出します。 スタジオからアリーナまで、様々な環境でのマイキングに対応するよう作られたヘッドです。プライ数1
バスドラムヘッド EQ3 レゾナントコーテッド BD18RGCW / EQ3 Resonant Bass Heads Coated White (6.5mil + 10mil ring) 18インチ
EVANS¥8,098税込¥8,9081枚5日以内出荷プレイヤー、エンジニアの両方に人気のモデル。5”のマイク用サウンドホールが空けられています。 10milの倍音コントロールリングが心地よいサスティーンと絶妙なトーン・バランスを引き出します。 スタジオからアリーナまで、様々な環境でのマイキングに対応するよう作られたヘッドです。プライ数1
バスドラムヘッド EQ3 レゾナントコーテッド BD22RGCW / EQ3 Resonant Bass Heads Coated White (6.5mil + 10mil ring) 22インチ
EVANS¥9,098税込¥10,0081枚5日以内出荷プレイヤー、エンジニアの両方に人気のモデル。5”のマイク用サウンドホールが空けられています。 10milの倍音コントロールリングが心地よいサスティーンと絶妙なトーン・バランスを引き出します。 スタジオからアリーナまで、様々な環境でのマイキングに対応するよう作られたヘッドです。プライ数1
エレキギター弦
D'Addario¥2,398税込¥2,6381セット5日以内出荷D'Addario XSE1156 は、XS Electric シリーズの超極薄コーティングを採用したミディアム~エクストラヘビーゲージ弦。自然な手触りと明るいトーンを維持しながら、優れた耐久性と長寿命を実現しています。11-56 の太めのゲージは、低音域の安定感が高く、ドロップチューニングやヘヴィなリフワークに最適です。・XS Electric シリーズの超極薄コーティング弦。・自然な弾き心地と長寿命を両立。・11-56 の太めゲージで低音域の安定感が抜群。・ドロップチューニングやヘヴィなプレイに最適。・優れたチューニング安定性と豊かなサステイン。・錆びにくく、長期間安定したパフォーマンスを発揮。・型番:XSE1156。・JANコード:0019954388287。・ゲージ:Medium / Extra Heavy 11-56。(.011 / .014 / .018 / .028 / .038 / .056)。・素材:XS Electric(超極薄コーティング)。・用途:エレキギター用弦(ドロップチューニング対応)。・ブランド:D'Addario(ダダリオ)。XSE1156 は、重厚なサウンドと高い耐久性を求めるギタリストに最適なミディアム~エクストラヘビーゲージ弦。低音の迫力と安定したテンションを両立した、ハードなプレイ向けの高性能モデルです。
エレキギター弦(3セット)
D'Addario¥5,598税込¥6,1581セット5日以内出荷かつてない強度と安定性。D'Addario「NYXL1152-3P」は、独自の高炭素スチール芯線を採用したミディアムトップ/ヘビーボトム(11-52)の3セットパック。ドロップDなどのダウンチューニングでも芯のある力強いサウンドを放ち、激しいプレイでもピッチを正確に維持します。 。D'Addario NYXL1152-3Pは、ダダリオがニューヨークの自社工場で開発・製造した、エレキギター弦の新たなスタンダード「NYXLシリーズ」の3セットパックです。従来のニッケルワウンド弦と比較して、あらゆる面でパフォーマンスが向上しています。 。本製品が選ばれる理由は、その圧倒的なスペックにあります。 。・驚異的な強度と安定性: 芯線には新開発の「NY Steel(高炭素スチール合金)」を採用。破断強度が大幅に高まっており、激しいチョーキングやアーミングでも切れにくく、弦を張った直後からピッチが安定。チューニングのズレによるストレスを極限まで減らします。 。・パワーとレスポンスの向上: 巻弦のニッケルメッキ塗装を見直し、透磁率を向上。これにより1kHz~3.5kHzの中音域が強調され、モダンなハイゲインアンプでも埋もれない、パンチの効いたサウンドを実現しました。 。・最適なテンションバランス: 11-52の「Medium Top / Heavy Bottom」ゲージは、高音弦側は標準的な弾き心地を保ちつつ、低音弦側(4~6弦)を太く設定しています。ドロップDチューニングや、低音域に厚みが欲しいハードロック、メタル系のプレイヤーに最適なバランスです。 。・優れた経済性: プロの現場でも信頼される3セット入りパック。環境に配慮したプレイヤーズ・パック仕様で、未開封の状態なら長期間新鮮な状態を保つことができます。 。一度張ればその違いがわかる。チューニングの安定感と、アグレッシブなトーンを求めるすべてのギタリストに捧げる最高峰の弦です。 。・楽器種別:エレキギター用仕様シリーズ:NYXL Nickel Wound、楽器種別:エレキギター用適合トーン:Punchy / Bright(パンチの効いた明るい音色)セット内容1セット 6本入り × 3セットパック構成(ゲージ構成(インチ))1st (E):.011 / 2nd (B):.014 / 3rd (G):.018 / 4th (D):.030 / 5th (A):.042 / 6th (E):.052素材芯線:NY Steel(ダダリオ独自の高炭素スチール合金)、巻線:強化ニッケルメッキワウンド
エフェクター/シンセサイザーペダル
Electro Harmonix¥88,980税込¥97,8781台5日以内出荷MICRO SYNTHESIZER は、ギター/ベースをアナログシンセのように変換するために設計された多機能フィルター/エンベロープ/ウェーブシェイピングペダル。スクエア波生成、サブオクターブ、アタックディレイ、レゾナントフィルターを組み合わせ、クラシックシンセの質感を自在に作り込める EHX の代表的シンセサイザーペダル。・ギター/ベースをアナログシンセ風サウンドへ変換する多機能シンセペダル。・SUB OCTAVE、GUITAR、OCTAVE、SQUARE WAVE の4系統を独立調整。・ATTACK DELAY によりアタックを柔らかくし、シンセパッド風の立ち上がりを再現。・RESONANT FILTER によるクラシックシンセ的なフィルタースイープを実現。・スライダー操作で直感的かつ細かな音作りが可能。・ギター、ベースどちらにも対応。・アナログ特有の太さと存在感を持つシンセトーンを生成。・堅牢なメタル筐体による高い耐久性。・9V DC(センターマイナス)で駆動。・品名:MICRO SYNTHESIZER。・ブランド:electro-harmonix。・カテゴリ:Analog Synthesizer / Filter Pedal。・コントロール:Sub Octave、Guitar、Octave、Square Wave、Attack Delay、Resonant Filter(Start/Stop/Rate)。・対応楽器:ギター/ベース。・電源:9V DC(センターマイナス)。・筐体:メタル。・JANコード:0683274010793
エフェクター/シンセサイザーペダル
Electro Harmonix¥88,980税込¥97,8781台5日以内出荷BASS MICROSYNTHESIZER は、ベースをアナログシンセのような太く存在感のあるトーンへ変換する多機能シンセサイザーペダル。サブオクターブ、スクエア波、フィルター、アタックディレイを組み合わせ、クラシックシンセの質感からモダンなシンセベースまで幅広く作り込める EHX の定番ベースシンセユニット。・ベース専用に最適化されたアナログシンセサウンドを生成。・SUB OCTAVE、GUITAR、OCTAVE、SQUARE WAVE の4系統を独立調整。・ATTACK DELAY によりアタックを柔らかくし、シンセパッド風の立ち上がりを再現。・RESONANT FILTER によるクラシックシンセ的なフィルタースイープを実現。・スライダー操作で細かく直感的な音作りが可能。・アナログ特有の太さと存在感を持つシンセベーストーンを生成。・ライブ、レコーディング、エレクトロ系アレンジなど幅広い用途に対応。・堅牢なメタル筐体による高い耐久性。・9V DC(センターマイナス)で駆動。・品名:BASS MICROSYNTHESIZER。・ブランド:electro-harmonix。・カテゴリ:Analog Bass Synthesizer / Filter Pedal。・コントロール:Sub Octave、Guitar、Octave、Square Wave、Attack Delay、Resonant Filter(Start/Stop/Rate)。・対応楽器:ベース。・電源:9V DC(センターマイナス)。・筐体:メタル。・JANコード:0683274010809
エフェクター/デジタル・デグレーダー
Electro Harmonix¥42,980税込¥47,2781台5日以内出荷MAINFRAME は、80~90 年代デジタル機器の質感を再現する”ビットクラッシャー/サンプルレートリデューサー”。Lo-Fi、グリッチ、8bit、ロボティックなど、デジタル破壊系サウンドを精密にコントロールできる多機能デジタル・デグレーダー。・BIT DEPTH(1~24bit)を可変し、粗いデジタル質感から軽いザラつきまで幅広く生成。・SAMPLE RATE(110Hz~48kHz)を削ることでグリッチ/ロボティックな質感を付加。・FILTER ノブで高域の耳障りなノイズを調整。・BLEND ノブで原音と破壊音のバランスを自在に設定。・ENVELOPE モードでピッキング強弱に応じてビット深度やサンプルレートを変調。・プリセット保存に対応し、ライブでの再現性を確保。・ギター、ベース、シンセ、ドラムマシンなど幅広いソースに対応。・トゥルーバイパス仕様で原音劣化を最小限に抑制。・堅牢なメタル筐体でライブユースにも最適。・9V DC(センターマイナス)で駆動。・品名:MAINFRAME。・ブランド:electro-harmonix。・カテゴリ:Bit Crusher / Sample Rate Reducer。・コントロール:Bit Depth、Sample Rate、Filter、Blend、Envelope、Preset。・機能:ビットクラッシュ、サンプルレート低減、エンベロープ変調、プリセット保存。・対応楽器:ギター、ベース、シンセ、ドラムマシン。・電源:9V DC(センターマイナス)。・筐体:メタル。・JANコード:0683274012315
エフェクター/A/B ボックス
Electro Harmonix¥13,980税込¥15,3781台5日以内出荷SWITCHBLADE+ は、2 系統の信号を自在に切替・ルーティングできるコンパクトな A/B ボックス。A/B 切替に加え A+B 同時出力にも対応し、アンプ切替やエフェクトループの分岐など多用途に使えるユーティリティスイッチャー。・A/B/A+B の 3 モード切替に対応し、多彩なルーティングを実現。・アンプ 2 台の切替、エフェクトチェーンの分岐、楽器の切替など幅広い用途に対応。・パッシブ回路により自然な信号伝達を確保。・フットスイッチで瞬時に切替可能。・LED インジケーターで現在の出力状態を視認しやすい設計。・ノイズの少ない安定した動作。・堅牢なメタル筐体でライブユースにも耐える耐久性。・9V DC(センターマイナス)は LED 用の電源として使用(信号経路はパッシブ)。・品名:SWITCHBLADE+。・ブランド:electro-harmonix。・カテゴリ:A/B/Y Switcher。・機能:A/B 切替、A+B 同時出力、LED インジケーター。・電源:9V DC(センターマイナス)※LED 用。・筐体:メタル。・JANコード:0683274011219
キーボードケース
GATOR Case¥17,980税込¥19,7781台5日以内出荷88鍵スリムキーボードのための、軽量かつ堅牢なケース。Gator Cases GK-88 SLIMは、スリムタイプの88鍵盤キーボードを安全に持ち運ぶために設計されたセミハードケースです。軽量でありながら、頑丈なEPSフォームと強化ポリエチレンフレームが一体となり、外部からの衝撃や圧力から大切な楽器を守ります。柔らかなトリコット生地とソフトフォームの内装は、キーボードの表面を傷つけずに優しく保護し、調節可能なパッド入りストラップでケース内でしっかりと固定できます。ペダルやケーブルなどのアクセサリーを収納できる大容量の外部ポケットも装備。内蔵ホイールと快適なキャリーハンドル、けん引ハンドルにより、スリムながらもサイズのある88鍵キーボードの運搬を驚くほど容易にします。移動の多いキーボーディストに、保護力と優れた携帯性を提供します。・スリムタイプの88鍵盤キーボードに対応。・軽量かつ頑丈なEPSフォーム&強化ポリエチレンフレームのセミハード構造。・耐久性の高いナイロン外装。・柔らかな内装と調節可能なストラップで機材を保護・固定。・ペダルやケーブルなどを収納可能な大容量外部ポケット。・内蔵ホイールとキャリーハンドル、けん引ハンドルで楽に移動。・製品名:GK Keyboard Series (Rigid EPS Foam Lightweight Case w/ Wheels for 88-Note Keyboards; Reduced Depth) 1 。・型番:GK-88 SLIM。・メーカー:Gator Cases。・用途:スリムタイプ88鍵盤キーボードの収納・運搬。・素材:ナイロン (外装)、EPSフォーム、ポリエチレン (フレーム)、トリコット生地、ソフトフォーム (内装)。・対応鍵盤数:88鍵 (スリムタイプ)。・内寸:1356 x 381 x 152 mm (53.37 x 15.00 x 6.00 インチ)。・外寸:1519 x 450 x 230 mm (59.84 x 17.72 x 9.06 インチ)。・重量:9.97 kg (22.0 lbs)。・カラー:ブラック。・JANコード:0716408505350
キーボードケース
GATOR Case¥35,980税込¥39,5781台5日以内出荷88鍵スリムキーボードのための、軽量かつ堅牢なケース。Gator Cases GK-88 SLIMは、スリムタイプの88鍵盤キーボードを安全に持ち運ぶために設計されたセミハードケースです。軽量でありながら、頑丈なEPSフォームと強化ポリエチレンフレームが一体となり、外部からの衝撃や圧力から大切な楽器を守ります。柔らかなトリコット生地とソフトフォームの内装は、キーボードの表面を傷つけずに優しく保護し、調節可能なパッド入りストラップでケース内でしっかりと固定できます。ペダルやケーブルなどのアクセサリーを収納できる大容量の外部ポケットも装備。内蔵ホイールと快適なキャリーハンドル、けん引ハンドルにより、スリムながらもサイズのある88鍵キーボードの運搬を驚くほど容易にします。移動の多いキーボーディストに、保護力と優れた携帯性を提供します。・スリムタイプの88鍵盤キーボードに対応。・軽量かつ頑丈なEPSフォーム&強化ポリエチレンフレームのセミハード構造。・耐久性の高いナイロン外装。・柔らかな内装と調節可能なストラップで機材を保護・固定。・ペダルやケーブルなどを収納可能な大容量外部ポケット。・内蔵ホイールとキャリーハンドル、けん引ハンドルで楽に移動。・製品名:GK Keyboard Series (Rigid EPS Foam Lightweight Case w/ Wheels for 88-Note Keyboards; Reduced Depth)。・型番:GK-88 SLIM。・メーカー:Gator Cases。・用途:スリムタイプ88鍵盤キーボードの収納・運搬。・素材:ナイロン (外装)、EPSフォーム、ポリエチレン (フレーム)、トリコット生地、ソフトフォーム (内装)。・対応鍵盤数:88鍵 (スリムタイプ)。・内寸:1356 x 381 x 152 mm (53.37 x 15.00 x 6.00 インチ)。・外寸:1519 x 450 x 230 mm (59.84 x 17.72 x 9.06 インチ)。・重量:9.97 kg (22.0 lbs)。・カラー:ブラック。・JANコード:0716408505350
エフェクター/コンプレッサー
Electro Harmonix¥31,980税込¥35,1781台5日以内出荷SOUL PREACHER は、サステイン強化と音の密度を高めるために設計されたコンパクトコンプレッサー。アタック感を3段階で切り替えられ、クリーンの粒立ち補正からサステイン重視の滑らかな圧縮まで幅広く対応する実用的なコンプレッションペダル。・自然な圧縮から強めのコンプレッションまで幅広く対応。・ATTACK スイッチでアタックタイムを 3 段階から選択可能。・SUSTAIN で圧縮量、VOLUME で出力レベルを調整。・クリーンの粒立ち補正、アルペジオの整音、サステイン強化に有効。・シンプルな操作性で即戦力として扱いやすい設計。・ギター、ベースどちらにも使用可能。・堅牢なメタル筐体による高い耐久性。・9V DC(センターマイナス)または 9V 電池で駆動。・品名:SOUL PREACHER。・ブランド:electro-harmonix。・カテゴリ:Compressor Pedal。・コントロール:Volume、Sustain、Attack(3段階スイッチ)。・電源:9V DC(センターマイナス)/9V 電池。・筐体:メタル。・JANコード:0683274010663
アルトサックス用リード
D'Addario¥4,698税込¥5,1681箱6日以内出荷オーガニック認証ケーンを使用し、滑らかなレスポンスと温かくダーク寄りの音色を実現する Royal Hemke Organic アルトサックスリード。クラシック奏者に支持される均質な吹奏感とファイルドカット特有の柔らかなアタックが特徴。硬さ3.0+は3.0より強めの抵抗感と高いコントロール性を求める奏者に適した10枚入り。・アルトサックス用リード(Royal Hemke Organic シリーズ)。・温かく落ち着いたトーン。・滑らかなレスポンス。・クラシック向けの均質な吹奏感。・カット:ファイルド。・硬さ:3.0+。・内容量:10枚入り。・品名:RHKP10ASX305 Royal Hemke Organic Alto Saxophone Reed 3.0+。・ブランド:DAddario Woodwinds。・カテゴリ:サックスリード(アルト)。・JANコード:0046716590770。パッケージデザインは予告なく変更される場合があります。
テナーサックス用リード
D'Addario¥3,298税込¥3,6281箱6日以内出荷RHKP5TSX200 Frederick L. Hemke Tenor Saxophone Reed 2.0 は、Daddario Woodwinds のテナーサックス用リード。ファイルドカットによる滑らかなレスポンスと温かく落ち着いた音色が特徴で、クラシック奏者を中心に高い評価を得ているモデル。・テナーサックス用リード Frederick L. Hemke シリーズ。・ファイルドカットで滑らかなレスポンス。・温かくダーク寄りの音色が特徴。・硬さ 2.0。・5枚入り。・品名 RHKP5TSX200 Frederick L. Hemke Tenor Saxophone Reed 2.0。・ブランド Daddario Woodwinds。・カテゴリ 木管楽器アクセサリー サックスリード。・JANコード 0046716104588。パッケージデザインなど予告なく変更になる場合がございます。
テナーサックス用リード
D'Addario¥3,298税込¥3,6281箱6日以内出荷RHKP5TSX350 Frederick L. Hemke Tenor Saxophone Reed 3.5 は、Daddario Woodwinds のテナーサックス用リード。ファイルドカットと短めのヴァンプにより、滑らかなレスポンスと温かく落ち着いたダークトーンを実現し、クラシック奏者を中心に高い評価を得ているモデル。・テナーサックス用リード Frederick L. Hemke シリーズ。・ファイルドカットで滑らかなレスポンス。・短めヴァンプによるウォームでダークな音色。・硬さ 3.5。・5枚入り。・品名 RHKP5TSX350 Frederick L. Hemke Tenor Saxophone Reed 3.5。・ブランド Daddario Woodwinds。・カテゴリ 木管楽器アクセサリー サックスリード。・JANコード 0046716104618。パッケージデザインなど予告なく変更になる場合がございます。
テナーサックス用リード
D'Addario¥3,298税込¥3,6281箱6日以内出荷RHKP5TSX400 Frederick L. Hemke Tenor Saxophone Reed 4.0 は、Daddario Woodwinds のテナーサックス用リード。ファイルドカットと短めのヴァンプにより、滑らかなレスポンスと温かく落ち着いたダークトーンを実現し、クラシック奏者を中心に高い評価を得ているモデル。・テナーサックス用リード Frederick L. Hemke シリーズ。・ファイルドカットで滑らかなレスポンス。・短めヴァンプによるウォームでダークな音色。・硬さ 4.0。・5枚入り。・品名 RHKP5TSX400 Frederick L. Hemke Tenor Saxophone Reed 4.0。・ブランド Daddario Woodwinds。・カテゴリ 木管楽器アクセサリー サックスリード。・JANコード 0046716104625。パッケージデザインなど予告なく変更になる場合がございます。
テナーサックス用リード
D'Addario¥3,298税込¥3,6281箱6日以内出荷RHKP5TSX300 Frederick L. Hemke Tenor Saxophone Reed 3.0 は、Daddario Woodwinds のテナーサックス用リード。ファイルドカットと短めのヴァンプにより、滑らかなレスポンスと温かく落ち着いたダークトーンを実現し、クラシック奏者を中心に高い評価を得ているモデル。・テナーサックス用リード Frederick L. Hemke シリーズ。・ファイルドカットで滑らかなレスポンス。・短めヴァンプによるウォームでダークな音色。・硬さ 3.0。・5枚入り。・品名 RHKP5TSX300 Frederick L. Hemke Tenor Saxophone Reed 3.0。・ブランド Daddario Woodwinds。・カテゴリ 木管楽器アクセサリー サックスリード。・JANコード 0046716104601。パッケージデザインなど予告なく変更になる場合がございます。