適合(周囲温度[oC]):-20~60、(周囲温度[oC])95以下色カラー質量(g)33規格ケーブル給電:PoCL消費電力(W)ケーブル給電:1.7出力226(フレームレート[fps](全画素読出し))感度標準:1210(定格条件:感度[lx])外形寸法D(mm)26.5外形寸法W(mm)29外形寸法H(mm)29適合電線(mm2)4.97×3.73(HxV)センサーIMX273電源電圧(V)ケーブル給電(DC):12インターフェースCamera Link、準拠方式(映像)Camera Link Base Configuration照度(Lx)最低被写体:3解像度最大出力:1440×1080(HxV[画素])動作(周囲温度[oC])-5~45、(湿度[%](非結露))90以下撮像素子CMOSF値(定格条件:シャッタ速度[s])11689、(定格条件:感度[lx])F8画素数出力:1.5552[Mpix]光学方式光学サイズ:1/2.9型対角(mm)6.21アスペクト比0.16875レンズマウントCマウント映像出力(コネクタタイプ)SDR-26pin、(コネクタ数)1電子シャッタ方式グローバルシャッタ(GS)画素サイズ(μm)3.45×3.45
適合(周囲温度[oC]):-20~60、(周囲温度[oC])95以下色カラー質量(g)33規格ケーブル給電:PoCL消費電力(W)ケーブル給電:1.6出力437(フレームレート[fps](全画素読出し))感度標準:2600(定格条件:感度[lx])外形寸法D(mm)26.5外形寸法W(mm)29外形寸法H(mm)29適合電線(mm2)4.97×3.73(HxV)センサーIMX287電源電圧(V)ケーブル給電(DC):12インターフェースCamera Link、Camera Link Base Configuration照度(Lx)最低被写体:2解像度最大出力:720×540(HxV[画素])動作(周囲温度[oC])-5~45、(湿度[%](非結露))90以下撮像素子CMOSF値(定格条件:シャッタ速度[s])22647、(定格条件:感度[lx])F5.6画素数出力:0.3888[Mpix]、0.4M、1.6M光学方式光学サイズ:1/2.9型対角(mm)6.21アスペクト比0.16875レンズマウントCマウント映像出力(コネクタタイプ)SDR-26pin、(コネクタ数)1電子シャッタ方式グローバルシャッタ(GS)画素サイズ(μm)6.90×6.90