耐荷重(N)49(5kgf)移動ガイドHG-VCR方式(V溝とクロスローラ)質量(kg)0.4付属品検査合格証、六角穴付ボルト(本体固定用)M4 4本材質アルミ合金移動方向Z軸1方向クランプ板クランプ移動量(mm)0.5(ツマミ1回転)感度0.003mm移動精度(mm)真直度(水平・垂直)0.008表面処理黒アルマイト梨地目量(mm)0.01(マイクロメータ式)種類zステージ送り方式移動機構:CMH-13FM(標準マイクロメータ)テーブル幅(mm)90テーブル長さ(mm)90ストローク(Z距離)(mm)0~10