タイヤ空気圧センサーカシムラ(6件のレビュー)当日出荷
車内でタイヤの空気圧/温度をチェックできる、空気圧センサー。TPMSとは、タイヤ・プレッシャー・モニタリング・システムの略でタイヤの空気圧や温度を送信センサーキャップで測定し、無線で車内の受信モニターに情報を送り、リアルタイムで空気圧、温度を確認できるモニターです。安心の電波法認証品。ハイプレッシャー(高空気圧)、ロープレッシャー(低空気圧)アラーム機能。エア漏れ検知アラーム機能。温度警告表示機能。タイヤエアバルブキャップ交換タイプ。
セット内容受信モニター、送信センサー×4、専用レンチ、ナット×4、ステー、両面テープ×2入力電源(V)(受信モニター)USB5/0.5動作温度範囲(℃)(受信モニター)-30~80、(送信センサー)-20~40計測範囲【空気圧】(受信モニター)0~8.0Barコード長さ(m)(受信モニター側)約3送信周波数(MHz)(送信センサー)429.5送信距離(m)(送信センサー)35※車種によって異なります電源(送信センサー)CR1632電池×4個IP等級送信センサーバルブ:IP67寸法(幅W×高さH×奥行D)(mm)受信モニター側88×17×29 送信センサー1個当たり21×17×21本体質量(g)受信モニター側68 送信センサー1個当たり10