120mmデュアルファンのツインタワー型。ヒートパイプとベースプレートは銅製。鉄製のバックプレートを採用。日本語マニュアルで初心者でも安心。安心1年保証
・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ。・オーバークロック テクノロジー: NPU BOOST、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他256Mb Flash ROM/UEFI AMI BIOS
外寸(mm)370×312×108
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、ReTry button、Start buttonExtreme Engine Digi+、10K Black metallic capacitors、MicroFine alloy choke ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Connector、Q-Dashboard、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-SlotASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、Metal backplate、VRM heatsink designASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMMAura Sync、Addressable Gen 2 header(s)ROG M.2 PowerBoostFront Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A
OSWindows 11(22H2 & later)
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、5 × USB 10Gbps ports(4 × Type-A + 1 × USB Type-C)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate
ストレージSupports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280 (supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_4 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel Z890 Chipset、M.2_5 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode) 、M.2_6 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports 、SlimSAS slot supports PCIe 4.0 ×4 mode or up to 4 SATA devices via a transfer cable. The cable is purchased separately. 、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、 When M.2_3 or M.2_4 is enabled、PCIE×16(G5) will run ×8 only
内蔵グラフィックス1 × HDMI port 2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Realtek 5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Polymo Lighting2、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、Hwinfo、ASUS AI Advisor、ASUS DriverHub、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、TurboV Core 、Adobe Creative Cloud (Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
1台
¥129,800
税込¥142,780
22日以内出荷
・堅牢な電源ソリューション: 24(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、10K ブラックメタリックコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、3D VC M.2 ヒートシンク、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 5 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & ONE USB 10Gbps TYPE-C FRONT PANEL CONNECTORS。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E
外寸(mm)350×185×415
機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、10K Black Metallic Capacitors、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM.2、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、Fan bracket、M.2 heatsink backplate、M.2 heatsink、Metal backplate、3D VC M.2 Heatsink、VRM heatsink design、ASUS EZ DIY、Backplate、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Full Color 5 LCD Display、ROG M.2 PowerBoost、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPS
OSWindows 11/Windows 10 64bit
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4082、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 10 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、ESS ES9219 QUAD DAC、LED-illuminated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):2 × Thunderbolt 5 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、7 × USB 10Gbps ports(5 × Type-A + 2 × USB Type-C)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A、USB Type-C power delivery output:5/9/15/20V max.3A、PPS:3.3-21V max.3A
Wi-FiIntel Wi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate
ストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2)、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG Q-DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled
内蔵グラフィックス1 × HDMITM port2 × Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in HDMI 2.1.Supports up to 1×8K@60HZ(DSC mode)+2×4K@60HZ monitors, It is recommended to chain-connect the monitors using a verified Thunderbolt cable.For resolution support please check DisplayPort 2.1 specs.bandwidth limited by DisplayPort 2.1 with up to 77.4 Gbit/s.VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタE-ATX:305×277
イーサネット対応1 × Intel 2.5Gb Ethernet/1 × Marvell AQtion 10Gb Ethernet /ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、LCD Display、ASUS AI Advisor、ASUS Driver Hub、Turbo Vcore、ASUS GlidEX、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、Adobe Creative Cloud (Free Trial)、UEFI BIOS、AI Overclocking Guide、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥169,800
税込¥186,780
5日以内出荷
・堅牢な電源ソリューション: 22(110A)+1(90A)+2(90A)+2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、SMDコンデンサ、マイクロファイン合金チョーク。・オーバークロック テクノロジー: NPU BOOST、オーバークロッカーのツールキット、AI OVERCLOCKING。・包括的な冷却:サーマルマネジメント、クーラーの互換性、VRMとアルミニウムI/Oヒートシンク、高伝導性サーマルパッド、AI Cooling ll、M.2 ヒートシンクとバックプレート、PCHヒートシンク、ROG DIMM.2カードヒートシンク、 ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、M.2 Slots with ROG M.2 PowerBoost、リア2 × THUNDERBOLT 4 TYPE-C PORTS、フロント1 x USB 20Gbps 60W 急速充電 & 1 × USB 10Gbps TYPE-C。・オンラインゲームに最適: WIFI 7、2.5Gbイーサネット、10Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
その他WOL by PME/P×E
外寸(mm)370×312×108
機能BIOS:2×256Mb Flash ROM/UEFI AMI BIOS、Extreme OC Kit、FlexKey button、LN2 Mode、ProbeIt、ReTry button、Safe boot button、Start button、Slow Mode、Extreme Engine Digi+、SMD Capacitor、MicroFine Alloy Choke、ASUS Q-Design 、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-Connector、Q-DIMM、Q-LED (CPU [red]/ DRAM [yellow]/ VGA [white]/ Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、Clear CMOS button、CPU Socket lever protector、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers、Dual BIOS、Front Panel USB 20Gbps with Quick Charge 4+ Support、Support: up to 60W fast charging and USB Wattage Watcher、Output: 5/9/15/20V max. 3A/ PPS:3.3-21V max. 3A、Compatible with PD3.0 and PPS
OSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 11 ports):2 × Thunderbolt 4 ports(2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、4 × USB 10Gbps ports(4 × Type-A)、4 × USB 5Gbps ports(4 × Type-A)、Front USB(Total 10 ports)、1 × USB 20Gbps connector(supports USB Type-C with up to 60W PD/QC4+)、1 × USB 10Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support 4 additional USB 5Gbps ports、2 × USB 2.0 headers support 4 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A、USB Type-C power delivery output: 5/9/15/20V max. 3A、PPS:3.3-21V max. 3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 320MHz bandwidth/up to 5.8Gbps transfer rate
ストレージTotal supports 6 × M.2 slots and 4 × SATA 6Gb/s ports、Support Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、M.2_4 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 modes)、Intel Z890 Chipset、DIMM.2_1 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode) 、DIMM.2_2 slot(Key M) via ROG DIMM.2、type 2230/2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10、SATA RAID 0/1/5/10、M.2 slot from CPU only supports RAID 0/1/5、M.2_3 & M.2_4 share bandwidth with PCIE×16(G5)_2. When M.2_3 is enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will run ×4. When M.2_3 & M.2_4 are enabled、PCIE×16(G5)_1 will run ×8 & PCIE×16(G5)_2 will disabled
内蔵グラフィックス2 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.Supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、Internet Security (1-year full version)、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (1 year full version)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、HWiNFO、ASUS AI Advisor、ASUS Driver Hub、ASUS GlidEX、Turbo Vcore、Adobe Creative Cloud (Free Trial)、Thunderbolt Share、USB Wattage Watcher、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、NPU Boost
1台
¥119,800
税込¥131,780
4日以内出荷
全高66mmのコンパクトなロープロファイル仕様の設計です。 6mm径ヒートパイプを6本搭載しました。 高精度な処理を施した銅製ベースプレートとヒートパイプがCPUの発熱を確実に吸い上げます。 フィンやヒートパイプには酸化を防止する「ニッケルメッキ処理」を施しました。 TDPは210Wまで対応します。 クーラー本体の上面からマザーボード方向へ風を当てるトップフロー式のエアフロー構造です。 CPU以外のVRMなど、マザーボード上の周辺冷却が可能になります。 61.5CFMの大風量で薄型な15mm厚の120mmPWMファンを採用しました。 リテンションはブリッジ式なので、ロープロファイルクーラーによるありがちな裏止め式ではありません。 Intel最新ソケット LGA1700、AMD最新ソケット AM5「RYZEN」に対応します。 RoHS対応の環境配慮型プロダクトです。
質量(g)約484(付属ファン含む)
電力(W)TDP:210
ベアリングHydraulic bearing
最大静圧(mmH2O)0.29~1.71
接続PWM 4ピン
風量23.46~61.51CFM
本体サイズ(mm)W120×H66×D120(付属ファン含む)
騒音レベル(dB(A))ノイズ:18.3~37.2
適合ソケットAMD:AM4/M5、Intel:LGA1200/115X/1700
サイズ(mm)搭載ファン:120×120×厚さ15
RoHS指令(10物質対応)対応
ファン速度(rpm)回転数:800~1800±10%
1個
¥4,898
税込¥5,388
5日以内出荷
・堅牢な電源ソリューション:18(110A)+ 2(110A)+ 2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、マイクロファイン合金チョーク、8層PCB。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO エンハンスメント。・包括的な冷却:拡大されたVRM ヒートシンクアレイ、M.2 ヒートシンクとバックプレート、AI Cooling ll、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × USB4 Type-C Ports 、リア1 x USB Type-C 30W 急速充電、フロント1 x USB 20Gb。・オンラインゲームに最適: WIFI 7、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
外寸(mm)365×281×87
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11 64bit
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback、Audio Features 、Audio Shielding、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port 、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 13 ports):2 × USB4(40Gbps)ports (2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C with up to 30W PD Fast-charge)、10 × USB 10Gbps ports(9 × Type-A + 1 × USB Type-C)、Front USB(Total 11 ports)、1 × USB 20Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support additional 4 USB 5Gbps ports、3 × USB 2.0 headers support additional 6 USB 2.0 ports、USB Type-C power delivery output: 5V/3A、 USB Type-C power delivery output: 5V/9V max.3A、12V max 2.5A、15V max.2.0A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbps transfer rate
ストレージTotal supports 5 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 8000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、AMD ×870E Chipset、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_5 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10. RAID 5 Funciton is only supportted byAMD Ryzen 9000series CPU、 M.2_2 & M.2_3 slots share bandwidth with PCIE×16(G5). When M.2_2 & M.2_3 are occupied with SSD devices、PCIE×16(G5) will run ×8 only
内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、TurboV Core 、USB Wattage Watcher、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、Dynamic OC Switcher、FlEXKey
1台
¥79,980
税込¥87,978
欠品中
120mm FDBファン2基搭載・デュアルタワー型CPUクーラー
CPU温度や使用状況をモニタリング可能なデジタルパネルを搭載した「DIGITAL」シリーズ・CPU温度や使用状況をモニタリング可能なデジタルパネルを天面に搭載
・高温時の警告機能搭載
・USB 2.0ヘッダーに接続することで専用ソフトにより制御可能
・デジタルパネルの上下にARGBストリップ搭載
・ファン、ヒートシンク、ヒートパイプなど細部までブラックカラーで統一した「AK620 ZERO DARK」がベース
・120mm高性能FDBファン「FK120」2基搭載
・冷却フィンを高密度に配置したデュアルタワーヒートシンク
・6本の6mm径銅製ヒートパイプと純銅製プレートの組み合わせによる高い熱伝達
・物理的干渉を抑えた高い互換性
・金属製マウントブラケットキットによるシンプルで簡単な取り付け
寸法(mm)(製品)129×138×162
質量(g)1486
静圧(mmAq)50Hz/60Hzファン:2.19
ベアリング(ファン)Fluid Dynamic Bearing
寸法(Φmm)ファン:120×120×25
定格電圧 DC V12VDC/0.12A/1.44W
騒音値(dB)(ファン)<-28(A)
パイプ径(Φmm)(ヒート)6×6pcs
風量(ファン)68.99CFM
LEDアドレサブルRGB
ファン(数量)2、(回転数)500-1850RPM±10%、(コネクタ)4-pin PWM
ソケット(対応)Intel:2066/2011-v3/2011/1700/1200/1151/1150/1155、AMD:AM5/AM4
RoHS指令(10物質対応)対応
1台
¥15,980
税込¥17,578
7日以内出荷
120mm FDBファン2基搭載・デュアルタワー型CPUクーラー
CPU温度や使用状況をモニタリング可能なデジタルパネルを搭載した「DIGITAL」シリーズ
ホワイトカラーモデル・「AK620 DIGITAL」のホワイトカラーモデル
・ファン、ヒートシンク、ヒートパイプなど細部までホワイトカラーで統一
・CPU温度や使用状況をモニタリング可能なデジタルパネルを天面に搭載
・高温時の警告機能搭載
・USB 2.0ヘッダーに接続することで専用ソフトにより制御可能
・デジタルパネルの上下にARGBストリップ搭載
・120mm高性能FDBファン「FK120」2基搭載
・冷却フィンを高密度に配置したデュアルタワーヒートシンク
・6本の6mm径銅製ヒートパイプと純銅製プレートの組み合わせによる高い熱伝達
・物理的干渉を抑えた高い互換性
・金属製マウントブラケットキットによるシンプルで簡単な取り付け
寸法(mm)129×138×162
質量(g)1486
消費電力(W)1.44
静圧(mmAq)50Hz/60Hzファン:2.19
ベアリング(ファン)Fluid Dynamic Bearing
寸法(Φmm)ファン:120×120×25
定格電流(A)0.12
定格電圧 DC V12
騒音値(dB)(ファン)<-28(A)
パイプ径(Φmm)(ヒート)6×6pcs
風量(ファン)68.99CFM
LEDアドレサブルRGB
ファン(数量)2、(回転数)500-1850RPM±10%、(コネクタ)4-pin PWM
ソケット(対応)Intel:1700/1200/1151/1150/1155/2066/2011-v3/2011、AMD:AM5/AM4
RoHS指令(10物質対応)対応
1台
¥16,980
税込¥18,678
7日以内出荷
汎用性の高いダイレクト空気熱電アセンブリで、 12 V dc 電源で動作し、最大 21 W の冷却電力を生成できます。高温側にファンとヒートシンク 1 個、もう一方にコールドプレート 1 個で構成されており、物体に簡単に取り付けられます。
仕様最大冷却電力 = 31W電源電圧 = 12 V dc名目電流 = 5A
RoHS指令(10物質対応)対応
1個
¥13,980
税込¥15,378
7日以内出荷
LS シリーズ - SIL SSR 12A @ 280 V ac. Crydom LS シリーズ SIL SSR には、外部ヒートシンクを直接取り付けることができる金属製のベースプレートLS シリーズ SCR 出力は、モータ、ヒーター、ランプ、ソレノイドスイッチングなどの用途に適しています。. 特にランダムアクセスでは、ゼロクロススイッチングが可能です
仕様最大負荷電流 = 12 A取り付けタイプ = 基板実装最大負荷電圧 = 280 V rms最小負荷電圧 = 24 V rms最小電圧制御 = 4 V dcスイッチングタイプ = ゼロクロス電圧制御範囲 = 4 → 10 V dc最小負荷電流 = 0.15 A rms接点構成 = SPST出力装置 = SCRパッケージスタイル = SIP最大ターンオン時間 = 1/2 cycleVrms寸法 = 35.5 x 13.1 x 31mm高さ = 31mm
RoHS指令(10物質対応)対応
1個
¥5,398
税込¥5,938
5日以内出荷
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(90A)+1(90A)+2(90A)+2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE
機能BIOS:256 Mb UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsinkASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headers
OSWindows 11 (22H2 later)
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 10 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (5 x Type-A + 1 x USB Type-Cwith up to 30W PD/PPD Fast-charge)2 x USB 5Gbps ports (2 x Type-A)Front USB (Total 7 ports)1 x USB 20Gbps connector (supports USB Type-C )1 x USB 5Gbps header supports 2 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal Supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors(series 2)M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5.
内蔵グラフィックス1 x DisplayPort1 x HDMI port2 x Intel Thunderbolt 4 support DisplayPort and Thunderbolt video outputs- Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS DriverHubASUS GlideXMyAsusUSB Wattage WatcherTurboV Core Adobe Creative Cloud (30 Days Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideNPU BoostASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
1台
¥71,980
税込¥79,178
4日以内出荷
・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III。・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(110A)+1(90A)+2(90A)+ 2(80A)電源ソリューション。・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector。・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7。・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos
その他WOL by PME, PXE
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Latch- M.2 Q-Release- M.2 Q-Slide- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- Clear CMOS button- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen 2 headersRear USB 10Gbps with PD Fast Charge Support- Support: up to 30W fast charging and USB Wattage Watcher- Output: 5V/9V max. 3A, 12V max 2.5A- Compatible with PD3.0
OSWindows 11
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080- Impedance sense for front and rear headphone outputs- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input- Supports up to 32-Bit/384 kHz playback on front panelAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Gold-plated audio jacks- Rear optical S/PDIF out port - Premium audio capacitors- Audio cover A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output. The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 14 ports)2 x Thunderbolt 4 ports (2 x USB Type-C)6 x USB 10Gbps ports (4 x Type-A + 1 x USB Type-C + 1 x USB Type-C with up to 30W PD Fast-charge)4 x USB 5Gbps ports (4 x Type-A)2 x USB 2.0 port(s) (2 x Type-A)Front USB (Total 9 ports)1 x USB 20Gbps (1 x USB Type-C)2 x USB 5Gbps headers support 4 additional USB 5Gbps ports2 x USB 2.0 headers support 4 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージSupports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4 mode)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5, SATA RAID 0/1/5/10, M.2 slot from CPU only support RAID 0/1/5.
内蔵グラフィックス1 x DisplayPort1 x HDMI port 2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 8K@60Hz with DSC as specified in DisplayPort 1.4a. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXUSB Wattage WatcherTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyFlexKeyMemTest86
1台
¥76,980
税込¥84,678
17日以内出荷
6mm径ヒートパイプを4本採用したサイズオリジナル設計の120mmサイドフロー型CPUクーラー
昨今のPC DIY市場に求められる価格帯を実現しながらも、従来モデル同等の性能を継承
ヒートシンクのトップ部にヘアライン入りのブラックトップカバーをマウントさせることにより外観が向上
全高154mmの設計することにより、取り扱い易さとより多くのPCケースとの互換性が向上
放熱フィンをやや後方にずらすこと(オフセット)で、ファンマウント位置とメモリスロットの空間的な重なりを回避し、また、ベースプレートの位置も本体中心からオフセットすることにより、VGAカードとの物理干渉の可能性を低減
M.A.P.S(Multiple Airflow Pass-through Structure)ナロータイプフィン構造と2枚の形状の異なるフィンの組み合わせにより、ファンの風を効率良く吸い込むフィン設計でPCケース内にハイエアフローを実現
0.4mm厚にフィンの厚みを増すことにより、ヒートシンクの剛性が向上
厚みのある銅製受熱ベースプレートが現行のCPUに合わせて40mm×40mmにサイズアップ、CPUの発熱を確実に吸引
ヒートパイプには酸化を防止し、高級感溢れる「ニッケルメッキ処理」加工
クーラー搭載用に特化した新設計フレームの採用によりパフォーマンスが向上し、防振ラバーがファンの振動を吸収するため、防振性にも優れています。
Intel LGA1700対応、AMD AM5「RYZEN」対応
ワイヤークリップ2組付属により、デュアルファン運用も可能
指やフィンを傷めないようにワイヤークリップの取付時の力加減をソフトに調整
リテンションシステムをバージョン5に改良
スプリングスクリューの締め付け具合をスムーズに調整
ワンタッチでソケットの位置決めが可能なスライド式バックプレートの採用やマウンティングプレートのワンプレート化など、従来通りの取付やすさを継承しながらも、シンプルかつコストダウンを実現。
低回転~高回転までどの回転数にも最適な冷却性能を発揮するヒートシンク設計を採用
RoHS対応の環境配慮型プロダクト
付属品リテンションキット、ファンクリップ2組、袋入りグリス、図解入り多言語マニュアル(日本語含む)
寸法(mm)ファン:120×120×厚さ26
質量(g)723(付属ファン含む)
最大静圧(mmH2O)0.075~1.5/0.74~14.71Pa
寸法(幅W×高さH×奥行D)(mm)138×154×80(奥行きは付属ファン含む、幅はファンクリップの突起も含む)
接続PWM 4ピン
パイプ径(Φmm)6×4本(ニッケルメッキ処理済み)
風量16.90~67.62CFM
回転数300(±200rpm)~1500rpm(±10%)
適合ソケットIntel:1150 / 1151 / 1155 / 1156 / 1200 / 1700、AMD:AM4 / AM5
ノイズレベル4.0~28.6dBA
RoHS指令(10物質対応)対応
1個
¥3,798
税込¥4,178
当日出荷
・Intel LGA 4677ソケット: インテル Xeon W-3400 & W-2400 プロセッサーに対応。・CPUとメモリのオーバークロックを実現: 最大2TBのECC R-DIMM DDR5メモリ(1DPC)をサポートします。・超高速接続:PCIe 5.0 x16スロット×7、Dual Intel X710-AT2 10G LAN、M.2×3、USB 3.2 Genx2 Type-C、SlimSAS×2。・サーバーグレードのIPMIリモート管理: AST2600 BMCコントローラへの専用LANポートリンクとリアルタイム監視・管理ソフトウェアASUS Control Center Expressを備えたハードウェアおよびソフトウェアレベル。・堅牢な電源および熱設計:14+1+1電源ステージ、8ピンと6ピンのPCIe電源コネクタ、Massive VRM、チップセット、M.2ヒートシンク、M.2バックプレート。・信頼できる安定性:確かなQVLリストと24時間365日稼働のテスト、広範な互換性を検証された最新技術との高い互換性
OSWindows 11, Windows 10 64-bit
オーディオ機能Realtek S1220A 7.1サラウンド高品位オーディオCODEC搭載。- フロントとリアのヘッドホン出力にインピーダンスセンスを搭載。- ヘッドホンやスピーカーの音質を向上させるオーディオアンプを内蔵。- サポートします: ジャック検知、マルチストリーミング、フロントパネルジャックリタスキング- 高音質120dB SNRステレオ再生出力、113dB SNR録音入力(ライン入力)- 最大32ビット/192kHzの再生に対応。オーディオ機能- パワー・プリ・レギュレーターにより、電源入力ノイズを低減し、安定した性能を発揮します。- リアオプティカルS/PDIF出力端子- プレミアムオーディオコンデンサー- オーディオ専用PCBレイヤー- 独自のデポップ回路を搭載 HDAの帯域制限により、32ビット/192kHzの7.1chサラウンド音声には対応していません。サラウンド・サウンド・オーディオには対応していません。
RoHS指令(10物質対応)対応
USBタイプリアUSB(計8ポート)1 x USB 3.2 Gen 2×2ポート(1 x USB Type-C)5 x USB 3.2 Gen 2ポート(4 x Type-A + 1 x USB Type-C)。USB 2.0ポート×2 (Type-A×2)。フロントUSB(計7ポート)USB 3.2 Gen 2コネクタ×1(USB Type-C 対応)1 x USB 3.2 Gen 1ヘッダーに対応 2 x USB 3.2 Gen 1ポートを追加搭載2 x USB 2.0ヘッダーは、4つの追加USB 2.0ポートをサポートします。
ストレージ合計でM.2スロット×3、SlimSASスロット×2、SATA 6Gb/sポート×8をサポート。インテル Xeon W-3400シリーズ・プロセッサーM.2_1スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 5.0×4モード対応)。M.2_2スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 5.0×4モード対応)。インテル W790 チップセット搭載M.2_3スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 4.0×4モード対応)SlimSAS_1ポートは、PCIe 4.0×4モードのNVMeデバイスをサポートします。SlimSAS_2ポートは、PCIe 4.0×4モードのNVMeデバイスをサポートします。SATA 6Gb/sポート×8基 Intel Virtual RAID on CPU (Intel VROC) および Intel Volume Management Device (Intel VMD) をサポートします。 Intel VROC TechnologyはPCIe RAID 0/1/5/10、SATA RAID 0/1/5/10に対応しています。VROC_HW_Keyは別途ご購入ください。 インテル Xeon W-2400 シリーズ・プロセッサーを搭載すると、M.2_1 および M.2_2 スロットは使用できなくなります。
内蔵グラフィックスAST2600のVGAポート×1個
1台
¥199,800
税込¥219,780
22日以内出荷
・Intel LGA 4677ソケット:インテル Xeon W-3400 & W-2400 プロセッサーに対応。・CPUとメモリのオーバークロックを実現:最大2TBのECC R-DIMM DDR5メモリ(2DPC)をサポートします。・超高速接続:PCIe 5.0 x16スロット×5、10G & 2.5G LAN、M.2×2、フロント/リアUSB 3.2 Gen 2x2 Type-C、SlimSAS×3。・サーバーグレードのIPMIリモート管理:ASUS IPMI拡張カードに対応したハードウェアとソフトウェアレベル、さらにリアルタイム監視・管理ソフトウェア - ASUS Control Center Express。・堅牢な電源および熱設計:12+1+1電源ステージ、8ピンPCIe電源コネクタ、Massive VRM、チップセットおよびM.2ヒートシンク、M.2バックプレート。・信頼できる安定性:確かなQVLリストと24時間365日稼働のテスト、広範な互換性を検証された最新技術との高い互換性
OSWindows 11, Windows 10 64-bit
オーディオ機能Realtek S1220A 7.1サラウンド高品位オーディオCODEC搭載。- フロントとリアのヘッドホン出力にインピーダンスセンスを搭載。- ヘッドホンやスピーカーの音質を向上させるオーディオアンプを内蔵。- サポートします。ジャック検出、マルチストリーミング、フロントパネルジャックリタスキング- 高音質120dB SNRステレオ再生出力、113dB SNR録音入力(ライン入力)- 最大32ビット/192kHzの再生に対応。オーディオ機能- パワー・プリ・レギュレーターにより、電源入力ノイズを低減し、安定した性能を発揮します。- リアオプティカルS/PDIF出力端子- プレミアムオーディオコンデンサー- オーディオ専用PCBレイヤー- 独自のデポップ回路を搭載 HDAの帯域制限により、32ビット/192kHzの7.1chサラウンド音声には対応していません。サラウンド・サウンド・オーディオには対応していません。
RoHS指令(10物質対応)対応
USBタイプリアUSB(計13ポート)1 x USB 3.2 Gen 2×2ポート(1 x USB Type-C)4 x USB 3.2 Gen 2 ポート (4 x Type-A )USB 2.0ポート×8 (Type-A×8)。フロントUSB(計7ポート)USB 3.2 Gen 2×2×1(USBタイプC対応)1 x USB 3.2 Gen 1 ヘッダーに対応 2 x USB 3.2 Gen 1 ポートを追加搭載2 x USB 2.0ヘッダーは、4つの追加USB 2.0ポートをサポートします。
1台
¥159,800
税込¥175,780
33日以内出荷
120mmファン搭載のトップフロー型CPUクーラーです。 銅製ベースプレートと6mm径×6本のヒートパイプがCPUの発熱を直接吸い上げます。 重力による性能の影響を受けた6本のAGHPテクノロジーヒートパイプは、あらゆる取り付け方向で優れた冷却性能を発揮します。 エアフローと静圧のバランスが取れた最大回転数2000rpmのTL-C12Cシリーズファンを標準装備しております。 付属のファンクリップにより、25mm厚または15mm厚ファンのサポートします。 Intel・AMDのユニバーサル対応です。 RoHS対応の環境配慮型プロダクトです。 安心の6年間長期保証です。
適合ノイズ(最大):27.7dB(A)
寸法(mm)ヒート:6径×6本、ファン:120×120×25
質量(g)ファン:175
本体質量(g)490(ファン含まず)
最大静圧(mmH2O)2.87
風量(最大)72.37CFM
回転数(最大)2000±10%rpm
本体サイズ(mm)D120×W108×H74.8(ファン含まず)
ファン搭載:TL-E12
ソケット(AMD)AM4/AM5、(Intel)LGA 115X/1200/1700/1851/2011/2066
RoHS指令(10物質対応)対応
1個
¥5,198
税込¥5,718
5日以内出荷
・インテリジェント コントロール: ASUS 独自の AI オーバークロック、AI Cooling II、AI Networking II、AEMP。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO 拡張。・堅牢な電源ソリューション: ProCool II 電源コネクタ、110A 定格の 10+2+1 電源ソリューション。・最適化された熱設計: 統合型 I/O カバーと高伝導性サーマル パッドを備えた大型ヒートシンク、L 字型バックプレートで接続。・最新の M.2 サポート: オンボード PCIe 5.0 M.2 スロット 1 つと PCIe 4.0 M.2 スロット 1 つ、すべてに強力な冷却ソリューションが付属。・豊富な接続性: 2 × USB4 Type-C ポート、USB 10Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: ntel 2.5 Gbイーサネット、WiFi 7 (802.11be)。・DIY フレンドリーなデザイン: ROG FPS-II カードと ROG Strix Hive II のバンドル、PCIe スロット Q-Release Slim、M.2 Q-Latch、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウント I/O シールド。・没入型オーディオ: ESS SABRE 9260Q DAC と Dolby Atmos を搭載した ROG Strix Hive II 外部オーディオ ソリューション
その他WOL by PME/P×E
外寸(mm)285×220×110
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、Aluminum backplate、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 header(s)、ROG STRIX HIVE 2、1 × USB Type-C connects to motherboard、2 × USB 10Gbps port ( 1 × Type-A + 1 × USB Type-C) 、1 × Headphone jack with mic in、1 × Power button 、1 × FlexKey button 、1 × Volume control knob with mute button Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])
OSWindows 11 64bit
オーディオ機能ROG Strix Hive2 Audio Features、ROG Hyper-Grounding Technology、E3 DAC 、Silver-plated audio jacks、Dedicated audio PCB layers
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):2 × USB4(40Gbps)port(s)(2 × USB Type-C)、5 × USB 10Gbps port(s)(4 × Type-A + 1 × USB Type-C)、3 × USB 2.0 port(s)(3 × Type-A)、Front USB(Total 3 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、 USB Type-C power delivery output: max. 5V/3A、ROG STRI× HIVE II(Total 2 ports)、2 × USB 10Gbps port( 1 × Type-A + 1 × USB Type-C)、ROG FPS Card(Total 3 ports)、2 × USB 2.0 headers additional 3 USB 2.0 ports
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbpstransfer rate
ストレージSupports 2 × M.2 slots and 2 × SATA 6Gb/s ports、AMD Ryzen 7000 & 8000 & 9000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、AMD ×870 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4)、2 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10、and AMD Ryzen 9000 Series Desktop、Processors additionally support RAID 5、Install ROG FPS Card to support 2 × SATA 6Gb/s port
内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタMini-ITX:170×170
イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI、BIOS EZ Mode、ASUS MyHotkey、FlEXKey、Dynamic OC Switcher
1台
¥67,980
税込¥74,778
4日以内出荷
サイズオリジナル設計のサイドフロー型CPUクーラーのデュアルファンモデルです。 従来160mmクラスが一般的であった120mmサイドフロークーラーの全高を154.5mmと低くすることにより、取り扱い易さとPCケースとの互換性が向上しました。 奥行き80mmの表面積重視の大型フィン設計で、6本のヒートパイプが熱を余すことなくフィンに伝導させます。 放熱フィンとファンマウントの位置をやや後方に配置することにより、ファンとメモリの物理的干渉を回避しました。 ベースプレートの位置も本体中心からオフセットすることにより、GPUとの物理干渉の可能性を低減します。 Intel最新ソケット LGA1700、AMD最新ソケット AM5「RYZEN」にも対応します。 ヒートシンクの剛性と熱伝導率を高める0.4mm厚フィンを採用しました。 厚みのある銅製受熱ベースプレートにより、CPUの発熱を確実に吸い上げます。 2枚の形状の異なるフィンの組み合わせにより、ファンの風を効率良く吸い込むフィン設計で、PCケース内にハイエアフローを生み出します。 ヒートパイプには酸化を防止し、高級感溢れるニッケルメッキ処理を施しました。 シリンジ(注射器型)容器入り「Thermal Elixir 3 1g」とヘラが付属します。 クーラー搭載用に特化した静圧重視の新設計フレームにより、パフォーマンスが向上しました。 防振ラバーがファンの振動を吸収するため、防振性にも優れています。 デュアルファン用Y字ケーブルが1本付属でPWMファンの2分岐が可能です。 ヒートシンクのベース部分にメタルバーを渡す「スプリングスクリュー+ブリッジ方式(H.P.M.S)」のリテンションシステムを採用しました。 バックプレートは金属製にバージョンアップしました。 低回転~高回転まで、どの回転数にも最適な冷却性能を発揮するヒートシンク設計で、極静音モードからハイレベルなオーバークロックまでサポートします。 RoHS対応の環境配慮型プロダクトです。
仕様●対応ソケット(AMD):AM4/AM5●対応ソケット(Intel):1150/1151/1155/1156/1200/1700/2011/2011(V3)/2066●搭載ヒートパイプ:6mm径×6本(ニッケルメッキ処理済み)●搭載ファンサイズ:120×120×厚さ26mm●静圧:0.49~24.03Pa/0.05~2.45mmH2O
付属品リテンションキット、ファンクリップ2組、グリス、ヘラ、取付用ドライバー、Y字ケーブル、日本語マニュアル
質量(g)1,197(付属ファン含む)
回転数(min-1[r.p.m])350(±200)~2000(±10%)
寸法(幅W×奥行D×高さH)(mm)132×154×132(付属ファン、ファンクリップ含む)
接続PWM 4ピン
騒音レベル(dB(A))3.0~26.88
RoHS指令(10物質対応)対応
最大風量(CFM)7.68~60.29
1個
¥6,900
税込¥7,590
5日以内出荷
6mm径x6本のヒートパイプと2つのブロックに受熱するツインタワー設計により、ハイエンドクラスの性能を実現 主な変更点は、ヒートシンクのトップ部に、サンドブラスト仕上げのブラックトップカバーをマウント 干渉しにくく互換性を向上させたフィン設計とLGA1700対応の新型リテンションのバックプレートを金属製に変更 ツインタワー状の2ブロック構造により、両側のフィンにヒートパイプの熱を余すことなく熱輸送 フロントファンに薄型15mm厚ファンを搭載し、ヒートシンク設計を後方にずらしたオフセットデザインを採用 フィン上部やフィン後方部にカットを施し、マザーボード上のヒートシンクとの干渉を抑え、互換性を向上 ツインタワー型クーラーでありながら、高さを抑えた全高154mmのコンパクト設計 クーラー搭載用に特化した新設計フレームの採用によりパフォーマンスが向上 防振ラバーがファンの振動を吸収するため、防振性も抜群 ファンの動作はフロントが反時計回り、ミドルが時計回りとなる「2重反転方式」を採用 気流の乱れの低減、風量および静圧特性の向上によりハイレベルな冷却性能を誇る ヒートシンクの剛性と熱伝導率を高める0.4mm厚フィンを採用 Intel最新ソケット LGA1700対応、AMD最新ソケット AM5「RYZEN」対応 ヒートパイプには酸化を防止し、高級感溢れる「ニッケルメッキ処理」 厚みのある銅製受熱ベースプレートにより、CPUの発熱を確実に吸引 シリンジ(注射器型)容器入り、高性能ハイエンドグリス「Thermal Elixir 3」 1g(ヘラ付)付属 デュアルファン用Y字ケーブルが1本付属、PWMファンの2分岐が可能 フロントに15mm厚、ミドルに25mm厚、リアに25mm厚と最大3基のファンを搭載可能 ヒートシンクのベース部分にメタルバーを渡す「ブリッジ方式」のリテンションシステムのバックプレートが金属製にバージョンアップ 低回転~高回転までどの回転数にも最適な冷却性能を発揮するヒートシンク設計を採用
仕様搭載ヒートパイプ:6mm径×6本(ニッケルメッキ処理済み)
付属品リテンションキット、ファンクリップ3組、グリス、ヘラ、取付用ドライバー、Y字ケーブル、図解入り多言語マニュアル(日本語含む)
寸法(mm)フロントファン:120×120×厚さ15(振動吸収ラバーパッドの厚み1mmを含む)、リアファン:120×120×厚さ26(振動吸収ラバーパッドの厚み1mmを含む)
質量(g)1095(付属ファン含む)
本体質量(g)1095(付属ファン含む)
寸法(幅W×高さH×奥行D)(mm)138×154×128(奥行は付属ファン含む)
接続PWM 4ピン
風量フロントファン:8.16~39.44CFM、リアファン:16.90~67.62CFM
回転数ファン:300(±200rpm)~1500rpm(±10%)(フロントおよびリアファン)
保証期間ご購入日より1年間
適合ソケット(INTEL)1150/1151/1155/1156/1200/1700/2011/2011(V3)/2066、(AMD)AM4/AM5
ノイズレベルフロントファン:2.58~23.8dBA、リアファン:4.0~28.6dBA
RoHS指令(10物質対応)対応
静圧(Pa)フロントファン:0.44~9.41/0.045~0.96mmH2O、リアファン:0.74~14.71/0.075~1.5mmH2O
1個
¥6,479
税込¥7,127
5日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、10層PCB 2oz、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- Clear CMOS button- CPU Socket lever protector- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen2 headers
OSWindows 11 (22H2 & later)
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
USBタイプRear USB (Total 8 ports)1 x Thunderbolt 4 port (1 x USB Type-C)1 x USB 20Gbps port (1 x USB Type-C)1 x USB 10Gbps ports (1 x Type-A)3 x USB 5Gbps ports (3 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 5 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only support Wi-Fi 6E. For Windows 10, please note that no driver is available , please refer to the Wi-Fi chipset vendor's website for details. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2)M.2_1 slot (Key M), type 2260/2280 (supports PCIe 5.0 x4 mode)Intel B860 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports SATA RAID 0/1/5/10.
内蔵グラフィックス1 x DisplayPort1 x HDMI port 1 x Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard
対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- GameFirst- Power SavingAIDA64 Extreme (60 days free trial) HWiNFOASUS AI AdvisorASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
1台
¥42,980
税込¥47,278
17日以内出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
外寸(mm)350×265×71
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、CPU Socket lever protector、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11(22H2 & later)
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port 、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 9 ports):1 × Thunderbolt 4 port(1 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps ports(1 × Type-A)、6 × USB 5Gbps ports(6 × Type-A)、Front USB(Total 6 ports)、1 × USB 10Gbps(1 × USB Type-C)、1 × USB 5Gbps header support 2 additional USB 5Gbps ports、2 × USB 2.0 headers support 3 additional USB 2.0 ports、USB Type-C power delivery output: max.5V/3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージSupports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_3 slot(Key M)、type 2280/22110(supports PCIe 4.0 ×4 mode)、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 M.2_4 slot shares bandwidth with PCIE×16(G4). When M.2_4 is occupied with SSD device、PCIE×16(G4) will be disabled、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10
内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 8K@60Hz with DSC as specified in DisplayPort 1.4. Supports 8K@60Hz with DSC as specified in HDMI 2.1. In ThunderboltTM 4 mode, supports up to 8K@60Hz ×1 with DSC or 4K@60Hz × 2, ma×imum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.
フォームファクタATX:305×244
イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、Power Saving、ASUS Driver Hub、AIDA64 EXtreme (60 days free trial) 、HWiNFO、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Days Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、NPU Boost、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥44,980
税込¥49,478
4日以内出荷
SILVER STONE(シルバーストーン)SilverStone クーラー Hydrogon D140 ARGB 6本の銅製ヒートパイプとデュアルARGBファン装備高性能デュアルタワー SST-HYD140-ARGB
エコ商品
・長尺ドライバ付属で直接的なマウントシステムが、IntelおよびAMDプラットフォームの双方において、安全かつ手軽なインストールを確実に実現します。・最高の熱伝導効率を実現する、デュアルファンおよび6本のヒートパイプ装備のデュアルタワーCPUクーラー。少し突出した銅製ベースプレートがプロセッサにフィット、熱伝導性を最適化します。・両方のファンがカスタム化対応ARGB LEDを装備、ARGBコントローラまたは互換マザーボード経由でシームレスな制御が実現します。・ファンの隅にあるゴムパッドがノイズ低減を強化します。
材質アルミニウムフィン装備で銅製のベースおよびヒートパイプ
質量(g)実質量:1,220
定格電圧(V)ファン:12
ベアリングファン:油圧ベアリング
定格電流(A)ファン:0.17
型番SST-HYD140-ARGB
寸法(幅W×高さH×奥行D)(mm)140×160×136
適合ソケット応用:Intel LGA 2066/2011/1700/1200/115x、AMD Socket AM4/AM5
コネクタファン:4 Pin PWM & 4-1 Pin ARGB (5V LED)
ファン寸法(幅W×高さH×奥行D)(mm)140fan:140×25×140<120fan:120×25×120
ノイズレベルファン:140mm fan:12.8~30.8 dBA<120mm fan:11.3~35.5 dBA
RoHS指令(10物質対応)対応
流量ファン:140mm fan:93 CFM<120mm fan:83.68 CFM
最大風圧(mmH2O)ファン:140mm fan:2.24<120mm fan:4.01
ファン回転速度(min-1[r.p.m])140mmfan:400~1750<120mmfan:500~2200
MTTF(時間)ファン平均故障間隔:30000
1台
¥11,980
税込¥13,178
7日以内出荷
サイズオリジナル設計のロープロファイルに対応したトップフロー型CPUクーラーです。6mm径ヒートパイプを4本搭載し、全高39mmのロープロファイル設計なので、スリムケースやMini-ITXケースに最適です。厚みのある銅製受熱ベースプレートにより、CPUの発熱を確実に吸い上げます。ヒートパイプには酸化を防止し、高級感溢れる「ニッケルメッキ処理」を施しました。SHURIKEN 3専用にカスタムされた92mm 16mm厚 PWMファン「KAZE FLEX II 92 SLIM AH PWM」を採用しました。フレームにスリットを入れることによりヒートシンクに溜まった熱を拡散し、冷却能力が格段に向上します。防振ラバーがファンの振動を吸収するため、防振性にも優れています。Intel最新ソケット LGA1700 / LGA185X、AMD最新ソケット AM5「RYZEN」に対応します。標準では92mm角-16mm厚ファンを搭載、92mm角-25mm厚ファンにも換装可能なネジが付属します。クーラー本体の上面からマザーボード方向へ風を当てるトップフロー式のエアフロー構造で、CPU以外のVRMなどマザーボード上の周辺冷却が可能です。
付属品リテンションキット、ファン取付ネジ、グリス、図解入り多言語マニュアル(日本語含む)
質量(g)320 (付属ファン含む)
最大静圧(mmH2O)0.20~19.51Pa/0.02~1.99H2O
接続PWM 4ピン
風量4.96~36.45CFM
回転数300(±200 rpm)~2500 rpm(±10%)
本体サイズ(mm)W92×H39×D94.4(奥行きは付属ファン含む、高さはネジの突起も含む)
保証期間ご購入日より1年間
騒音レベル(dB(A))ノイズ:1.8~31.78dBA
パイプ数搭載ヒートパイプ:6径×4本(ニッケルメッキ処理済み)
適合ソケットAMD:AM5/AM4、Intel:LGA 1700/1200/115X/185X
サイズ(mm)搭載ファン:92×92×厚さ16(搭載ファン)
RoHS指令(10物質対応)対応
1個
¥4,398
税込¥4,838
当日出荷
・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
外寸(mm)285×274×72.5
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11(22H2 & later)
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):1 × Thunderbolt 4 port(1 × USB Type-C) 、1 × USB 20Gbps port(s)(1 × USB Type-C)、1 × USB 10Gbps port(s)(1 × Type-A)、3 × USB 5Gbps port(s)(3 × Type-A)、4 × USB 2.0 port(s)(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector、1 × USB 5Gbps header(s)support(s)2 additional USB 5Gbps ports、2 × USB 2.0 header(s)support(s)3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_4 slot(Key M)、type 2230/2280(supports PCIe 4.0 ×4)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/1
内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタmATX:244×244
イーサネット対応1 × Intel 2.5Gb Ethernet
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
1台
¥44,980
税込¥49,478
4日以内出荷
トップフロー型の薄型CPUクーラーです。冷却ファンからの風が下向きに流れるトップフロータイプなので、CPU周辺の電子部品などの冷却にも有効です。高さ45mm!! スリム・小型ケースに好適です。AMD AM5とIntel LGA1700ソケットに対応します。Intel/AMDのマルチソケット対応です。直径6mmの純銅製ヒートパイプを4本使用し、冷却効果を高めています。CPUと直接接触するヒートパイプ部分は銅を露出させ、熱伝導の効率を高めています。ネジ留め式リテンションでしっかり固定できます。バックプレート不使用のため、周辺部品と干渉しづらいです。Hydraulicベアリング採用92mm角 PWM 4ピンファンを搭載しています。全体がブラックで黒色パーツや内部黒色塗装ケースに合います。
仕様(TDP)≦100W、Hydraulicベアリング、PWM4ピンコネクタタイプ
付属品リテンションキット、熱伝導グリス、取扱説明書(英語)
色ブラック(ファン、ヒートシンク)
寸法(幅W×奥行D×高さH)(mm)94×101×45(リテンションを除く)、搭載ファン:92×92×15
ノイズレベル(最大)35.2dB(A)
ファン(回転数)800±200~2800rpm±10%
ケーブル長(cm)43
RoHS指令(10物質対応)対応
定格入力DC12V0.2A
最大風量(CFM)46
対象CPU形式Intel:LGA1150、1151、1155、1156、1200、1700、AMD:SocketAM4、AM5
1個
¥3,998
税込¥4,398
4日以内出荷
ARCTICブランドのダイレクトヒートパイプを4本搭載した120mmサイドフロークーラーです。P12シリーズファンを搭載したデュアルファン仕様で、静音かつ非常に高い冷却能力を誇ります。アルミトッププレートによる高級仕上げです。デュアルファン仕様で効率的な冷却性能だけでなく、デザインも印象的です。ヒートパイプの先端がアルミニウムカバーで装飾されており、シームレスな外観と性能を両立しました。インテルとAMDのマルチソケット対応で、Intel最新ソケットのLGA1851「Arrow Lake」との互換性を確保しました。ファンクリップが不要な革新的なマウントシステムにより、簡単にヒートシンクに装着が可能です。コンタクトフレームがCPUの変形やCPUへの機械的負荷を大幅に軽減し、クーラーをCPUのバックプレートにネジ止めすることが可能です。マザーボードとCPUへの機械的ストレスが最小限に抑えられ、冷却性能が安定します。ドイツで開発された合金と潤滑剤の組み合わせにより、ベアリング内の摩擦が最小限に抑えられ、より高い効率を実現しました。潤滑剤の損失を防ぐだけでなく、ピンとスリーブの摩耗も最小限に軽減します。発熱を抑えベアリングの騒音が減少し、耐用年数の高寿命化に寄与します。スタッドナットなどIntelとAMDの両プラットフォーム間で一部の部品の共通化することで、部品点数も少なくシンプルで便利なセットアップを実現します。
質量(g)890(付属ファン含む)
電圧(V)12 DC
ベアリングFluid Dynamic Bearing
最大静圧(mmH2O)2.2H2O
消費電流(A)0.1
回転数200~1800rpm (5% PWM 以下 0 rpm)
本体サイズ(mm)W126×H159×D104(奥行きは付属ファン含む)
パイプ数搭載ヒートパイプ:6径×4本
適合ソケットAMD:AM4/AM5、Intel:LGA 1851/1700
コネクタ4ピン PWMコネクタ+4ピンプラグ
ケーブル長(mm)200 + 80 Splitter Cable
サイズ(mm)ファン:120×120×厚さ25(P12 PWM PST 2台)
素材フィン:Aluminium
RoHS指令(10物質対応)対応
スタックフィンスタック:0.4mm(59枚)
最大風量(CFM)56.3
動作温度範囲(℃)0-40
1個
¥5,098
税込¥5,608
5日以内出荷
出力電圧 = ±28V dc。入力電圧範囲 = 9→ 36 V dc。定格電力 = 100W。入力電圧公称 = 24 V dc。出力電流 = 3.6A。実装タイプ = シャーシマウント。分離式 = あり。出力数 = 2。パッケージ = 1/2 ブリック。絶縁電圧 = 2.25kV dc。奥行き = 12.1mm。鉄道用途向けに承認済み = あり。ロードレギュレーション = 0.001。最低温度 = -40℃。EN 50155、UL 60950-1、IEC / EN 60950-1. UL / cUL 鉄道. Traco 100 Wシングル出力絶縁調整型DC-DCコンバータ - TEP-100WIRシリーズ. Tracopower TEP 100WIRシリーズは、耐久性に優れたシール済み業界標準ハーフブリックパッケージの100Wシングル出力絶縁調整型高性能DC-DCコンバータ製品のファミリです。 これらの鉄道認可DC-DCコンバータは最大92 %の高い変換効率を発揮し、自然対流冷却においては最大60 ℃の温度で動作します。これはヒートシンクと一緒に使用した場合は最大70 ℃まで改善し、鉄製のプレートに取り付ける場合は最大85 ℃まで対応します。 TEP 100WIRシリーズのDC-DCコンバータは広い入力電圧範囲及び逆入力電圧に対応します。これはバッテリ動作システムにおいて有効なソリューションになります。 オンボード配電が可能なこれらシングル出力絶縁調整型高性能DC-DCコンバータの最適な用途としては、電気通信 / データ通信システム、産業制御システム、鉄道システムがあります。. 小型金属製パッケージ 4:1の超ワイド入力電圧範囲 鉄道用途向けにEN 50155認定取得 最大92 %の非常に高い変換効率 最小負荷条件なし ソフトスタート 調整可能な出力電圧+10 / -20 % センスライン オン / オフ遠隔入力 低電圧ロックアウト回路 逆入力電圧保護 過熱保護
RoHS指令(10物質対応)対応
1個
¥29,980
税込¥32,978
5日以内出荷
RS Pro 厚膜パワー抵抗器ですRS Pro RSPR2K シリーズ厚膜パネル取り付け電力抵抗器は、抵抗 100 、定格電力 2000 の製品です。 寸法は、 60 mm 65 mm 15 mm (長さ 幅 高さ)です。このヒートシンク抵抗器は、さまざまな業界や用途に適しています。熱<伝導性 W/mK の熱伝導化合物を使用することで、ヒートシンク Rth cs 0.025 K/W への熱伝導を使用して順番に到達させることができるため、最高の結果が得られます。 注: 冷却プレートの平坦度は、全体で 0.05 mm を超えている必要があります 表面の粗さが 6.4 m を超えないようにしてください特長と利点動作温度範囲: -55 C 150 C 温度係数は -150 ppm/ C 150 ppm/ C です 終端スタイル:ねじ 最大連続電流: 120A 最小絶縁抵抗: 1000 で 10 Ω用途 電源 デバイスの制御 ロボット認定 ANSI/ESD S20.20 2014 BS EN 61340-5-1 2007
仕様抵抗 = 100Ω定格電力 = 2kWシリーズ = RSPR2Kパッケージ/ケース = 平面許容差 = ±10%テクノロジー = 厚膜終端スタイル = ネジ動作温度 Min = -55℃動作温度 Max = +150℃最小温度係数 = -150ppm/℃最大温度係数 = +150ppm/℃寸法 = 60 x 65 x 15mm全高 = 15mm
RoHS指令(10物質対応)対応
1個
¥74,980
税込¥82,478
7日以内出荷
出力電圧 12V dc。入力電圧範囲 18 75 dc。定格電力 30W。入力電圧公称 48 dc。出力電流 2.5A。実装タイプ スルーホール。分離式 あり。出力数 1。絶縁電圧 1.5kV dc。奥行き 9.9mm。シリーズ THN 30WI。ロードレギュレーション 0.002。最低温度 -40℃。Traco TDR 3SWISMシリーズ3 SMD シングル デュアル出力絶縁調整型 DC-DC コンバータ. TRACOPOWER THN 30WI シリーズは、電力密度が最も高い最新世代の高性能 DC/DC コンバータです。出力電力は 30 、小型の金属ケースに入っています。 このDC/DCコンバータは、無負荷状態でも4:1の広い入力電圧範囲及び正確に調整された出力電圧を実現しています。THN30は、負荷範囲で最高の効率を発揮するため、信頼性が高く、85℃までの温度範囲に適用可能です。最小負荷時の入力電流が低く、リモートオン オフ制御が可能なこの DC/DC コンバータは、バッテリー駆動システムに最適なソリューションとなっています。モバイル機器、計装、通信と産業電子機器の分散型電源システムなど、基板上のスペースが重視されるあらゆる場所で使用されています。. 最高電力密度が30Wのコンバーター 超小型 絶縁ベースプレート付きシールドメタルケース 4:1の広い入力電圧範囲 全負荷範囲で最大92%の超高効率を実現 過熱保護機能 動作温度範囲 -40℃+80℃、ヒートシンク使用時は85℃まで可能 最小負荷不要 リモートオン オフ制御 出力電圧を調整可能 I/O 絶縁電圧: 1500 dc 3年製品保証
RoHS指令(10物質対応)対応
1セット(10個)
¥129,800
税込¥142,780
7日以内出荷
出力電圧 15V dc。入力電圧範囲 9 36 dc。定格電力 30W。入力電圧公称 24 dc。出力電流 2A。実装タイプ スルーホール。分離式 あり。出力数 1。絶縁電圧 1.5kV dc。長さ 25.4mm。シリーズ THN 30WI。ロードレギュレーション 0.002。最低温度 -40℃。Traco TDR 3SWISMシリーズ3 SMD シングル デュアル出力絶縁調整型 DC-DC コンバータ. TRACOPOWER THN 30WI シリーズは、電力密度が最も高い最新世代の高性能 DC/DC コンバータです。出力電力は 30 、小型の金属ケースに入っています。 このDC/DCコンバータは、無負荷状態でも4:1の広い入力電圧範囲及び正確に調整された出力電圧を実現しています。THN30は、負荷範囲で最高の効率を発揮するため、信頼性が高く、85℃までの温度範囲に適用可能です。最小負荷時の入力電流が低く、リモートオン オフ制御が可能なこの DC/DC コンバータは、バッテリー駆動システムに最適なソリューションとなっています。モバイル機器、計装、通信と産業電子機器の分散型電源システムなど、基板上のスペースが重視されるあらゆる場所で使用されています。. 最高電力密度が30Wのコンバーター 超小型 絶縁ベースプレート付きシールドメタルケース 4:1の広い入力電圧範囲 全負荷範囲で最大92%の超高効率を実現 過熱保護機能 動作温度範囲 -40℃+80℃、ヒートシンク使用時は85℃まで可能 最小負荷不要 リモートオン オフ制御 出力電圧を調整可能 I/O 絶縁電圧: 1500 dc 3年製品保証
RoHS指令(10物質対応)対応
1個
¥13,980
税込¥15,378
5日以内出荷
出力電圧 5V dc。入力電圧範囲 18 36 dc。定格電力 30W。入力電圧公称 24 dc。出力電流 6A。実装タイプ スルーホール。分離式 あり。出力数 1。絶縁電圧 1.5kV dc。奥行き 9.9mm。シリーズ THN 30。ロードレギュレーション 0.002。最低温度 -40℃。UL cUL60950-1、IEC EN60950-1. Traco 30 Wシングル デュアル出力絶縁調整型DC-DCコンバータ THN 30シリーズ. Tracopower THN 30シリーズは、非常に高い電力密度を持つ、高性能DC/DCコンバータの最新世代です。 超小型サイズの金属ケースに収納されたこの製品は、30 W出力電力を達成します。 これらのDC/DCコンバータは、ワイドな2:1入力電圧範囲を備えており、無負荷時でも精密に調整された調整型出力電圧を実現します。 負荷範囲にわたり高効率で信頼性の高いTHN 30は、85 ℃までの使用温度範囲を誇ります。 無負荷時の低入力電流特性及びリモートオン オフ制御を搭載したこれらのDC/DCコンバータは、バッテリ駆動システムに最適です。 典型的な用途としては、携帯機器、計測機器、通信及び産業電子機器の分散型電源システム、そしてその他基板上のスペースが限られた様々なケースが挙げられます。. 非常に高い電力密度の30 SIPコンバータ 超コンパクトサイズ 絶縁ベースプレート付きシールドメタルケース 2:1のワイド入力電圧範囲 全負荷で最大92 %の非常に高い効率 過熱保護 動作温度範囲: 40 +80 ℃、最高温度85 ℃(ヒートシンク付き) 非常に低い無負荷入力電流 リモートオン オフ制御 出力電圧調整可能 I/O絶縁耐圧: 1500 dc 3年間の製品保証
RoHS指令(10物質対応)対応
1個
¥9,498
税込¥10,448
欠品中
出力電圧 24V dc。入力電圧範囲 9 18 dc。定格電力 30W。入力電圧公称 12 dc。出力電流 1.25A。実装タイプ スルーホール。分離式 あり。出力数 1。絶縁電圧 1.5kV dc。奥行き 9.9mm。シリーズ THN 30。ロードレギュレーション 0.002。最低温度 -40℃。UL cUL60950-1、IEC EN60950-1. Traco 30 Wシングル デュアル出力絶縁調整型DC-DCコンバータ THN 30シリーズ. Tracopower THN 30シリーズは、非常に高い電力密度を持つ、高性能DC/DCコンバータの最新世代です。 超小型サイズの金属ケースに収納されたこの製品は、30 W出力電力を達成します。 これらのDC/DCコンバータは、ワイドな2:1入力電圧範囲を備えており、無負荷時でも精密に調整された調整型出力電圧を実現します。 負荷範囲にわたり高効率で信頼性の高いTHN 30は、85 ℃までの使用温度範囲を誇ります。 無負荷時の低入力電流特性及びリモートオン オフ制御を搭載したこれらのDC/DCコンバータは、バッテリ駆動システムに最適です。 典型的な用途としては、携帯機器、計測機器、通信及び産業電子機器の分散型電源システム、そしてその他基板上のスペースが限られた様々なケースが挙げられます。. 非常に高い電力密度の30 SIPコンバータ 超コンパクトサイズ 絶縁ベースプレート付きシールドメタルケース 2:1のワイド入力電圧範囲 全負荷で最大92 %の非常に高い効率 過熱保護 動作温度範囲: 40 +80 ℃、最高温度85 ℃(ヒートシンク付き) 非常に低い無負荷入力電流 リモートオン オフ制御 出力電圧調整可能 I/O絶縁耐圧: 1500 dc 3年間の製品保証
RoHS指令(10物質対応)対応
1個
¥9,498
税込¥10,448
5日以内出荷
出力電圧 12V dc。入力電圧範囲 36 75 dc。定格電力 30W。入力電圧公称 48 dc。出力電流 2.5A。実装タイプ スルーホール。分離式 あり。出力数 1。絶縁電圧 1.5kV dc。長さ 25.4mm。シリーズ THN 30。ロードレギュレーション 0.002。最低温度 -40℃。UL cUL60950-1、IEC EN60950-1. Traco 30 Wシングル デュアル出力絶縁調整型DC-DCコンバータ THN 30シリーズ. Tracopower THN 30シリーズは、非常に高い電力密度を持つ、高性能DC/DCコンバータの最新世代です。 超小型サイズの金属ケースに収納されたこの製品は、30 W出力電力を達成します。 これらのDC/DCコンバータは、ワイドな2:1入力電圧範囲を備えており、無負荷時でも精密に調整された調整型出力電圧を実現します。 負荷範囲にわたり高効率で信頼性の高いTHN 30は、85 ℃までの使用温度範囲を誇ります。 無負荷時の低入力電流特性及びリモートオン オフ制御を搭載したこれらのDC/DCコンバータは、バッテリ駆動システムに最適です。 典型的な用途としては、携帯機器、計測機器、通信及び産業電子機器の分散型電源システム、そしてその他基板上のスペースが限られた様々なケースが挙げられます。. 非常に高い電力密度の30 SIPコンバータ 超コンパクトサイズ 絶縁ベースプレート付きシールドメタルケース 2:1のワイド入力電圧範囲 全負荷で最大92 %の非常に高い効率 過熱保護 動作温度範囲: 40 +80 ℃、最高温度85 ℃(ヒートシンク付き) 非常に低い無負荷入力電流 リモートオン オフ制御 出力電圧調整可能 I/O絶縁耐圧: 1500 dc 3年間の製品保証
RoHS指令(10物質対応)対応
1個
¥9,698
税込¥10,668
5日以内出荷
出力電圧 12V dc。入力電圧範囲 18 36 dc。定格電力 30W。入力電圧公称 24 dc。出力電流 2.5A。実装タイプ スルーホール。分離式 あり。出力数 1。出力電圧調整範囲 -10 +20%。絶縁電圧 1.6kV dc。長さ 25.4mm。シリーズ THN 30。ロードレギュレーション 0.002。代表規格 EN 60950-1℃。UL cUL60950-1、IEC EN60950-1. Traco 30 Wシングル デュアル出力絶縁調整型DC-DCコンバータ THN 30シリーズ. Tracopower THN 30シリーズは、非常に高い電力密度を持つ、高性能DC/DCコンバータの最新世代です。 超小型サイズの金属ケースに収納されたこの製品は、30 W出力電力を達成します。 これらのDC/DCコンバータは、ワイドな2:1入力電圧範囲を備えており、無負荷時でも精密に調整された調整型出力電圧を実現します。 負荷範囲にわたり高効率で信頼性の高いTHN 30は、85 ℃までの使用温度範囲を誇ります。 無負荷時の低入力電流特性及びリモートオン オフ制御を搭載したこれらのDC/DCコンバータは、バッテリ駆動システムに最適です。 典型的な用途としては、携帯機器、計測機器、通信及び産業電子機器の分散型電源システム、そしてその他基板上のスペースが限られた様々なケースが挙げられます。. 非常に高い電力密度の30 SIPコンバータ 超コンパクトサイズ 絶縁ベースプレート付きシールドメタルケース 2:1のワイド入力電圧範囲 全負荷で最大92 %の非常に高い効率 過熱保護 動作温度範囲: 40 +80 ℃、最高温度85 ℃(ヒートシンク付き) 非常に低い無負荷入力電流 リモートオン オフ制御 出力電圧調整可能 I/O絶縁耐圧: 1500 dc 3年間の製品保証
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
5日以内出荷
Strix B650E-I は、その軽量なフレームに惑わされることなく、圧倒的なパフォーマンスを発揮する。VRMを強化し、DDRとPCIe 5の両方を搭載したこの製品は、Ryzen 7000の完璧なパートナーであり、特にステルスSFFビルドで威力を発揮します。
機能BIOS:256 MbFlash ROM, UEFI AMI BIOS、エクストリームエンジンデジ+-5KブラックメタリックコンデンサASUS Qデザイン- M.2 Qラッチ- Qディム- Q-LED (CPU [赤]、DRAM [黄色]、VGA [白]、ブートデバイス [黄緑])- QスロットASUSサーマルソリューション- M.2ヒートシンクバックプレート- M.2ヒートシンク- VRMヒートシンク設計ASUS EZ DIY- BIOSフラッシュバックボタン- BIOSフラッシュバック LED- プロクール- プリマウントされたI / Oシールド- セーフスロット- セーフディムオーラシンク- オーラRGBヘッダー- アドレス指定可能なGen 2ヘッダー
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080-フロントおよびリアヘッドフォン出力のインピーダンス検出- サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク- 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力- 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- オーディオシールド- サビテックSV3H712アンプ - LED照明オーディオジャック- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 8 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)5 x USB 3.2 Gen 2 ポート (4 x タイプ A + 1 x USB タイプ C)2 x USB 2.0 ポート (2 x タイプ A)フロント USB (合計 5 ポート)1 x USB 3.2 Gen 2コネクタ1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします1 x USB 2.0ヘッダーは、追加の2つのUSB 2.0ポートをサポートします
Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5 / 6GHz周波数帯域をサポート v5.2 Bluetooth WiFi 6E 6GHzの規制は国によって異なる場合があります。 Bluetoothバージョンは異なる場合がありますので、最新の仕様についてはWi-Fiモジュールの製造元のWebサイトを確認してください。
ストレージ合計で2 x M.2スロットと2 x SATA 6 Gb/秒ポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×2 AMD RAIDXpert2テクノロジーは、PCIe RAID 0/1とSATA RAID 0/1の両方をサポートします。
内蔵グラフィックス1×HDMIポート 1 x USB3.2 Gen2ポートは、USB Type-Cディスプレイ出力をサポートしています グラフィックの仕様は CPU の種類によって異なる場合があります。AMD CPUの仕様をご確認してください。ディスプレイ出力で指定された最大8K@60HzをサポートHDMI 2.1 で指定されている4K@60Hzをサポートします。 VGA 解像度のサポートは、プロセッサまたはグラフィック カードの解像度によって異なります。
1台
¥38,980
税込¥42,878
4日以内出荷
仕様パワーレーティング:6kW 、 電流レーティング:8A 、 重量:770g 、 実装タイプ:パネルマウント 、 寸法:105 x 193 x 68mm 、 固定センター:2 x 5mm 、 長さ:105mm 、 幅:193mm 、 高さ:68mm 、 動作温度 Max:+65 ℃ 、 単相ユニットにフェイルセーフアラームは搭載されていませせん。. PRx-Eシリーズ1 / 3相HVACコントローラ. PRx-E サイリスタスタックユニットでは、1 / 3相抵抗負荷をシームレスに完全に制御できます。. 高速パルスゼロ電圧スイッチングテクノロジーを使用してフリッカーとRFIの問題を最小化するバーストファイアリング制御スタック 内蔵ヒューズ、温度トリップ、自動リセット、及びヒートシンク 内部信号端子及び電源端子に簡単にアクセスできる特別設計のエンクロージャに収められ、設置時間を最小化 用途: ヒータバッテリ、エアカーテン、オーブン、暖房機、ホットプレート、ドライヤー、HVAC RS製品コード < 489-3547') 489-3547/ PR1-E-3KW単相3 kW < 489-3553') 489-3553/ PR1-E-6KW単相6 kW < 919-6245') 919-6245/ PR3-E-6KW三相6 kW < 489-3569') 489-3569/ PR3-E-12KW三相12 kW < 489-3575') 489-3575/ PR3-E-18KW三相18 kW
RoHS指令(10物質対応)対応
1個
¥51,980
税込¥57,178
7日以内出荷
関連キーワード