156件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
スピーカー周辺の吸音・ビビリ音対策に!
用途吸音材・クッション材・保護材として使用してください。 厚さ(mm)1 長さ(m)1 材質ポリエステル・アクリル系粘着剤 RoHS指令(10物質対応)対応
1巻
489 税込538
当日出荷
バリエーション一覧へ (2種類の商品があります)

研磨剤(青棒)を付けて研磨すると鏡面仕上げができます。お好きなサイズ・形状にてご使用できます。ハードとソフトの2タイプをご用意しております。
厚さ(mm)2 RoHS指令(10物質対応)対応
1個
1,198 税込1,318
当日出荷から26日以内出荷
バリエーション一覧へ (12種類の商品があります)

木材・化粧合板・塩ビ管・鉄鋼材・ガラス・プラスチックなどのマーキングに。 顔料系なので、耐光性・耐水性に優れています。 不透明油性。
線幅(mm)1 インク不透明油性 RoHS指令(10物質対応)対応 商品タイプ使い切り本体 線の太さ
1本
179 税込197
当日出荷
バリエーション一覧へ (3種類の商品があります)

速乾性・耐水性で、紙・布・木・ダンボール・ガラス・プラスチック・金属・ビニール類などに幅広く利用できます。 吊り下げタイプの袋入り。
線幅(mm)(細)1.0~1.3、(極細)0.5 インク油性染料(アルコール系) タイプツイン 軸径(Φmm)11.9 全長(mm)141.8 質量(g)8.5 商品タイプ使い切り本体 線の太さ細字・極細字
1本ほか
109 税込120
当日出荷から6日以内出荷
バリエーション一覧へ (13種類の商品があります)

ペン先約1mmと極細なので、狭小部への細かいマーキングに適しています。耐摩耗性と耐水性に優れており、工業レベルの使用が可能です。キャップクリップがついており、ポケットへの収納に便利です。
用途金属、プラスチック、ガラス、木材、生地等へのマーキングに。 トラスコ品番251-3101 材質インク:顔料 ペン先長さ(mm)1 RoHS指令(10物質対応)対応
1本
479 税込527
当日出荷

台座にフェルトが付いた小型タイプのアジャスターです。 台座とノブが独立回転しますので、相手物をネジ部に取り付けた状態のまま高さ調整が可能です。 フェルトにはキズ・汚れ防止、移動時の消音効果があります。 ポリエステル100%(RoHS対応)のフェルトを採用、荷重がかかっても痕が残らず潰れる心配もありません。 フェルト以外に滑り止めシートタイプもございます。
用途計測機器、事務機器などの各種産業機器 耐荷重(N)垂直:490 (フェルト)茶色 RoHS指令(10物質対応)対応 材質(本体)POM(黒)、(ねじ部)SUS304相当、(フェルト)ポリエステル100% ねじ山種類メートル並目
1個
229 税込252
5日以内出荷
バリエーション一覧へ (5種類の商品があります)

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 1.5mm。密度 = 250kg/m3。カラー = 白
RoHS指令(10物質対応)対応
1個
1,298 税込1,428
7日以内出荷

仕様固定方法:接着剤レジェンド:1 → 33; -; A; B; C; R; S; T; U; V; W最大ケーブル径:12mm色:白地に黒長さ:38mm幅:5 mm量:10材質:TEV (ビニール カバーコットン)動作温度 Min:+10℃動作温度 Max:+40℃使用温度範囲:+10 → +40 ℃マーカーブック. このマーカーブックは10ページのカット済み接着剤ビニールクロスストリップです。各ストリップには、6 / 7個のリピートマーカーが印刷されています。最後のストリップは、取り外して対応する端子をマーキングできます。. 特長と利点. TEVビニールカバー付きの綿素材 特殊ラバー熱硬化接着剤 RoHS RoHS指令(10物質対応)対応
1個
5,198 税込5,718
7日以内出荷

1袋(300個)ほか
3,998 税込4,398
5日以内出荷から7日以内出荷
バリエーション一覧へ (107種類の商品があります)

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 3mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,098 税込7,808
7日以内出荷

1袋(100個)ほか
589 税込648
当日出荷から7日以内出荷
バリエーション一覧へ (600種類の商品があります)

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
28,980 税込31,878
7日以内出荷

イレーザー付。書いた文字を消すことができます。 マグネット付。キャップにマグネットが付いているのでボードに付けることができます。 細幅マーカー。ライン幅が約1.0mmで小さい文字も書けます。
寸法(mm)135×13.5×16 材質本体:ABS樹脂、マグネット:塩化ビニル合成ゴム 質量(g)9 RoHS指令(10物質対応)対応
1個
97 税込107
当日出荷

キャップなしでも48時間ペン先が乾かない。 便利なツインタイプマーカー。 油性
用途コンクリート・木材・ダンボールなどに。 線幅(mm)細1・太3 質量(g)13 商品タイプ使い切り本体
1本
139 税込153
当日出荷
バリエーション一覧へ (2種類の商品があります)

パイロット油性 ツインマーカー 細・太
エコ商品
クラフトテープにもポリ袋にも、しっかり書ける。1本2役 細字・太字のツインタイプ。携帯性に優れたショートサイズ。使いやすさ、握りやすさ抜群のデザイン。ツインタイプのコンパクトボディです。リサイクル材を使用した地球にやさしい環境配慮商品です。
全長(mm)130 種類油性マーカー 方式ツインキャップ式 インキ補充式 最大径(Φmm)23.2 線幅(mm)細字1.0・太字6.5 インク油性染料 詰め替えインクM-35RF-(インキ色) RoHS指令(10物質対応)10物質対応 グリーン購入法適合
1本
139 税込153
3日以内出荷
バリエーション一覧へ (2種類の商品があります)


仕様固定方法:タイ色:ナチュラル長さ:200mm幅:4.6 mm量:100材質:ナイロン 66引張り強さ:22kgMarking surface is 28 x 7.8 mm. RSケーブルマーカータイ(自然色のナイロン66). このケーブルマーカータイ(自然色)は、1回の作業でケーブルの結束と識別を実行するのに最適です。 このケーブルマーカータイの平らな部分には、印刷したり、マーカーペンで書き込んだりすることができます。. 材質: UL認定ナイロン66、94V-2 同時にケーブルの結束と識別が可能 平らな部分に簡単に書き込み可能 材質ナイロン 66 長さ(mm)200 幅(mm)4.6 ナチュラル 引張強度(kg)22 固定方法タイ RoHS指令(10物質対応)対応
1袋(100個)
1,998 税込2,198
7日以内出荷

1リール(18m)ほか
24,980 税込27,478
7日以内出荷
バリエーション一覧へ (6種類の商品があります)

お好きなサイズでご使用できます。
長さ(mm)1800 幅(mm)25 厚さ(mm)3 RoHS指令(10物質対応)対応
1箱(5個)
3,398 税込3,738
当日出荷

仕様固定方法 = タイ色 = 白長さ = 110mm幅 = 2.5 mm量 = 100材質 = ナイロン 66引張り強さ = 8kgRSケーブルマーカータイ(自然色のナイロン66). このケーブルマーカータイ(自然色)は、1回の作業でケーブルの結束と識別を実行するのに最適です。 このケーブルマーカータイの平らな部分には、印刷したり、マーカーペンで書き込んだりすることができます。. 材質: UL認定ナイロン66、94V-2 同時にケーブルの結束と識別が可能 平らな部分に簡単に書き込み可能 RoHS指令(10物質対応)対応
1袋(100個)
779 税込857
当日出荷

1袋(100個)ほか
2,998 税込3,298
5日以内出荷から7日以内出荷
バリエーション一覧へ (13種類の商品があります)


全ネジマーカー W3/8 AWJ 動画あり
配管の流体をひと目で識別する為の識別マーカーです。施工開始と同時に配管識別が可能に。全ネジに取付ける為、保温材施工時も再度識別表示をする必要がなくなります。11色のカラー展開で用途に合わせて使用できます。
用途配管識別マーカー 材質ポリエチレン(PE) 質量(g)1.2 呼び3/8 外寸(mm)【H2】40 内寸(mm)【A】2.5【D】8.8【H1】38 厚さt(mm)1 RoHS指令(10物質対応)対応 関連資料(0.03MB)
1セット(50個)
1,998 税込2,198
4日以内出荷
バリエーション一覧へ (11種類の商品があります)

全ネジマーカー W1/2 AWJ 動画あり
配管の流体をひと目で識別する為の識別マーカーです。施工開始と同時に配管識別が可能に。全ネジに取付ける為、保温材施工時も再度識別表示をする必要がなくなります。11色のカラー展開で用途に合わせて使用できます。
用途配管識別マーカー 材質ポリエチレン(PE) 質量(g)1.9 呼び1/2 外寸(mm)【D】12【H2】40 内寸(mm)【A】2.5【H1】38 厚さt(mm)1 RoHS指令(10物質対応)対応 関連資料(0.03MB)
1セット(25個)
1,998 税込2,198
4日以内出荷
バリエーション一覧へ (11種類の商品があります)


Monthly タイプ 横置き型でカレンダーのように使えます。習慣の記録から、仕事のスケジュール管理まで使い方は自由です。
付属品【マーカー】本体寸法:ヨコ25×タテ125×厚み10mm、ペン先:1mm、本体質量:7g、材質:PP サイズA5 枚数31(説明1枚+本文30枚) 本体質量(g)87 色(柄)2.レッド 紙質本文:上質紙70g/m2、表紙:コートボール紙 サイズ(mm)A5スリム/ヨコ110×タテ210×厚み5 RoHS指令(10物質対応)対応 製本Wリング製本
1冊
799 税込879
5日以内出荷

Monthly タイプ 横置き型でカレンダーのように使えます。習慣の記録から、仕事のスケジュール管理まで使い方は自由です。
付属品【マーカー】本体寸法:ヨコ25×タテ125×厚み10mm、ペン先:1mm、本体質量:7g、材質:PP サイズA5 枚数31(説明1枚+本文30枚) 本体質量(g)87 色(柄)3.グリーン 紙質本文:上質紙70g/m2、表紙:コートボール紙 サイズ(mm)A5スリム/ヨコ110×タテ210×厚み5 RoHS指令(10物質対応)対応 製本Wリング製本
1冊
799 税込879
5日以内出荷

Monthly タイプ 横置き型でカレンダーのように使えます。習慣の記録から、仕事のスケジュール管理まで使い方は自由です。
付属品【マーカー】本体寸法:ヨコ25×タテ125×厚み10mm、ペン先:1mm、本体質量:7g、材質:PP サイズA5 枚数31(説明1枚+本文30枚) 本体質量(g)87 色(柄)1.ブルー 紙質本文:上質紙70g/m2、表紙:コートボール紙 サイズ(mm)A5スリム/ヨコ110×タテ210×厚み5 RoHS指令(10物質対応)対応 製本Wリング製本
1冊
799 税込879
5日以内出荷

1袋(100個)
679 税込747
5日以内出荷から7日以内出荷
バリエーション一覧へ (77種類の商品があります)

RS Pro スライドオンケーブル フレキシブルな内部構造により、さまざまなケーブル径に取り付けるのに最適な RS Pro スライドオンケーブルマーカー製品をご紹介します。シェブロンカットケーブルマーカーは PVC 製で、非常に高い耐久性と強度だけでなく、オイル、グリース、ほとんどの化学薬品に対する耐性があります。このため、このケーブルマーカーは非常に過酷な環境での使用に最適で、同時にケーブルを保護します。さらに、このようなマーカーは、特殊な機器を使用せずに簡単に取り付けることができ、利便性のために印刷済みの RS Pro ケーブルマーカーで、さまざまな用途に非常に汎用性の高い製品です。 特長と利点: この RS Pro ケーブルマーカーシリーズは、スライドオン方式で簡単に取り付けることができ、柔軟な内部構造により、さまざまなケーブル径で使用できます 高品質の PVC 製で、このケーブルマーカーは非常に耐久性に優れています。特に、オイル、グリース、マイルドな化学薬品に触れる可能性がある環境で効果的です マーカーはローラーに装着されたままなので、必要に応じて簡単にディスパッチできます 高品質の太字印刷は長期間使用できるため、簡単に識別できるはっきりしたマーキングが得られます。長期間使用した後でも、任意のラベルの組み合わせを目的の順序で文字と数字を並べ替えて、必要なコードを作成することで作成できます ユーザーフレンドリーなシェブロンカット設計により、マーキングを一直線に維持 用途: ケーブルマーカーは、 Visual で簡単に識別できるように、ケーブル、コード、ワイヤのラベリング方法として設計されています。非常に汎用性が高く、作成に使用される材料によって過酷な環境に耐えることができます。ケーブルマーカーは、次のような商業及び産業環境でよく使用されています。 電気工事 公共交通機関 パネル製造 電気通信 公共事業 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様固定方法スライドオン、レジェンド1、最小ケーブル径2.5mm、最大ケーブル径5.1mm、色茶地に白、材質PVC、動作温度 Min0℃、動作温度 Max60℃、使用温度範囲0+60C RoHS指令(10物質対応)対応
1リール(1000個)
3,398 税込3,738
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))TE Connectivity 熱収縮ケーブルマーカー TMS-SCE
エコ商品
仕様量 = 250シリーズ = TMS-SCE長さ = 50.8mm耐久性のある = 摩耗、火炎、ガソリン / 燃料、オイル、溶剤MIL-1-23053/5 Class 1、UL認定224、CSA認定マーク耐久性、MIL-M-81531、MIL-STD202F. 高性能(MIL規格 - TMS-SCE). 高性能、熱収縮式の識別マーカースリーブを使用すれば、スリーブ両面に簡単に印刷可能で、大量の情報を簡単に読むことができます。 このケーブルマーカーは、高性能の要件を求めるメーカーの配線マーキングニーズを満たすように設計されています。. 特長と利点:. 3:1熱収縮ポリオレフィンスリーブ 難燃性 耐摩耗性、有害な洗浄溶剤、軍用燃料及びオイルに対する耐久性 絶縁及びストレインリリーフを提供 印刷は永久的 最小回復温度は+120 ℃ RoHS指令(10物質対応)対応
1箱(250個)
22,980 税込25,278
翌々日出荷

RS Pro クリップオン式ケーブルマーカー RS Pro クリップオン式ケーブルマーカーシリーズをご紹介します。ケーブルやワイヤの色分けやラベル付けに最適です。ケーブルマーカーはナイロン 66 製で、極めて耐久性に優れ、頑丈で、オイル、グリース、ほとんどの化学薬品に対する耐性も備えています。このため、このケーブルマーカーは、最も過酷な環境や過酷な環境での使用に最適です。さらに、このようなマーカーは、特殊な機器を使用せずに簡単に取り付けることができ、利便性のために印刷済みの RS Pro ケーブルマーカーで、さまざまな用途に非常に汎用性の高い製品です。 特長と利点: この RS Pro ケーブルマーカーシリーズは、クリップオン方式で簡単に取り付けることができ、ケーブルやワイヤの色分けやラベル作成に使用して簡単に識別できます 最高品質のナイロン 66 製で、これらのケーブルマーカーは、非常に耐久性に優れています。特に、オイル、グリース、マイルドな化学薬品に触れる可能性がある環境で使用します マーカーはケーブル又はワイヤにクリップ式で簡単に取り付けられ、終端処理の前又は後に取り付けることができます 高品質の太字印刷は長期間使用できるため、簡単に識別できるはっきりしたマーキングが得られます。長期間使用した後でも、任意のラベルの組み合わせを目的の順序で文字と数字を並べ替えて、必要なコードを作成することで作成できます UL94V-2 認定 用途: ケーブルマーカーは、 Visual で簡単に識別できるように、ケーブル、コード、ワイヤのラベリング方法として設計されています。非常に汎用性が高く、作成に使用される材料によって過酷な環境に耐えることができます。ケーブルマーカーは、次のような商業及び産業環境でよく使用されています。 電気工事 公共交通機関 パネル製造 電気通信 公共事業 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様固定方法 = クリップオンレジェンド = 1最小ケーブル径 = 3mm最大ケーブル径 = 3.6mm色 = 茶地に白材質 = ナイロン 66動作温度 Min = -40℃動作温度 Max = 85℃耐火性 = 難燃性使用温度範囲 = -40 → +85 ° C RoHS指令(10物質対応)対応
1箱(1200個)
15,980 税込17,578
7日以内出荷

RS Pro クリップオン式ケーブルマーカー RS Pro クリップオン式ケーブルマーカーシリーズをご紹介します。ケーブルやワイヤの色分けやラベル付けに最適です。ケーブルマーカーはナイロン 66 製で、極めて耐久性に優れ、頑丈で、オイル、グリース、ほとんどの化学薬品に対する耐性も備えています。このため、このケーブルマーカーは、最も過酷な環境や過酷な環境での使用に最適です。さらに、このようなマーカーは、特殊な機器を使用せずに簡単に取り付けることができ、利便性のために印刷済みの RS Pro ケーブルマーカーで、さまざまな用途に非常に汎用性の高い製品です。 特長と利点: この RS Pro ケーブルマーカーシリーズは、クリップオン方式で簡単に取り付けることができ、ケーブルやワイヤの色分けやラベル作成に使用して簡単に識別できます 最高品質のナイロン 66 製で、これらのケーブルマーカーは、非常に耐久性に優れています。特に、オイル、グリース、マイルドな化学薬品に触れる可能性がある環境で使用します マーカーはケーブル又はワイヤにクリップ式で簡単に取り付けられ、終端処理の前又は後に取り付けることができます 高品質の太字印刷は長期間使用できるため、簡単に識別できるはっきりしたマーキングが得られます。長期間使用した後でも、任意のラベルの組み合わせを目的の順序で文字と数字を並べ替えて、必要なコードを作成することで作成できます UL94V-2 認定 用途: ケーブルマーカーは、 Visual で簡単に識別できるように、ケーブル、コード、ワイヤのラベリング方法として設計されています。非常に汎用性が高く、作成に使用される材料によって過酷な環境に耐えることができます。ケーブルマーカーは、次のような商業及び産業環境でよく使用されています。 電気工事 公共交通機関 パネル製造 電気通信 公共事業 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様固定方法 = クリップオンレジェンド = 1最小ケーブル径 = 2.2mm最大ケーブル径 = 2.8mm色 = 茶地に白材質 = ナイロン 66動作温度 Min = -40℃動作温度 Max = 85℃耐火性 = 難燃性使用温度範囲 = -40 → +85 ° C RoHS指令(10物質対応)対応
1箱(1200個)
15,980 税込17,578
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))TE Connectivity 熱収縮ケーブルマーカー TMS-SCE
エコ商品
仕様量 = 250シリーズ = TMS-SCE長さ = 50.8mm耐久性のある = 摩耗、火炎、ガソリン / 燃料、オイル、溶剤MIL-1-23053/5 Class 1、UL認定224、CSA認定マーク耐久性、MIL-M-81531、MIL-STD202F. 高性能(MIL規格 - TMS-SCE). 高性能、熱収縮式の識別マーカースリーブを使用すれば、スリーブ両面に簡単に印刷可能で、大量の情報を簡単に読むことができます。 このケーブルマーカーは、高性能の要件を求めるメーカーの配線マーキングニーズを満たすように設計されています。. 特長と利点:. 3:1熱収縮ポリオレフィンスリーブ 難燃性 耐摩耗性、有害な洗浄溶剤、軍用燃料及びオイルに対する耐久性 絶縁及びストレインリリーフを提供 印刷は永久的 最小回復温度は+120 ℃ RoHS指令(10物質対応)対応
1箱(250個)
29,980 税込32,978
7日以内出荷

1個
2,298 税込2,528
翌々日出荷から7日以内出荷
バリエーション一覧へ (6種類の商品があります)

RS Pro スライドオンケーブル フレキシブルな内部構造により、さまざまなケーブル径に取り付けるのに最適な RS Pro スライドオンケーブルマーカー製品をご紹介します。シェブロンカットケーブルマーカーは PVC 製で、非常に高い耐久性と強度だけでなく、オイル、グリース、ほとんどの化学薬品に対する耐性があります。このため、このケーブルマーカーは非常に過酷な環境での使用に最適で、同時にケーブルを保護します。さらに、このようなマーカーは、特殊な機器を使用せずに簡単に取り付けることができ、利便性のために印刷済みの RS Pro ケーブルマーカーで、さまざまな用途に非常に汎用性の高い製品です。 特長と利点: この RS Pro ケーブルマーカーシリーズは、スライドオン方式で簡単に取り付けることができ、柔軟な内部構造により、さまざまなケーブル径で使用できます 高品質の PVC 製で、このケーブルマーカーは非常に耐久性に優れています。特に、オイル、グリース、マイルドな化学薬品に触れる可能性がある環境で効果的です マーカーはローラーに装着されたままなので、必要に応じて簡単にディスパッチできます 高品質の太字印刷は長期間使用できるため、簡単に識別できるはっきりしたマーキングが得られます。長期間使用した後でも、任意のラベルの組み合わせを目的の順序で文字と数字を並べ替えて、必要なコードを作成することで作成できます ユーザーフレンドリーなシェブロンカット設計により、マーキングを一直線に維持 用途: ケーブルマーカーは、 Visual で簡単に識別できるように、ケーブル、コード、ワイヤのラベリング方法として設計されています。非常に汎用性が高く、作成に使用される材料によって過酷な環境に耐えることができます。ケーブルマーカーは、次のような商業及び産業環境でよく使用されています。 電気工事 公共交通機関 パネル製造 電気通信 公共事業 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様固定方法スライドオン、レジェンド1、最小ケーブル径2.5mm、最大ケーブル径5.1mm、色茶地に白、材質PVC、動作温度 Min0℃、動作温度 Max60℃、使用温度範囲0+60C RoHS指令(10物質対応)対応
1袋(250個)
849 税込934
7日以内出荷

RS Pro スライドオンケーブル フレキシブルな内部構造により、さまざまなケーブル径に取り付けるのに最適な RS Pro スライドオンケーブルマーカー製品をご紹介します。シェブロンカットケーブルマーカーは PVC 製で、非常に高い耐久性と強度だけでなく、オイル、グリース、ほとんどの化学薬品に対する耐性があります。このため、このケーブルマーカーは非常に過酷な環境での使用に最適で、同時にケーブルを保護します。さらに、このようなマーカーは、特殊な機器を使用せずに簡単に取り付けることができ、利便性のために印刷済みの RS Pro ケーブルマーカーで、さまざまな用途に非常に汎用性の高い製品です。 特長と利点: この RS Pro ケーブルマーカーシリーズは、スライドオン方式で簡単に取り付けることができ、柔軟な内部構造により、さまざまなケーブル径で使用できます 高品質の PVC 製で、このケーブルマーカーは非常に耐久性に優れています。特に、オイル、グリース、マイルドな化学薬品に触れる可能性がある環境で効果的です マーカーはローラーに装着されたままなので、必要に応じて簡単にディスパッチできます 高品質の太字印刷は長期間使用できるため、簡単に識別できるはっきりしたマーキングが得られます。長期間使用した後でも、任意のラベルの組み合わせを目的の順序で文字と数字を並べ替えて、必要なコードを作成することで作成できます ユーザーフレンドリーなシェブロンカット設計により、マーキングを一直線に維持 用途: ケーブルマーカーは、 Visual で簡単に識別できるように、ケーブル、コード、ワイヤのラベリング方法として設計されています。非常に汎用性が高く、作成に使用される材料によって過酷な環境に耐えることができます。ケーブルマーカーは、次のような商業及び産業環境でよく使用されています。 電気工事 公共交通機関 パネル製造 電気通信 公共事業 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様固定方法スライドオン、レジェンド1、最小ケーブル径1.3mm、最大ケーブル径3mm、色白地に黒、材質PVC、動作温度 Min0℃、動作温度 Max60℃、使用温度範囲0+60C RoHS指令(10物質対応)対応
1袋(250個)
849 税込934
7日以内出荷

RS Pro スライドオンケーブル フレキシブルな内部構造により、さまざまなケーブル径に取り付けるのに最適な RS Pro スライドオンケーブルマーカー製品をご紹介します。シェブロンカットケーブルマーカーは PVC 製で、非常に高い耐久性と強度だけでなく、オイル、グリース、ほとんどの化学薬品に対する耐性があります。このため、このケーブルマーカーは非常に過酷な環境での使用に最適で、同時にケーブルを保護します。さらに、このようなマーカーは、特殊な機器を使用せずに簡単に取り付けることができ、利便性のために印刷済みの RS Pro ケーブルマーカーで、さまざまな用途に非常に汎用性の高い製品です。 特長と利点: この RS Pro ケーブルマーカーシリーズは、スライドオン方式で簡単に取り付けることができ、柔軟な内部構造により、さまざまなケーブル径で使用できます 高品質の PVC 製で、このケーブルマーカーは非常に耐久性に優れています。特に、オイル、グリース、マイルドな化学薬品に触れる可能性がある環境で効果的です マーカーはローラーに装着されたままなので、必要に応じて簡単にディスパッチできます 高品質の太字印刷は長期間使用できるため、簡単に識別できるはっきりしたマーキングが得られます。長期間使用した後でも、任意のラベルの組み合わせを目的の順序で文字と数字を並べ替えて、必要なコードを作成することで作成できます ユーザーフレンドリーなシェブロンカット設計により、マーキングを一直線に維持 用途: ケーブルマーカーは、 Visual で簡単に識別できるように、ケーブル、コード、ワイヤのラベリング方法として設計されています。非常に汎用性が高く、作成に使用される材料によって過酷な環境に耐えることができます。ケーブルマーカーは、次のような商業及び産業環境でよく使用されています。 電気工事 公共交通機関 パネル製造 電気通信 公共事業 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様固定方法スライドオン、レジェンド1、最小ケーブル径1.3mm、最大ケーブル径3mm、色茶地に白、材質PVC、動作温度 Min0℃、動作温度 Max60℃、使用温度範囲0+60C RoHS指令(10物質対応)対応
1リール(1000個)
3,398 税込3,738
7日以内出荷

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))Logitech TRSA-1019/C/1/W ケーブルマーカー
エコ商品
仕様固定方法:熱収縮チューブ 、 レジェンド:W 、 最小ケーブル径:1mm 、 最大ケーブル径:3mm 、 色:白地に黒 、 長さ:5mm 、 量:100 、 材質:ポリオレフィン 、 動作温度 Min:-55℃ 、 動作温度 Max:+135℃ 、 耐久性のある:火炎、流体 、 使用温度範囲:-55 → +135 ℃ 、 Heatshrink Pre-Printedケーブルマーカー. 120 ℃以上に加熱すると、出荷時の直径の33 %まで収縮する照射済みポリオレフィン熱収縮型ケーブルマーカーです。 凡例は白地に黒色で印刷されているため、暗い場所でもはっきりと識別することができます。 このケーブルマーカーは、ASTM B876に適合する高い難燃性を備えています(燃焼時間は5秒を超える)。. 特長と利点:. ; 3つのサイズを用意: - サイズ3//1: 公称内径3 mm - サイズ6//2: 公称内径6 mm - サイズ12//4: 公称内径12 mm ; 連続温度範囲: -55~+135 ℃(短時間の場合は最高+300 ℃) ; 収縮比: 3:1 ; 簡単かつ安全に設置 ; 一般的な流体に適した抵抗 RoHS指令(10物質対応)対応
1袋(100個)
679 税込747
5日以内出荷