充電式クリーナーマキタ3日以内出荷
10.8Vスライド式バッテリシリーズに軽量&優れた静音性を誇る[サイクロン一体式]充電式クリーナが登場。人の往来が多い施設や騒音を気にするビルやオフィスの清掃に最適です。◆0.81kg(バッテリBL1015装着時)の「軽量ボディ」で快適な取り回し長時間作業や高い所の清掃における負担を軽減します。※バッテリBL1050B装着時(FDSTW)は0.91kg。ノズル・パイプ除く。◆周囲の環境に配慮した優れた「静音性」小型ファン内蔵のモータ+吸音スポンジで風切り音を低減し、低騒音化を実現。静音が求められる施設の清掃に。◆運転音(EN62841-1準拠)パワフルモード:63dB(A)、強モード:59dB(A)、標準モード:55dB(A)◆18V同等のパワフルな吸引力ハイパワーブラシレスモータ搭載により吸込仕事率は当社従来機比で約50%アップ。吸込仕事率パワフルモード:45W、強モード:25W、標準モード:10W◆長時間の清掃に対応1充電あたりの連続使用時間BL1050B(Typ.5Ah)パワフルモード:約20分、強モード:約40分、標準モード:約1時間6分BL1015(1.5Ah)パワフルモード:約6分、強モード:約12分、標準モード:約20分◆サイクロン一体式サイクロンで細かなゴミを遠心分離することで、フィルタ交換頻度が低減します。ゴミの量が一目で分かる集じん容量250mLダストボックス。◆斜め形状ダストボックス採用ハンディ使用時でも、ダストボックスが清掃面に当たりにくく、棚の上や狭い場所などをスムーズに清掃可能です。◆ワンタッチスイッチ(3モード切替)連続運転に便利。電源を入れたままにできるので、持ち方を選ばずに操作しやすい。◆操作性に優れたノズルじゅうたん等への引っかかりを低減し、スムーズな動きを実現。吸引時の騒音低減にも配慮した設計です。◆パイプを確実に固定ロックボタン付でパイプ抜けを防止。◆簡単ゴミ捨てサイクロンカプセルをロックボタンでワンタッチ取り外し。◆連結部もお手入れ簡単詰まったゴミを取り出しやすい形状。◆LEDライト付高輝度LEDライト
付属品ノズル、ストレートパイプ(ロック付)、サッシ(すきま)ノズル、ノズルホルダ、高機能フィルタEX電源(V)直流10.8(スライド)関連資料(1.25MB)