その他ホワイトバランス(自動/手動/ロック)、上下反転、左右反転、プライバシーマスク、OSD、動き検知、いたずら検知(MELOOK 4レコーダーとの組合せ時は、未サポート)付属品取扱説明書/保証書、落下防止ワイヤー+取付ネジ(天井/壁側)、取付ネジ、アンカープラグ、アライメントステッカー、防水ケーブルグランド、専用レンチ、サンシェード、サンシェード止めネジ、ケーブルガイド封止剤、落下防止ワイヤー用ネジ(本体側)質量(g)815以下使用温度範囲(℃)-30~+50規格【動画圧縮】H.265/H.264/M-JPEG消費電力(W)【PoE】約8.5(赤外線照明点灯時の最大値)(Alternative A/B)約6.0(赤外線照明非点灯時の最大値)(Alternative A/B)電源IEEE802.3af 電力クラス0(0.44W~12.95W)レンズ電動ズームレンズ【フォーカス調整】Auto/Manual(電動)【焦点距離(mm)】f=2.8~12(4.2倍)【画角(°)】水平:94~33±3、垂直:51~19±3外形寸法(幅W×奥行D×高さH)(mm)92.3×226.5×89.2保護等級衝撃:IK10(Housingのみ)有効画素数1920(H)×1080(V)…約208万画素防塵防水性能IP66撮像素子1/2.9型 CMOSセンサー画像サイズフルHD(1920×1080)、HD(1280×720)、HVGAW(640×360)、320×176使用場所屋外固定デジタルズーム最大12倍(フルHDは最大8倍、320×176は最大5倍)MELOOK4レコーダーとの組合せ時は、2倍/4倍のみネットワークタイプ100BASE-TX、RJ-45コネクタ、最大伝送距離:100m(UTP Cat5e使用時)最低被写体照度(Lux)0.09(カラー、電子増感なし)、0.008(白黒、電子増感なし)、0(白黒、赤外線照明点灯時)フレームレート1,2,3,5,10,15,25,30fps(電源周波数50Hz設定時は、最大25fps)音声なし電子シャッタ方式Auto/Manual(1/5秒~1/32,000秒)対応ブラウザGoogle Chrome(R)(IE、Edgeは未サポート)(ライブ映像・音声出力、カメラ機能設定、SDカード記録などが可能)ダイナミックレンジWDR(OFF/Low/Middle/High)使用湿度範囲(%RH)30~80SDカード記録:microSD/SDHC/SDXC 最大容量128GB(SDカードの付属なし)