RoHS指令(10物質対応)対応
1本
¥38,980
税込¥42,878
当日出荷
フローティング電圧(接地されていない相間電圧)の測定が可能
付属品取扱説明書
測定範囲6~600V
適合規格IEC/EN 61010-1:2001 測定CAT.III 600V 汚染度2、IEC/EN 61010-031:2002、EN 61326:2001(EMC規格)
全長(m)約2
出力電圧AC0~60mV(出力/入力:0.1mV/V)
入力方式差動入力(フローティング電圧測定可能)
周波数範囲(Hz)50/60
出力インピーダンス(Ω)約180
入力インピーダンス(Ω)約3.4M
使用温湿度範囲-10~50℃、相対湿度85%以下(結露しないこと)
外形寸法(長さL×幅W×奥行D)(mm)87×26×17(突起部除く)
確度±1.0%rdg±0.1mV
最大入力電圧AC600Vrms、848.4Vpeak
使用環境条件高度2000mまで、屋内
出力端子MINI DIN 6PIN
RoHS指令(10物質対応)対応
1台
¥9,998
税込¥10,998
当日出荷
1個
¥8,998
税込¥9,898
翌日出荷
理科実験をもっと楽しく、もっと手軽に。PCやタブレット端末にワイヤレスでつながる教育用データロガーです。
材質ABS
寸法(mm)27.3×20×20
1個
¥2,900
税込¥3,190
3日以内出荷
AC/DCの両方で使用することが可能で、直流交流の特性に合った測定もできます。ACでは、周波数変化に応じた電圧変化を測定します。ACの周波数や波形の測定に最適です。
DCでは、さまざまな回路実験に適しています。電圧センサ・電流センサを組み合わせることにより、LC発信、コンデンサの充放電などで電圧電流の関係を容易に観察することができます。
仕様実験例:直流回路・直流電力測定
測定範囲0~10V(インピーダンス:1MΩ)
分解能10mV
1個
¥18,600
税込¥20,460
6日以内出荷
すぐつかえる、直接つながるワイヤレスセンサやりたい!に応える「物理」「化学」「生物」「地学」に対応した30種を超える豊富なセンサラインナップ必要なものはセンサと端末のみ。ワイヤレス接続だからこそできる実験があります。使いやすい専用ソフトウェア。▼各種OSに対応した無料のソフトウェア(Windows10/11、MacOS、Android、iOS、ChromeOS対応)。お手持ちの端末のOSに関係なくいつでもインストールができます。▼接続するとセンサに合わせた「おすすめ」の測定条件(測定時間・測定間隔の組み合わせ)に「自動的に」設定されます。測定条件は実験に合わせて手動でも変更できます。▼さまざまな計算式が入っているので、知りたい情報を自動で表示!スムーズに解析できます。±20Vの電圧値をリアルタイムで測定する電圧センサです。
測定範囲±20V
最小表示0.01V
測定項目電圧
接続ワイヤレス、USB
対応OSWindows10、iOS、MacOS、ChromeOS、Android
電源充電式電源(USB充電式)
仕様【実験例】オームの法則・コイルに発生する起電力
1個
¥28,980
税込¥31,878
4日以内出荷
仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.
1個
¥5,598
税込¥6,158
5日以内出荷
仕様●定格入力電流:形G3PA/1台8mA以下(DC24V印加時)、形G3PA/2台14mA以下(DC24V印加時)
品名電圧検出ユニット
出力電圧(V)DC12±15%
定格入力電圧(V)DC12 DC24
入力電圧(V)DC10.2~30
動作時間1ms以下
復帰時間1ms以下
復帰電圧5V以上
振動10~55~10Hz/片振幅0.375mm(複振幅0.75mm)(ねじ取りつけ)
衝撃(耐久)(m/s2)300
動作電圧(V)9.6V±10%
1個
¥2,598
税込¥2,858
当日出荷
コンパクトで使いやすい低価格の電圧検出リレー。自動化・省力化機器の安全を守る簡易形の電圧検出リレー。2cの出力接点をもち、制御、警報、表示などに広くお使いいただけます。検出信号でそのまま出力リレーを駆動できるため、マグネット・リレーと同じセンスで電圧の制御が可能。電圧整定範囲が広く、しかも微小整定が可能。機器内蔵が容易で、保守、点検が簡単なコンパクト・プラグイン・タイプ。AC100V、200Vと使い分けに便利。
用途機器、装置の電圧検出と警報、制御。DCバッテリの過充電、過放電防止。過電圧の表示、フィード・バック制御
質量(g)約100
使用温度範囲(℃)-10~+40(ただし、 結露しないこと)
耐電圧AC2000V 50/60Hz 1min(電気回路と取りつけパネル間)
絶縁抵抗(MΩ)10以上(電気回路と取りつけパネル間)(DC500Vメガにて)
耐衝撃(耐久)294m/s2
復帰時間0.5s以下(復帰電圧の120%入力→0)
温度の影響20℃+20deg、-30degの範囲で±5%以内
耐振動(誤動作)16.7Hz 複振幅1mm 3方向 各10min
定格通電電流(A)5
繰返し誤差(%)±3以下(1V/sの速度で変化した場合)
機械的寿命1000万回以上
電気的寿命(定格負荷)(万回)5以上(最大適用負荷にて)
AC/DCの両方で使用することが可能で、直流交流の特性に合った測定もできます。ACでは、周波数変化に応じた電圧変化を測定します。ACの周波数や波形の測定に最適です。
DCでは、さまざまな回路実験に適しています。電圧センサ・電流センサを組み合わせることにより、LC発信、コンデンサの充放電などで電圧電流の関係を容易に観察することができます。
仕様コンデンサーと抵抗の充放電、LC共振実験
測定範囲±20V(インピーダンス:1MΩ)
分解能10mV
1個
¥18,600
税込¥20,460
当日出荷
小型で簡単で安心できるロガーです。電圧データを長期間記録可能。(MAX60,000データ)測定記録中に電池交換可能(30秒間は電池交換も継続記録)データは通信アダプラで簡単PC解析できます。
用途計装信号、センサ出力や機器のアナログ出力計測に
付属品単3形アルカリ乾電池(LR6、本体に内蔵)×1、接続ケーブルLR9802×1、取扱説明書×1、操作ガイド×1、スタンド×1
電源単3形アルカリ乾電池(LR6)×1
測定項目直流電圧1ch
記録方式ワンタイム:メモリフル時記録停止/エンドレス:メモリフル時古いデータから削除して上書き保存/本体キー操作または予約時刻で開始/本体キー操作または予約時刻で停止、またはメモリフル時自動停止(ワンタイム記録にて)
その他の機能プレヒート出力機能あり (機能使用時は外部電源必要)、常に1回前の記録データをバックアップ、電池消耗時も記録データ/設定条件をバックアップ、電池交換時に記録動作と時計を約30秒間保持
インターフェース通信アダプタまたはデータコレクタと赤外線通信
使用温湿度範囲-20~70℃、80%RH以下(結露しないこと)
防塵防水性能IP54 (EN60529) (接続ケーブルを接続した状態で、ケーブル先端部を除く)
表示内容測定値、記録間隔、日付、時刻、アラーム、電池残量、記録データ数、最大値、最小値など
電池寿命約2年(記録間隔1分、画面省電力モード、瞬時値記録、20℃環境にて)、約2か月(記録間隔1秒、画面省電力なし、瞬時値記録、20℃環境にて)
確度±0.5%rdg.±5dgt.
メモリー機能常に1回前の記録データをバックアップ
RoHS指令(10物質対応)対応
メモリバックアップ電池消耗時も記録データ/設定条件をバックアップ
記録モード瞬時値記録: 記録間隔ごとの瞬時値を記録、統計値記録: 1秒間隔で測定し記録間隔ごとの瞬時値/最大/最小/平均値を記録
データ記録件数瞬時値記録:60000データ、統計値記録:15000データ
記録間隔1~30秒、1~60分、15設定
記録開始本体キー操作で開始またはPC/データコレクタからの予約時刻で開始
記録終了本体キー操作で停止またはPC/データコレクタからの予約時刻で停止(メモリフル時・ワンタイム設定時)
仕様インジケータタイプ 電圧バッテリタイプ 単四電源 電池安全カテゴリ CAT III 1000 V寸法 18 (Dia.) 146mm重量 40g直径 18mm長さ 146mm最大検出電圧 1000V ac動作温度 Max +50℃安全カテゴリレベル CAT III単四乾電池2個、取扱説明書。. 埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用した場合、安全隔離トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. RS Pro Volt Stick Pro 非接触電圧インジケータ. Volt Stick Pro は、高品質の RS Pro ブランドのペンスタイルの非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。これは、電気技術者、技術者、または専門家にとって不可欠なツールです。 特許取得済みのフォークチップを使用して設計されており、優れた選択性を実現します。これは、最大感度がフォークの つの突起の間にあるためです。Volt Stick Pro には、従来の低選択性インジケータとして使用するクリップインシャントとともに、より大きなケーブルやヒューズ用のチップアダプタも付属しています。. 特長と利点:. 電圧が検出されると点灯する強力な赤いライトチップ 完全絶縁 高度2000 AC 電圧 230 AC 1000 AC の非接触検出 バッテリ: 1.5 バッテリ 個( AAA )(付属) 動作温度 -10℃ 50℃ 頑丈なダブルモールドケース 安全規格 CAT III 1000V. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
1個
¥3,998
税込¥4,398
5日以内出荷
商用電源50/60Hz専用の交流電流検出・直流電圧出力の平均値整流型電流変換器。
電源不要でセンサから0-5VDC計測信号を直接出力。
クランプ式センサ・変換器一体型で、取付が極めて簡易。
絶縁計測が可能。
0~5Aから0~500Aまで広範囲の電流の対応。
仕様(出力リップル)出力の5%以内
耐電圧AC2000V(50/60Hz)、1min(コア-出力端子一括間)
出力電圧0~5VDC/0~定格電流、7.5VDCリミッタ内蔵 (推奨負荷抵抗≧10MΩ)
使用環境-20℃~+50℃、≦85%RH、結露のないこと 屋内組込用・取付方向フリー
直線性±2% FS ダイナミックレンジ 1:100 (50/60Hz正弦波)
保存環境-30℃~+90℃、≦85%RH、結露のないこと
出力端子2XM3ネジ端子・端子カバー付
ねじ締付トルク(N・m)0.3
絶縁抵抗DC500V、≧100MΩ (コア-出力端子一括間)
許容電流100%(連続)、150%(1min)
応答性300ms (typ)
脱着回数概略100回程度
RoHS指令(10物質対応)対応
仕様バッテリタイプ AAA寸法 250 210 60mm重量 104g高さ 60mm長さ 250mm幅 210mmSKF TKED 非接触放電検出器. EDD ペン). モータシャフト電圧がベアリングを介して放電された結果、電気的な腐食、潤滑油の劣化、ベアリングの故障が発生することがよくあります。Tked は、安全にこれらの放電を検出するために特別に設計されたもので、モーターや機械が動いている間もユーザーを保護します。 検出器を使用するための特別なトレーニングは必要なく、機械に触れる必要もありません。EDD ペンには LED バックライトスクリーンが搭載されており、暗い場所での作業に役立ちます。また、アンテナと人間工学に基づいたグリップも備えています。10 秒、 30 秒、無期限の時間ベースで放電を検出できるこのデバイスは、予期しない機械のダウンタイムを大幅に防止できます。. 特長と利点:. 周波数範囲: 50MHz 200MHz 遠隔地でのソリューション LED バックライトスクリーン IP55 はほとんどの産業環境で使用できます. 非接触電圧テスターはどのように動作しますか?. 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
RoHS指令(10物質対応)対応
1個
¥91,980
税込¥101,178
7日以内出荷
仕様インジケータタイプ = 電圧バッテリタイプ = 9 V可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V, CAT IV 600 V寸法 = 32 x 22 x 202mm重量 = 140g高さ = 202mm長さ = 32mm最大検出電圧 = 600V ac動作温度 Max = +50℃最小検出電圧 = 100V ac1 x PP3 battery. Non-Contact Voltage Indicator Martindale TEK100. A non-contact, 100 V ac to 600 V ac voltage indicator with both audible and visual voltage warning. A self-test feature (which ensures the unit is working) transmits a 50 Hz signal to the sensing device testing the integrity of the internal circuitry. Proving the unit is fully functional and avoids the need for a separate proving unit. Pocket-sized unit Voltage detection without making contact 100 V ac → 600 V ac range LED light indicators Audible indicator Self-test function means there is no need to use proving units Replacement PP3 batteries can be purchased separately (Stock No. ; 394-9059) 394-9059) CAT IV 600 V
1個
¥6,198
税込¥6,818
7日以内出荷
使用場所屋内
質量(kg)MPD-3C形高圧コンデンサ/約2.5、MPD-3T形トランス箱/約0.8、MPD-3W形専用シールド線/約0.1
耐電圧(商用周波数)高圧端子一括~取付け金具(アース端子)間 AC22kV 1min間、低圧端子一括~取付け金具(アース端子)間 AC2kV 1min間
定格周波数(Hz)50/60切替え(出力端子にて切替え)
定格出力電圧(V)7(3.3kV時:3.5V)1相完全地絡時 但し進み90°
定格入力電圧(V)3相6.6k(3.3kV)
雷インパルス耐電圧高圧端子一括~取付け金具(アース端子)間 AC60kV 1.2/50μs、低圧端子一括~取付け金具(アース端子)間 AC4.5kV 1.2/50μs
電気実験にはコレ。GoDirectの電流センサ、電圧センサのセットです。電気回路の実験や、抵抗の測定実験など幅広く活用できます。お持ちのパソコンやタブレットに接続し、無料の専用アプリを使用することで、データの測定・解析ができます。
仕様【接続】ワイヤレス、USB
セット内容E31-8200-10ワイヤレス電流センサ(測定範囲:±1A、±0.1A)、E31-8200-11ワイヤレス電圧センサ(測定範囲:±20V)
型式【ワイヤレス電圧センサ】GDX-VOLT(Go Direct)、【ワイヤレス電流センサ】GDX-CUR(Go Direct)
測定範囲【ワイヤレス電流センサ】±1A(精度0.03A)、±0.1A(精度0.003A)(2レンジ)、【ワイヤレス電圧センサ】±20V
電源充電式電源(USB充電式)
最小表示【ワイヤレス電流センサ】0.001A、【ワイヤレス電圧センサ】0.01V
測定項目【ワイヤレス電流センサ】電流、【ワイヤレス電圧センサ】電圧
対応OSWindows10/11、iOS、MacOS、ChromeOS、Android
1セット
¥58,980
税込¥64,878
8日以内出荷
仕様インジケータタイプ 非接触電圧バッテリタイプ 単四電池電源 電池安全カテゴリ CAT III 1000 / CAT IV 600 V, CAT IV, CAT lll寸法 152 22 18mm重量 40 (with Battery)g高さ 18mm長さ 152mm最大検出電圧 1000V ac動作温度 Max -40℃安全カテゴリ電圧 1000V埋設プラスター、埋設トランキングなどの背後にあるケーブルは検出しません。また、アースされた補助センタータップを使用している場合は、安全絶縁トランスからの出力も検出しません。 この装置は、使用前に既知電圧を使用して正しく動作することを確認する必要があります。. 単四電池2本 取扱説明書. 乾いた布で定期的にVOLT PENを拭き取ってください。研磨剤や溶剤を使用してはいけません。. RS Pro IVP-1 非接触電圧インジケータ. IVP-1 ボルトスティックは、高品質の RS Pro ブランドのペン型非接触電圧検出器です。ケーブル、壁コンセント、ヒューズジャンクションボックス内に AC 電圧があるかどうかを安全にチェックできるため、動作に必要な電流はありません。 人間工学に基づいて設計されたテスターは便利なバッテリキャップ、ソフトカーブドグリップを備えており、ポケットや工具バッグの収納に便利です。その他の特長としては、可視 LED 、音響ブザー、オートパワーオフなどがあり、バッテリーの持続時間を大幅に短縮します。. 特長と利点:. チップが赤色に点灯し、電圧が検出されると音響器が作動する ケーブルの断線箇所を特定 プラグまたはヒューズホルダ内の溶断したヒューズを検出します 単相電源と 相電源の両方で、通電中のワイヤと中性線を区別する ジャンクションボックス内の電圧搬送ケーブルを識別します 故障のあるインラインスイッチを識別 直列接続で障害のあるランプを特定する IEC 61010-1 CAT IV 600V に準拠. よくある質問:. 非接触電圧テスターの用途は何ですか? 電圧テスターまたは検出器を使用して、回路内の電流の流れをチェックします。安全性の確認や、装置が正しく機能していることの確認に使用できます。また、回路が正しく接地されているか、電流が流れていないことを確認して回路の作業を開始できるように、電流の強度をテストすることもできます。. 非接触電圧テスターはどのように動作しますか? 電圧検出器、電圧テスターペン、センサー、テストペンとも呼ばれます。これらの端子に触れることなく、電気伝導体をテストできます。非接触テスターは電気分野か電圧を検出する最も安全で、最も容易な方法である。電圧テスターは容量性結合と呼ばれるものを利用し、装置を持っているユーザーはグランド基準を提供する。その後、テスターは AC 電流を供給する物体または物体の周囲の電場変化を検知します。( 交流 電気伝導体の近くにいるときに、ユーザーとテスターのペンを置くだけで、電流が小さな電流でテスターを流れるようになります。このようにして、 AC 電圧を検出します。
RoHS指令(10物質対応)対応
1個
¥4,898
税込¥5,388
7日以内出荷
AC/DCの両方で使用することが可能で、直流交流の特性に合った測定もできます。ACでは、周波数変化に応じた電圧変化を測定します。ACの周波数や波形の測定に最適です。
DCでは、さまざまな回路実験に適しています。電圧センサ・電流センサを組み合わせることにより、LC発信、コンデンサの充放電などで電圧電流の関係を容易に観察することができます。
仕様実験例:電磁誘導
測定範囲±1V(インピーダンス:1MΩ)
分解能1mV
1個
¥18,600
税込¥20,460
6日以内出荷
電圧検出・アラーム用途に最適なボルティジ・センサタイマ機能つきを新たにシリーズ追加。過電圧検出、不足電圧検出(スイッチにて切り換え)の単動作形(形SDV-F)と2重動作形(形SDV-D)の2種類を準備。オンディレー/オフディレー/電源起動ロックタイマ(スイッチにて切り換え)動作機能を搭載した単動作形タイマ機能つきをシリーズ追加。(形SDV-FH□T)。分流器 形SDV-SHとの組み合わせにより過電流、不足電流も検出可能。交流電圧、直流電圧用。(形SDV-F、-Dいずれもスイッチにて切り換え)。直流微小入力専用品(形SDV-FL)には直流の極性ありと極性なしに切り換え可能。復帰値整定範囲がさらに広く整定可能。(2~30% 形SDV-F)。動作点検に便利な動作表示用発光ダイオードを装備。(形SDV-F、-D)。安全規格UL、CSA取得。(形SDV-F)
仕様●電圧管理タイプ : 電源 モニター, 電源シークエンサー●管理数 : 1●ウォッチドッグタイマー : なし●手動リセット : なし●パワーフェイル検出 : なしV●低電圧リセットIC●ローム
RoHS指令(10物質対応)対応
1袋(25個)
¥1,398
税込¥1,538
7日以内出荷
電流と電圧の実験に使用できるセンサ。ワイヤレスで計測できるので回路をよりわかりやすく簡単に組めます。専用ソフトウェア「イージーセンス2ソフト(無料ダウンロード)」で測定条件の設定・解析・共有できます。
付属品miniUSBケーブル、リード線赤黒各2本
種別電流電圧
寸法(mm)約50×92×33
電源USB経由
対応OSWindows8.1/10、MacOS、iOS、Android、ChromeOS
接続方式USB、Bluetooth
分解能1mV、1mA
使用電池内蔵リチウムイオン充電池、3.7V、1300mAh
測定電流±1A
測定電圧(V)±20
1個
¥59,000
税込¥64,900
4日以内出荷
ワイヤレスなので実験台がすっきり!安全・安心
測定範囲±5V、±0.1A
最小表示±1mV、±0.1mA
付属品リード線赤黒各2本
接続ワイヤレス、USB
対応OSWindows8.1/10、Mac、iOS、Android、ChoromeOS
電源充電式電源(USB充電式)
1個
¥52,000
税込¥57,200
4日以内出荷
仕様●電圧管理タイプ : オープンドレイン電圧検出器●管理数 : 1●最大リセット閾値電圧 : 4.06V●最小リセット閾値電圧 : 3.94V●実装タイプ : 表面実装●パッケージタイプ : SSOP●ピン数 : 5●寸法 : 2.9×1.6×1.1mm●最大リセット閾値電圧 : 6V●動作供給電圧 Max : 10 V●動作温度 Min : -40 ℃V●電圧検出器 / リセット回路、ロームBD48xx
RoHS指令(10物質対応)対応
1袋(10個)
¥649
税込¥714
7日以内出荷
工具や身の回り品をひとまとめ。
細かな工具は別売のロールアップケース(B-712)に入れて整理!その他の荷物もまとめて持ち運びできます。
開口部が大きく開き、工具が取り出しやすい形。
トラスコ品番810-7653
質量(kg)0.3
材質(本体)ポリエステル
ポケット数外3
外寸法・幅(mm)300
外寸法・高さ(mm)180
外寸法・奥行(mm)140
有効内寸法・奥行(mm)130
有効内寸法・高さ(mm)170
有効内寸法・幅(mm)290
1個
¥1,998
税込¥2,198
当日出荷
RoHS指令(10物質対応)対応
新時代システムのバッテリーチェック。アイドリングストップ時の電圧降下や、始動時の最低電圧確認によるバッテリー寿命の判断や、回生ブレーキ による充電状況をチェック。
簡単装着のワンボディ。メーターは別ユニット不要で装着が簡単。集中した走りを生む艶消しブラック。
ワーニングとピークホールド。設定値を超えるとワーニングLEDが点滅し、走行後のピークも表示可能。
高精度ステッピングモーター。静かな作動音で応答性に優れた高精度ステッピングモーターを使用。
用途センサータイプ 電圧計
付属品メーターホルダー
タイプセンサー
大きさ(Φ)60
種類電圧計
LED色ホワイト
1個
¥14,980
税込¥16,478
5日以内出荷
仕様●圧力タイプ:-●動作圧力:0~1000kPa●出力形式:ゲージ圧●動作電圧[V]:-●ポートサイズ:-●動作温度:0~50℃●パッケージ:-●圧力タイプ:-
メーター本来の見やすさを追求したデザインに、52mmという小型で単品でも複数でも装着しやすく視界の邪魔にならないサイズにステッピングムーブメントによる高精度表示を実現した、まさにエンジンを知るためのメーターです。メーター部は小型で重量52gという軽量で車体振動やGによるブレが少なく走行中でも見やすい表示です。様々な場所にメーターを設置しやすいバンドホルダーを付属。別ユニット不要でメーター部のみで簡単に装着できます。
用途最新技術と場所を取らない52mmというスモールサイズのメーター
色照明:ホワイト
1個
¥15,980
税込¥17,578
5日以内出荷
仕様●圧力タイプ:-●動作圧力:0~3500kPa●出力形式:ゲージ圧●動作電圧[V]:-●ポートサイズ:-●動作温度:0~50℃●パッケージ:-●圧力タイプ:-
仕様●圧力タイプ:-●動作圧力:-100~100kPa●出力形式:ゲージ圧(連成圧)●動作電圧[V]:-●ポートサイズ:-●動作温度:0~50℃●パッケージ:-●圧力タイプ:-
メーター本来の見やすさを追求したデザインに、52mmという小型で単品でも複数でも装着しやすく視界の邪魔にならないサイズにステッピングムーブメントによる高精度表示を実現した、まさにエンジンを知るためのメーターです。メーター部は小型で重量52gという軽量で車体振動やGによるブレが少なく走行中でも見やすい表示です。様々な場所にメーターを設置しやすいバンドホルダーを付属。別ユニット不要でメーター部のみで簡単に装着できます。
用途最新技術と場所を取らない52mmというスモールサイズのメーター
色照明:グリーン
1個
¥15,980
税込¥17,578
5日以内出荷
仕様●圧力タイプ:-●動作圧力:-100~350kPa●出力形式:ゲージ圧(連成圧)●動作電圧[V]:-●ポートサイズ:-●動作温度:0~50℃●パッケージ:-●圧力タイプ:-
仕様●圧力タイプ:-●動作圧力:0~100kPa●出力形式:絶対圧●動作電圧[V]:-●ポートサイズ:-●動作温度:0~50℃●パッケージ:-●圧力タイプ:-
アズワン品番68-2033-77
1個
¥62,980
税込¥69,278
8日以内出荷
仕様インジケータタイプ = 非接触電圧磁気感度 = >10mTバッテリタイプ = 1.5 V 単四アルカリ電池可聴音 = あり電源 = 電池安全カテゴリ = CAT IV 1000V寸法 = 158 x 20 x 27mm重量 = 55g高さ = 27mm長さ = 158mm最大検出電圧 = 1000V ac動作温度 Max = +40℃安全カテゴリ電圧 = 1000V
1個
¥6,798
税込¥7,478
当日出荷
関連キーワード
1
2
3
4
5
6
7
8
9
10
...
次へ