Jackeryポータブル電源600Plus、定格出力800W、容量632Whだからたっぷり使える。リン酸鉄リチウムイオン電池採用で10年間、毎日使える長寿命約4,000回の充電サイクルを実現。パススルー機能で充電しながら給電可能。約7.3Kgと軽量コンパクトなのでいざというときの持ち出しも簡単。
仕様●AC100Wコンセント:2口(純正弦波) 50/60Hz●DC入力ポート(USB-C):11-16V 8A MAX;16V-60V-10.5A/200W MAX●USB出力:USB-A(QC3.0)×1口、USB-C×2口●シガーソケット出力:1口●瞬間最大出力:1600W
セット内容AC充電ケーブル、取り扱い説明書、保証案内書
寸法(mm)300×219×197
質量(kg)約7.3
温度範囲(℃)-10~45
定格出力(W)800
充電池タイプLiFePO4(リン酸鉄リチウムイオン電池)
充電方式AC、シガーソケット、ソーラーパネル
RoHS指令(10物質対応)対応
バッテリー容量(Wh)632.3
1台
¥78,182
税込¥86,000
当日出荷
出力電圧 = 5V dc。入力電圧範囲 = 18 → 36 V dc。定格電力 = 1W。入力電圧公称 = 24 V dc。出力電流 = 200mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 1。パッケージ = SMD。絶縁電圧 = 1.6kV dc。奥行き = 7.6mm。シリーズ = TRN 1SM。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
1セット(10個)
¥19,980
税込¥21,978
7日以内出荷
出力電圧 = ±5V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 1W。入力電圧公称 = 9 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
1個
¥1,998
税込¥2,198
7日以内出荷
出力電圧 = 5V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 3W。入力電圧公称 = 48 V dc。出力電流 = 600mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。効率 = 79%。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
1個
¥3,298
税込¥3,628
7日以内出荷
出力電圧 = 24V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 3W。入力電圧公称 = 12 V dc。出力電流 = 125mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。奥行き = 7.7mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
1セット(10個)
¥28,980
税込¥31,878
7日以内出荷
出力電圧 = 12V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 3W。入力電圧公称 = 9 V dc。出力電流 = 250mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
1セット(10個)
¥29,980
税込¥32,978
7日以内出荷
出力電圧 = ±5V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 1W。入力電圧公称 = 12 V dc。出力電流 = ±100mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 2。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 1。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 1 Series comprises 1 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 90℃ environment temperature. With 1’600 VDC I/O isolation voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
1セット(10個)
¥19,980
税込¥21,978
7日以内出荷
CM1600FKITはエアコンの漏れを止め、UV照射で蛍光剤が発光し、漏れている箇所が特定でき、コンプレッサーの潤滑剤を向上させ、エアコンシステムを正常な状態に回復させます。従来の漏れ止め剤との違いは、空気や水分に反応し固形化させ漏れを止めるものではなく、ノンポリマーなので固まらずオイル状のシールを形成し、漏れを止める予防整備としても使用可能な画期的なエアコン漏れ止め剤です。注入後15~30分程度でエアコンシステム内を循環し、漏れている部分に引き込まれオイル状の被膜を形成し漏れている部分を塞ぎます。エアコンシステム内の硬化したOリングの柔軟性を回復させ漏れを止める効果もあります。自動車用エアコンには冷媒量に対して5%(20倍)の添加率でご使用ください。設備用エアコンには12トンまでは120mlで、12トンを超える場合、超えた6トン毎に600ml追加してください。
セット内容クールマン原液(CM1600)/注入機(IHT60)/R410A/32アダプター(410)/R134aアダプター(134)/R1234yfアダプター(1234)/ファインドリーク(UVFL)
使用方法1エアコンの電源を入れ最低温度(L)、最大風量に設定してください。2注入機のピストンハンドルを反時計回りに回しピストンのメモリを注油量(ml)にセットしてください。3注入機のホース側のフタを回し、取り外してください。4注入機にCM1600を規定量入れて蓋を確実に閉めてください。5ホースを下に向け、ピストンハンドルを時計回りにゆっくりと回し、液体がホースから出てきたら、エア抜き完了です。6各冷媒に応じて、低圧側(L)に接続してください。注入機のピストンハンドルを時計回りに回転させ注入してください。(配管圧力が高く注入できない場合はポンプダウンをしながら注入してください。)7注入後1時間程度はエアコンシステムを稼働し続けてください。8エアコンガスが漏れて減っていた場合はガスを満充填(補充)をしてください。
使用範囲設備用適合冷媒:R12・22・502・407C・404A・507A・134a・R410A・32/自動車用適合冷媒:R12・R134a・R1234yf/適合オイル:PAG・POE・鉱物油
RoHS指令(10物質対応)対応
関連資料(0.78MB)
1セット
¥39,980
税込¥43,978
4日以内出荷
多重接地の接地抵抗測定用接地抵抗計
電源ラインの漏れ電流測定
60Aまでの負荷電流測定も対応
薄型センサ採用で狭い場所でもクランプ可能
ワイヤレスアダプタZ3210(オプション)に対応。スマホやタブレットに測定値を転送し、現場写真、図面、および地図情報などを用いたレポートが素早く作成できます。
用途多重接地の点検、漏れ電流の確認、負荷電流の確認
仕様最大許容入力(電流測定):AC 100 A 連続、AC 200 A 2分間 (50 Hz/60 Hz)、高調波:【Z3210装着時】電流における30次までの高調波レベル/含有率/総合高調波歪み率(アプリケーションソフト (GENNECT Cross) にて表示可能)
付属品携帯用ケース×1、動作確認用抵抗(1Ω、25Ω)×各1、ストラップ×1、単3形アルカリ乾電池(LR6)×2、取扱説明書×1、使用上の注意×1
質量(g)約620(電池除く)
電源単3形アルカリ乾電池(LR6)×2
動作方式電圧注入と電流測定を一体型クランプで行い接地抵抗値を演算(一つの接地ラインを多重に接地した多重接地専用、接地極が多いほど正確な値になります )
表示液晶、最大2000カウント 表示更新レート 約2回/秒
寸法(幅W×高さH×奥行D)(mm)約73×218×43
連続使用時間(時間)約40(25 Ω測定時、バックライトOFF、Z3210未装着)/約35(25 Ω測定時、バックライトOFF、Z3210装着、無線通信時)
その他の機能データホールド、バックライト、フィルタ、オートパワーセーブ、無線通信(Z3210装着時のみ)
接地抵抗測定レンジ(Ω)0.2(分解能0.01)~1600(分解能20)、10レンジ、0.02未満ゼロサプレス
防塵防水性能IP40(EN60529)ただしクランプセンサを閉じた状態
メモリー機能メモリ保存数2000個
測定可能導体径(Φmm)32
RoHS指令(10物質対応)対応
許容電流【最大】AC100 A連続、 AC200 A 2分間 (50/60Hz)(周波数によるディレーティングあり)
クレストファクタ5以下 (60 Aレンジは1.7以下)
電流レンジ20mA(分解能0.01mA)~60A(分解能0.1A)、5レンジ、0.05mA未満ゼロサプレス
アラーム[機能]抵抗/電流アラーム: しきい値未満または超過でビープ鳴動
通信距離(m)10(Z3210装着時のみ)
基本確度[接地抵抗レンジ]±1.5%rdg±0.02Ω、[電流レンジ]±2.0%rdg±0.05mA(30Hz~400Hz、真の実効値整流)
最大定格電圧(V)[対地間]AC600測定カテゴリIV(予想される過渡過電圧8000)
VMモジュール式マトリックススイッチャーおよび入出力ボードとの組み合わせに対応し、フレキシブルなビデオ環境構築が可能。4K60p解像度-最大3840×2160/4096×2160@60Hz(4:4:4)の非圧縮解像度を処理※1。4K60pEDIDエキスパート機能(エミュレーション機能)-スムーズな電源投入、高品質表示、各種画面で最高の解像度を使用するために最適なEDID設定を選択可能。オーディオ対応-HDMI信号からのディエンベデッドおよびアナログステレオオーディオのエンベデッドが可能。ケーブル品質テスター-HDMIケーブルの品質を検証。HDMI(3D、DeepColor、4K)、HDCP2.2互換。CEC(ConsumerElectronicsControl)対応。。※1VM1600A、VM3200にてご利用の場合、4K解像度でのリフレッシュレートは30Hzになります。
用途VM7824は、ATENモジュール式マトリックススイッチャー用の4ポート4K60pHDMI入力ボードです。
セット内容ターミナルブロック×4、クイックスタートガイド×1
ケース質量(kg)0.55(1.21lb)
消費電力DC12:8.95W:42BTU
材質(ケース)メタル
入力【ビデオ】インターフェースHDMIType-Aメス×4(Black)・インピーダンス100Ω・最大距離3.0m
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
ケース寸法(幅×奥行×高さ)(mm)352×238×23.3
RoHS指令(10物質対応)対応
ビデオ仕様最大データ伝送速度18.0Gbps(レーンあたり6.0Gbps)・最大ピクセルクロック600MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP2.2互換、CEC対応・最大解像度4096×2160/3840×2160@60Hz(4:4:4)※VM1600A、VM3200にてご利用の場合、4K解像度でのリフレッシュレートは30Hzになります。
互換品番ビデオコンバーターVC180・ビデオエクステンダーVE1830、VE7832、VE7833、VE7834、VE7835・ビデオマトリックススイッチャーVM3250、VM0404HB、VM0808HB・ビデオ分配器/ビデオ延長分配器VS0108HB、VS182B、VS184B・ビデオスイッチャーVS481C、VS0801HB・AOC/HDMIケーブル2L-7D05H-1
オーディオ入力5極ターミナルブロックコネクター×4(Green)※オーディオ信号の種類:ステレオ、バランス/アンバランス
1個
¥179,800
税込¥197,780
3日以内出荷
VMモジュール式マトリックススイッチャーおよび入出力ボードとの組み合わせに対応し、フレキシブルなビデオ環境構築が可能。4K60p解像度-最大3840×2160/4096×2160@60Hz(4:4:4)の非圧縮解像度を処理※1。4Kスケーラー-様々な出力解像度に合わせてスケーリングすることでビデオウォールをシームレスに統合。シームレス切替-フレームバッファーによる継続的なビデオストリーム、リアルタイムな切替、安定した信号送信が可能*。ビデオウォール対応-分かりやすいWebGUIを使用して、表示レイアウトを任意に設定可能*。4K60pEDIDエキスパート機能(エミュレーション機能)-スムーズな電源投入、高品質表示、各種画面で最高の解像度を使用するために最適なEDID設定を選択可能。フレーム同期-スケーラーの出力フレームレートを入力信号のフレームレートに同期させることで、ビデオウォールの際コンテンツの上下フレームがズレる現象を防止。オーディオ対応-HDMI信号からのディエンベデッドおよびアナログステレオオーディオのエンベデッドが可能。ケーブル品質テスター-HDMIケーブルの品質を検証。HDMI(3D、DeepColor、4K)、HDCP2.2互換。CEC(ConsumerElectronicsControl)対応。※1VM1600A、VM3200にてご利用の場合、4K解像度でのリフレッシュレートは30Hzになります。。*注意:。。1シームレス切替を有効にした場合、ビデオ出力は3D、DeepColorやインターレース(例:1080i)を表示できません。これらの機能を使用する場合は、シームレス切替機能を無効にしてください。。2シームレス切替またはビデオウォール機能を有効にした場合、映像が適切に表示されないことがあります。その場合は、ディスプレイの表示設定を調節してください。
用途VM8824は、ATENモジュール式マトリックススイッチャー用の4ポート4K60pHDMI出力ボードです。
セット内容ターミナルブロック×4、クイックスタートガイド×1
ケース質量(kg)0.65(1.43lb)
消費電力38.97W:183BTU
材質(ケース)メタル
入力【ビデオ】インターフェースHDMIType-Aメス×4(Black)・インピーダンス100Ω・最大距離3.0m
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
ケース寸法(幅×奥行×高さ)(mm)352×238×23.3
RoHS指令(10物質対応)対応
ビデオ仕様最大データ伝送速度18.0Gbps(レーンあたり6.0Gbps)・最大ピクセルクロック600MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP2.2互換、CEC対応・最大解像度4096×2160/3840×2160@60Hz(4:4:4)※VM1600A、VM3200にてご利用の場合、4K解像度でのリフレッシュレートは30Hzになります。
互換品番ビデオコンバーターVC180・ビデオエクステンダーVE1830、VE7832、VE7833、VE7834、VE7835・ビデオマトリックススイッチャーVM3250、VM0404HB、VM0808HB・ビデオ分配器/ビデオ延長分配器VS0108HB、VS182B、VS184B・ビデオスイッチャーVS481C、VS0801HB・AOC/HDMIケーブル2L-7D05H-1
オーディオ入力5極ターミナルブロックコネクター×4(Green)※オーディオ信号の種類:ステレオ、バランス/アンバランス
1個
¥299,800
税込¥329,780
3日以内出荷
SILVER STONE(シルバーストーン)SilverStone Intel LGA 3647 Square ソケット装備2Uスモールファクター・サーバー/ワークステーション用CPUクーラー
エコ商品
4本のΦ6mmヒートパイプとアルミニウムフィンによる優れた熱伝導効率。60mm PWMデュアルボールベアリングファン。2Uサイズでの傑出した205W TDP性能。Intel LGA 3647 Squareソケットと互換
仕様●メーカー型番:SST-XE02-3647SB
材質アルミニウムフィン装備で銅製のヒートパイプ
質量(g)495
寸法(幅W×高さH×奥行D)(mm)88×64×91
適合ソケットIntel LGA 3647 Square
ファン寸法:60mm×60mm×25mm、回転数:1600~8400rpm、ノイズレベル:52dBAフルスピード、定格電流:0.38A、流量:43CFM、風圧:21.08mm/H2O、コネクタ:4pinPWM、ベアリング:デュアルボールベアリング、ファン平均故障間隔(MTTF):140000時間
RoHS指令(10物質対応)対応
1台
¥11,980
税込¥13,178
7日以内出荷
SILVER STONE(シルバーストーン)SilverStone XE02-3647N Intel LGA 3647 Narrowソケット装備2Uスモールファクター・サーバー/ワークステーション用CPUクーラー
エコ商品
・4本のΦ6mmヒートパイプとアルミニウムフィンによる優れた熱伝導効率。・60mm PWMデュアルボールベアリングファン。・2Uサイズでの傑出した205W TDP性能。・Intel LGA 3647 Narrowソケットと互換
仕様応用:Intel LGA 3647 Narrow
材質アルミニウムフィン装備で銅製のヒートパイプ
寸法(mm)78 (W) x 64 (H) x 108 (D)
質量(g)499
型番SST-XE02-3647NB (ブラック+ブラック)
ファン・寸法60mm x 60mm x 25mm・回転数1600 ~ 8400rpm・ノイズレベル52dBA フルスピード・定格電流0.38A・流量43CFM・風圧21.08mm/H2O・コネクタ4pin PWM・ベアリングデュアルボールベアリング・ファン平均故障間隔 (MTTF)140,000時間
RoHS指令(10物質対応)対応
1台
¥12,980
税込¥14,278
7日以内出荷
・USB Type-Cケーブル接続に対応。・45W PD急速充電機能を搭載。・USB Type-Cインターフェースのほか、M152HにはHDMI入力ポートもあります。・1080Pの高輝度、広色域パネル搭載。・2Wのサラウンドスピーカーを内蔵
仕様●DC-IN:Power Delivery規格に対応、20V入力電流に対応●USB-A:HDMI入力(HDMI 1.4、HDCP V1.4、HDMI CECに対応)●USB-C:USB-C入力(DP 1.2、HDCP V1.3に対応)Power Delivery規格に対応、5V入力電流に対応、5/9/15/20V出力電流に対応(最大出力電力は45W、20V---2.25A)●サポート解像度:1920×1080(60Hz)1600×900(60Hz)1440×900(60Hz)1366×768(60Hz)1280×1024(60Hz)1280×960(60Hz)1280×800(60Hz) 1280×768(60Hz)1280×720(60Hz)1024×768(60Hz)●ドットピッ チ:0.179mm (H) ×0.179mm (V)●ビデオ解像度:1920x1080P(50Hz/59.94Hz/60Hz)1280x720P(50Hz/59.94Hz/60Hz)720x480P(59.94Hz/60Hz)640x480P(59.94Hz/60Hz)●各種規格・認証適合:BSMI、 CE、FCC、VCCI、RoHS、IEC-62368-1●定格電圧/電流:5V---2.0A; 20V---0.5A●消費電力-オフ:<0.3W●消費電力-スタンバイ:<0.5W●表示エリア:344mm×194mm (WxH)
付属品HDMI-A ビデオケーブル×1USB Type-C ビデオケーブル×1USB-A - USB-C 電源ケーブル×165W 電源アダプター×1収納ケース(16A4)1
色黒 (表)、勝色 (裏)
サイズ15.6インチTFT LCD
質量(g)768
表面処理ノングレア
寸法(幅W×奥行D×高さH)(mm)358×238×7~21
接続HDMI-A×1DC IN×1USB Type-C (DP1.2) ×1USB-A×1イヤホンジャック ×1
コントラスト比700:1(Typical)
解像度1920×1080
使用環境動作/温度:0~50℃、湿度:20~90%RH、保管/温度:-20~60℃、湿度:10~90%RH
視野角170°(H)/170°(V)(CR>10)
応答速度15 ms
RoHS指令(10物質対応)対応
アスペクト比16:9
最大表示色16.2M Colors
輝度(cd/m2)300(Typical)
1台
¥39,980
税込¥43,978
4日以内出荷
リン酸鉄採用のJackeryポータブル電源600Plusと折り畳み可能な100Wのミニソーラーパネルのセット。
仕様●AC100Wコンセント:2口(純正弦波) 50/60Hz●DC入力ポート(USB-C):11-16V 8A MAX;16V-60V-10.5A/200W MAX●USB出力:USB-A(QC3.0)×1口、USB-C×2口●シガーソケット出力:1口●瞬間最大出力:1600W
セット内容AC充電ケーブル、取り扱い説明書、保証案内書
寸法(mm)(ポータブル電源本体)300×219×197、(ソーラーパネル展開時)約1675×420×22、(ソーラーパネル収納時)約425×422×55
質量(kg)(ポータブル電源本体)約7.3、(ソーラーパネル)約3.2
温度範囲(℃)(ポータブル電源本体)ー10~45、(ソーラーパネル)ー20~65
定格出力(W)800
充電池タイプLiFePO4(リン酸鉄リチウムイオン電池)
充電方式AC、シガーソケット、ソーラーパネル
RoHS指令(10物質対応)対応
バッテリー容量(Wh)632.3
1セット
¥106,182
税込¥116,800
4日以内出荷
DisplayPort/HDMI/VGAの各信号を、1本のCat6/6aケーブルまたはATENCat6ケーブル2L-2910で最大100m延長。複数のソース入力に対応(DisplayPort、HDMI、VGA)-プッシュボタンでソース切替が簡単。自動切替モード-新たにプラグインされたソースを検出して自動的に切替。HDMI(3D、DeepColor、4K)、HDCP準拠。DisplayPort/HDMI/VGAの各信号を高解像度で延長(ケーブル品質敷設環境により最大距離が異なる場合があります)。-HDMI/DisplayPort:4K@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)、1080p@100m(Cat6/6a)。-VGA:1920×1200、1600×1200@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)、1920×1080@100m(Cat6/6a)。HDBaseTロングリーチモード対応-1本のCat6/6aで解像度1080pを最大150mまで延長可。ビデオ出力のミラーリング-HDBaseT出力およびローカルHDMI出力で4K@30Hz(4:4:4)に対応、VGA入力時もコンバートしてローカルHDMI出力します。POH(PoweroverHDBaseT)機能対応-VE44PB。PoH/PoEパワーインジェクターによる給電。ATENHDBaseT対応レシーバーと互換。RS-232シリアル通信切替機能-システム要件に合わせてコマンドモードまたはバイパスモードに切替可能。ユーザーはレシーバー(例:VE2812R)のRS-232経由でコマンドを実行して入力ポートを切替可能。EDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入と最適なビデオ品質のために自動/手動で適切なEDIDモードを選択可能。プラグアンドプレイ-ソフトウェア不要。ラックマウント対応。8KV/15KVESD保護
用途VE3912Tは4K解像度のDisplayPort、HDMI、またはVGAビデオ信号を、1本のCat6/6aケーブルやATEN製HDBaseTアライアンス推奨Cat6SF/UTPケーブル(型番:2L-2910)で、最大100m延長できるHDBaseTトランスミッターです。
セット内容RS-232ターミナルブロック×1、フットパッド×4、電源アダプター×1、クイックスタートガイド×1
スイッチビデオ入力ポートの選択プッシュボタン×1(AUTO/DisplayPort/HDMI/VGA)・ロングリーチモードスイッチスライドスイッチ×1(ロングリーチモードON/OFF)、ON:最大150m(最大1080p)、OFF:最大100m(最大4K@30Hz)・ファームウェアアップグレードスライドスイッチ×1(ファームウェアアップグレードモードON/OFF)
出力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離HDMI:5m(4K@30Hz)、3m(4K@60Hz)(4:4:4)
ケース質量(kg)0.65(1.43lb)
消費電力DC5V:7.02W:40BTU、POE:8.77W:48BTU
材質(ケース)メタル
入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)、D-sub15ピンメス×1(Blue)、DisplayPortメス×1(Black)・インピーダンスHDMI:100Ω、D-sub15ピン:75Ω、DisplayPort:100Ω・最大距離HDMI:5m(4K@30Hz)、D-sub15ピン:10m(1920×1080)、DisplayPort:3m(4K@30Hz)
制御RS-232コネクター:3極着脱式ターミナルブロック×1、タイプ:DTE、ボーレート:115200、データビット:8、ストップビット:1、パリティ:無、フロー制御:無・IRステレオミニジャックメス×1(Black)
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
コネクタユニット間RJ-45メス×1(Silver)、HDBaseT・電源ロック式DC電源ジャック×1(Black)または・RJ-45メス(POH)×1
関連部品ビデオエクステンダーVE814A、VE2812AT、VE2812R、VE811、VE813A、VE1812、VE812
ケース寸法(幅×奥行×高さ)(mm)ブラケット付172.9×146.9×30.0/ブラケット無166.0×124.9×29.0
最大延長(m)1本のCat6/6aケーブルまたはATENCat6ケーブル2L-2910使用時:100
RoHS指令(10物質対応)対応
ビデオ仕様最大データ伝送速度10.2Gbps(3.4Gbps/レーン)・最大ピクセルクロック340MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP2.2準拠、CEC・解像度/距離HDMI/DisplayPort・最大4K@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)・1080p@100m(Cat6/6a)/150m(ロングリーチモード使用時)VGA:・最大1920×1200、1600×1200@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)・1920x1080@100m(Cat6/6a)※4K対応解像度:4096×2160/3840×2160@60Hz(4:2:0)、4096×2160/3840×2160@30Hz(4:4:4)
互換品番ビデオコンバーターVC981/VC480/VC920/VC980・ビデオエクステンダーVE44PB/VE2812R/VE811R/VE1812R/VE801R/VE802R、【ケ-ブル】Cat6Aケーブル2L-2910・DisplayPortケーブル2L-7D03DP-1・AOC/HDMIケーブル2L-7D02H-1/2L-7D03H/2L-7D05H-1・VGAケーブル2L-2502、【アクセサリ】VE-RMK1U2XX-EA12
オーディオ入力HDMIType-Aメス×1(Black)・ステレオミニジャックメス×1(Green)・DisplayPortメス×1(Black)
1個
¥84,980
税込¥93,478
3日以内出荷
関連キーワード