SIGLENT(1件のレビュー)6日以内出荷
【高精度シングル出力電源】1mV/1mA分解能と5桁電圧・4桁電流表示のリニア電源。研究開発から電子工作、製造ラインまで幅広く対応。高性能温度制御ファンによる静音・安定動作。本体はコンパクト(155×145×280mm/約5.5kg)ながら高出力を実現。
【安定した低ノイズ出力】リップル・ノイズは≤350µVrms/3mVpp、電流ノイズ<2mArmsの低ノイズ設計。高速過渡応答<50µsで、スイッチング電源や負荷変動試験も正確に評価可能。信頼性の高い電圧供給で、精密な試験環境を実現します。
【便利な機能と操作性】2線式/4線式出力モード対応で、最 大1Vの配線損失を補正。5セットのメモリ保存、タイミング出力、パネルプログラミングを搭載し、繰り返し試験も効率化。2.8インチカラーで電圧・電流を鮮明表示。
【PC連携&リモート制御】USB/LANインターフェース標準装備、付属ソフト「EasyPower」でPC制御が可能。SCPIコマンド対応により、自動試験システムへの組み込みやデータ取得も容易。開発や品質管理の効率を大幅に向上します。
用途波形の分析、高速現象の観測、過渡現象の観測、電気計測、点検用、バグ解析仕様リニア電源、電圧5桁、 電流4桁、2線式出力モード、4線式補償出力モード、最大補償電圧 1 V、低リプル、低ノイズ質量(kg)5.5分解能1mV/1mA外形寸法(幅W×奥行D×高さH)(mm)155×280×145インターフェースUSBデバイス、LANディスプレイ2.8インチTFT-LCD