カテゴリ
- メカニカル部品(13)
- 自動車純正部品(5)
- バイク純正部品(1)
- 制御機器(1)
- 自動車補修部品(1)
- パソコン/周辺機器(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「20x49x16」の検索結果

深溝玉軸受 6300番台 LLU (両側接触ゴムシール形)
NTN(エヌティーエヌ)(158件のレビュー)¥419~税込¥461~1個当日出荷から3日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、鋼板に合成ゴムを固着したシール板を外輪に固定しシール先端部は内輪シール面のV溝側面に接触している。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側接触シール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
深溝玉軸受 6300番台 接触シール形 止め輪付 (LLUNR)
NTN(エヌティーエヌ)(1件のレビュー)¥549~税込¥604~1個当日出荷から6日以内出荷材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側接触シール形荷重方向ラジアル外輪タイプ止め輪付き軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼ベアリング番台6300
深溝玉軸受 6200番台 接触シール形 止め輪付(LLUNR)
NTN(エヌティーエヌ)(4件のレビュー)¥459~税込¥505~1個当日出荷から6日以内出荷材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側接触シール形荷重方向ラジアル外輪タイプ止め輪付き軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼ベアリング番台6200
深溝玉軸受 6200番台 非接触シール形 止め輪付(LLBNR)
NTN(エヌティーエヌ)(8件のレビュー)¥419~税込¥461~1個当日出荷から7日以内出荷材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側非接触シール形荷重方向ラジアル外輪タイプ止め輪付き軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼ベアリング番台6200
深溝玉軸受 6300番台 接触シール形(LLU) C3隙間
NTN(エヌティーエヌ)(58件のレビュー)¥569~税込¥626~1個当日出荷から6日以内出荷材質(本体)高炭素クロム軸受鋼内部すきま予圧記号C3グリース記号-
深溝玉軸受 6300番台 開放形
NTN(エヌティーエヌ)(84件のレビュー)¥339~税込¥373~1個当日出荷から3日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、金属のシールド板を外輪に固定し、内輪シール面のV溝とのラビリンスすきまを形成しています。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
深溝玉軸受 6300番台 LLU C3/5K
NTN(エヌティーエヌ)(28件のレビュー)¥449~税込¥494~1個当日出荷から6日以内出荷材質(本体)高炭素クロム軸受鋼内部すきま予圧記号C3グリース記号5K(マルテンプSRL、共同油脂)軌道輪形状深溝玉軸受ベアリング番台6300
深溝玉軸受 6000番台 LLB (両側非接触ゴムシール形)
NTN(エヌティーエヌ)(66件のレビュー)¥359~税込¥395~1個当日出荷から3日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、鋼板に合成ゴムを固着したシール板を外輪に固定しシール先端部は内輪シール面のV溝に沿ってラビリンスすきまを形成。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側非接触シール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
深溝玉軸受 6200番台 LLU (両側接触ゴムシール形)
NTN(エヌティーエヌ)(333件のレビュー)¥319~税込¥351~1個当日出荷から3日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、鋼板に合成ゴムを固着したシール板を外輪に固定しシール先端部は内輪シール面のV溝側面に接触している。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側接触ゴムシール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
深溝玉軸受 6000番台 接触シール形 止め輪付 (LLUNR)
NTN(エヌティーエヌ)(1件のレビュー)¥559~税込¥615~1個当日出荷から6日以内出荷材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側接触シール形荷重方向ラジアル外輪タイプ止め輪付き軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼ベアリング番台6000
ボールベアリング 6300番台 2RS (両側接触ゴムシール形)
(98件のレビュー)¥209~税込¥230~1個当日出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側接触ゴムシール形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼ベアリング番台6300
深溝玉軸受 6200番台 接触シール形(LLU) C3隙間
NTN(エヌティーエヌ)(99件のレビュー)¥349~税込¥384~1個当日出荷から4日以内出荷重荷重、衝撃荷重を負荷し、しめしろが大きい材質(本体)高炭素クロム軸受鋼内部すきま予圧記号C3グリース記号-シールド形状両側接触シール形軌道輪形状深溝玉軸受ベアリング番台6200
深溝玉軸受 6200番台 ZZ
NTN(エヌティーエヌ)(194件のレビュー)¥279~税込¥307~1個当日出荷から6日以内出荷ベアリングの中で最も多方面に活用されている深みぞ玉軸受。深溝玉軸受は、内輪・外輪とも軌道は円弧状の深い溝になっておりラジアル荷重、両方向のアキシアル荷重、又はそれらの組合せである合成荷重を受けることができ、高速回転にも適しています。シールド形は、金属のシールド板を外輪に固定し、内輪シール面のV溝とのラビリンスすきまを形成しています。材質(本体)高炭素クロム軸受鋼JIS等級0シールド形状両側シールド形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
モニターアーム/クランプ ・グロメット固定式/1画面/最大49インチ 曲面モニター対応/耐荷重20kg/VESA対応/高さ調整可能/ブラック/湾曲ディスプレイ対応 ディスプレイアーム
StarTech.com¥25,980税込¥28,5781個翌々日出荷デスクマウント型モニターアーム:最大49インチ、耐荷重20kgのモニターに対応するシングルモニター対応VESAマウント(対応VESAパターン:75x75/100x100mm)。アスペクト比16:9の標準ディスプレイはもちろん、21:9や32:9ウルトラワイドモニターにも対応。工具不要でワンタッチ高さ調整が可能(最大27.6cmまで)。湾曲モニター対応ディスプレイアーム: 最大49インチの曲面ディスプレイに対応し、最大50.8cmの高さ調整、および最大62.1cmまでの引き出しが可能。クイックリリース機能付きVESAプレートで、水平振り±90度、上下振り-20度/+50度、画面の縦向き・横向きいずれにも対応。180度の多関節アーム。取り付けオプション:デスクへの取り付けは、厚さ8cmまでのデスク天板に対応する着脱可能なC型クランプ、または厚さ3.5cmに対応するグロメットマウントから選択可能。モニターの重量に合わせてアームの張力を調整する金具付属。高い安全性:アームが+/-90度(合計180度)以上の回転を防止するストッパーを装備。これにより、偶発的な衝撃からモニターおよびその周辺領域を守り、安全な操作を実現。高い安全性:アームが+/-90度(合計180度)以上の回転を防止するストッパーを装備。これにより、偶発的な衝撃からモニターおよびその周辺領域を守り、安全な操作を実現仕様●壁面取付:非対応●ケーブル管理機構:あり●付属ツール:あり●多関節アーム:あり●対応ディスプレイ数:1●取付場所:デスク●VESA取り付け穴パターン:75×75 mm、100×100 mm●取付け面厚さ:クランプで固定する場合、10~80mm。グロメットで固定する場合、10 - 35mm●高さ調節:あり●最大高さ:508mm●最小高さ:232mm●耐荷重:20kg●最小ディスプレイサイズ:17 インチ●最大ディスプレイサイズ:49インチ (アスペクト比 32対9)●ウルトラワイドディスプレイ:対応●曲面ディスプレイ:対応●最小アーム長さ:293mm●最大アーム長さ:621mm●チルト:+50° / -20°●パン:+/- 90°●スイベル / ピボット:-180°~+180°●ディスプレイ回転:360°●盗難防止機構:なし材質アルミ、スチール、プラスチック長さ(mm)134幅(mm)663質量(kg)4.9色ブラック高さ(mm)625タイプデスク取り付け耐荷重(kg)20天板厚さ(mm)クランプで固定する場合10~80/グロメットで固定する場合10~35VESAマウント(mm)75×75/100×100伸縮範囲(cm)最大62.1対応インチサイズ最小ディスプレイサイズ:17、最大ディスプレイサイズ:49(アスペクト比 32対9)インチRoHS指令(10物質対応)対応設置形態1台回転角度(°)360昇降範囲(mm)最大高さ:508、最小高さ:232角度調節-20~+50(チルト)
SparkFun High Precision Temperature Sensor - TMP117 Qwiic
SPARKFUN¥4,898税込¥5,3881個33日以内出荷。Description。The SparkFun Qwiic TMP117 breakout is a high precision temperature sensor equipped with an I2C interface. It outputs temperature readings with high precision of ±0.1℃ across the temperature range of -20℃ to +50℃s with no calibration and a maximum range from -55℃ to 150℃. The SparkFun High Precision Temperature Sensor also has a very low power consumption rate which minimizes the impact of self-heating on measurement accuracy. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The SparkFun High Precision Temperature Sensor also includes programmable temperature limits, and digital offset for system correction. While the TMP102 is capable of reading temperatures to a resolution of 0.0625℃ and is accurate up to 0.5℃, the on-board TMP117 is not only more precise but has a 16-bit resolution of 0.0078℃!。To make this breakout even easier to use, we've written an Arduino library to help you get started "Qwiic-ly." Check the Documents tab above for more information.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The TMP117 High Precision Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun High Precision TMP117 Hookup Guide。Features。Uses I2C interface(Qwiic-enabled)。Four selectable addresses。0x48(default), 0x49, 0x4A, 0x4B。16-bit resolution, 0.0078℃。High accuracy, digital temperature sensor。±0.1℃(max)from ?20℃ to 50℃。±0.15℃(max)from ?40℃ to 70℃。±0.2℃(max)from ?40℃ to 100℃。±0.25℃(max)from ?55℃ to 125℃。±0.3℃(max)from ?55℃ to 150℃。Operating temperature range。-55℃ to +150℃。Operating voltage range。1.8V to 5.5V。Typically 3.3V if using the Qwiic cable。Low power consumption。3.5μA(1-Hz conversion cycle)。150nA(shutdown current)。Programmable operating modes。Continuous, one-shot, and shutdown。Programmable temperature alert limits。Selectable averaging for reduced noise。Digital offset for system correction。NIST traceability。。Documents。Schematic。Eagle Files。Board Dimensions。Hookup Guide。Datasheet(TMP117)。Arduino Library。GitHub Hardware Repoアズワン品番67-0427-10