LiTime6日以内出荷
25.6V / 100Ah(2560Wh)の大容量設計。国際基準認証を取得し、小型船舶の船検適合品として安心して使用可能。高い連続放電性能と瞬間放電耐性で安定した電力供給を実現。70-100lbのエレキモーターに適合。約4000回以上の充放電サイクルと10年以上の長寿命を実現。過充電/過放電/過電流/短絡/高温/低温保護など多重保護機能を搭載。Bluetooth 5.0機能搭載!。スマホアプリと連動し、バッテリー残量・電圧・充放電情報をリアルタイムで確認可能!。オフラインでも最大30日管理可能。・最大2直列4並列(4P2S)接続に対応!48V 400Ah(20.48kWh)まで拡張可能。・防水等級IP65。・軽量コンパクト設計!鉛バッテリーの約半分の重量で持ち運びが簡単。・5年メーカー保証
用途エレキモーター搭載ボート/RV/ソーラー蓄電/サブバッテリーなど仕様【BMS保護】過充電/過放電/短絡/過電流/高温/低温保護付質量(kg)19.7容量100Ah(約2560Wh)タイプ【セル】LiFePO4(リン酸鉄リチウム)外形寸法(mm)532×207×216電流(A)【連続放電】100電圧(V)DC25.6温度範囲(℃)放電 ー20-60/充電 0-50最大出力(W)【継続】2560保護機能【低温遮断】ありケーブル【推奨】16-25sq接続端子M8充電方式LiFePO4対応充電器/ソーラー/DC-DCなど防水仕様IP65各種認証PSE/UN38.3/CEなど最大放電電流(A)500(1秒間)