NCタイプはISO11901標準規格で互換性があります。(NC500から配管可能です)
RoHS指令(10物質対応)対応
BT・BTTタイプは、同じタイプのシリンダーの中でも全長が一番低いです。ISO11901(NCタイプ)に比べ、スプリング能力が30%以上強く、全長も10~15mm低いので金型内のスペースが取り易いです。
NSBタイプはNSタイプと同じ構造ですが、BH分割形取付用ベースと配管を付けられるように下段にグルーブと配管ポートが付いております。(配管はNSB700から可能です)
RoHS指令(10物質対応)対応
NPSタイプはNPタイプの特徴と同じですが、取付用ベースと配管が付けられるようにシリンダー下段にグルーブと配管用ポートが付いております。NPタイプに比べ、20mm高いです。全規格が配管可能です。
配管可能
RoHS指令(10物質対応)対応
BT・BTTタイプは、同じタイプのシリンダーの中でも全長が一番低いです。ISO11901(NCタイプ)に比べ、スプリング能力が30%以上強く、全長も10~15mm低いので金型内のスペースが取り易いです。BTTタイプは、BTタイプと同じ特徴を持ちますが、BTタイプより底面タップの深さが深いため、よりしっかり取り付けることができます。
配管可能
NタイプはISO11901(NCタイプ)と比べ、スプリング能力が30%以上強く、全長も10~15mm低いので金型内のスペースが取り易いです。
RoHS指令(10物質対応)対応
NSCタイプはNCタイプと同じ特性ですが、更にコンパクトなタイプで金型の高さを低くすることができます。
配管不可
RoHS指令(10物質対応)対応
BT・BTTタイプは、同じタイプのシリンダーの中でも全長が一番低いです。ISO11901(NCタイプ)に比べ、スプリング能力が30%以上強く、全長も10~15mm低いので金型内のスペースが取り易いです。
その他荷重(kgf):【初期】320【最大】520
寸法L(mm)50
寸法H(mm)40
配管不可
ストロークS(mm)10
1個
¥7,298
税込¥8,028
7日以内出荷
NPタイプはNタイプと比べて2倍、NC(ISO)タイプ対比3倍以上のスプリング能力を持っております。
配管不可
RoHS指令(10物質対応)対応
NKタイプはNC(ISO)タイプの構造と同じですが、全長が低くなっています。(NK750から配管可能です)
RoHS指令(10物質対応)対応
NSタイプはNタイプと同じ特性ですが、全長が低いため金型の高さを低くすることができます。
RoHS指令(10物質対応)対応
NBタイプはNタイプの構造と同じですが、BH分割形取付用ベースと配管を付けられるように下段にグルーブと配管用ポートが付いております。(配管はNB700から可能です)
RoHS指令(10物質対応)対応
Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
1個
¥1,498
税込¥1,648
当日出荷
新型コントロールシステム採用の7.4V電熱グローブ。
スイッチ操作により、従来の3段階の温度調節だけでなく、指先だけ・掌だけ・指先と掌といった発熱エリアの切り替えも可能。
※この商品は電源別売りです。
※Must buy 7.4V battery set(EK-207) or cigar power cable(EK-208) to make this glove work
・Evolved electric heat gloves
・Micro carbon fiber heater system
・Updated three types of heating modes are available : Fingers only, palm area only, both fingers and palm area
・Breathable & waterproof construction
・Insulation padding
・3D pattern provides comfort grip
・Inner hard knuckle guard
・Carbon palm slider
・Foam padding on the fingers
・Reflective panel on the back of hand and fingers
・Touch panel operation
・Wrist belt for secure fit
・Draw code to shut out the wind
・Anti-imitation 4D label
StarTech.com K-Slot Security Slot AdapterFrom Star Tech, this lock plate adapter gives security locking options to laptops and devices that don’t have a k-slot built in。The adapter works with an adhesive to attach to your device, meaning it can be used easily with appropriate security cables.Features and BenefitsAdd a K-Slot to any device without a lock slot Allows you to secure laptops, tablets, monitors etc。Compatible with T-Bar Lock Can withstand up to 296 lbs of force Is supplied with adhesive and surface preparation kitsApplicationsStartech セキュリティスロットアダプタキットは、Kensington ロックスロット (K スロット ) セキュリティアダプタを使用して、ラップトップ、ドッキングステーション、またはその他のデバイスを盗難から保護します。公共の環境やオフィスでの使用に最適なこの盗難防止ロックラップトップアダプタは、ほとんどのデバイスに調和する洗練されたシルバー仕上げです。More Star Tech device security optionsユニバーサルな互換性があります223-0914 is an anti-theft combination cable lock 221-7271 is a 3-in-1 universal anti-theft combination cable lock 221-7270 is a K-slot lock plate adapterWhy Choose Star TechStar Tech have been a trusted name for IT professionals for decades。They combine with RS Component’s excellent customer support to provide a comprehensive range of IT hardware solutions。From modern systems to specialist parts, Star Tech are the first choice of discerning customers.
仕様●種類:アダプタ●ロック付き:なし●アラーム付き:なし●コード番号:221-7270
アズワン品番65-7975-08
1個
¥2,798
税込¥3,078
4日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mm
RoHS指令(10物質対応)対応
1個
¥1,398
税込¥1,538
5日以内出荷
ErembyWeller510AEWireStrippersIntroducingthe510AEwirestrippersfromErembyWeller,thesemanualwirestrippersareperfectforstrippingthecablesheathfromavarietyofwiresizes.Wiresizeadjustmentsaremadethroughascrewfrom0.25mmto1.02mm.Thestripperhasabuilt-ininternalstoptopreventbladeoverlappingandanintegralreturnstringtoreduceoperatorfatigue.Combinedwiththesoftgripergonomichandlesandreturnspringmakingwirestrippingeasierandmoreefficient.Suitableforuseintheelectronicsandengineeringindustriesforhighlyprecisetools.FeaturesandBenefitsScrewadjustedcablesizestrippersErgonomicgripsreduceoperatorfatigueESDProtectionWirerangefrom0.25to1.02mmReturnspringforeasywirestrippingTypicalApplicationsWirestrippersareahand-heldtooldesignedtoremoveinsulationoroutersheathfromelectricalwires.Thoughthisfunctioncanbeachievedbyothertools,suchasknivesorpliers,purpose-builtwirestrippersaremoreaccurateandrequirelesseffort.Wirestripperscreateaneatandtidycuttorevealwires,readytobesolderedorhaveaconnectorattached.Therearevarioustypesavailablefromstrippingthecabletocuttingcopperandconduit.WirestrippersareprimarilyusedbyelectriciansormechanicsbutareequallyathomeinanyDIYtoolbox.FAQsIsthiswirestripperESDprotected?Yes,thiswirestripperisESDprotectedtopreventanymalfunctionorbreakdownofanelectronicdevice.Isthiscablestrippersuitableforflatcables?Thisparticularmodelhasbeendesignedtoworkwithroundcablesandmaynotperformproperlywithflatcables.However,strippingandcuttingofthinflatcablesispossible.
全長(mm)120
最小寸法(mm)0.25
最大寸法(mm)1.02
ケーブルタイプFibreOptic
ストリップ範囲(mm)0.25→1.02
1個
¥22,980
税込¥25,278
5日以内出荷
BK-095 3Dプリントエアライディングシューズ
3Dプリント成形による立体メッシュ状構造のミッドソールと、ニットを多用したアッパーを組合せた高通気ライディングシューズ。
MATERIALS
Leather・polyester・PU・Rubber
PROTECTOR
ankle
JK-615 プロテクトウォータープルーフウインターコート
化繊中綿入りコート
乗車姿勢を取りやすい立体パターン
ジャケットと身体の間に隙間を作る3Dメッシュライニング /特許 第6456099号
(WM-WL) CE規格レベル2プロテクター標準装備(肩 / SK-812, 肘 / SK-811)
(M-5XLB) CE規格ハードプロテクター標準装備(肩 / SK-636, 肘 / SK-635)
EVA脊椎パッド
ハードタイプ胸部プロテクター標準装備(WM-WL / SK-682, M-5XLB / SK-689)
夜間被視認性を高めるリフレクター
リブニットカフ
冷気の浸入を防ぐウインドスカート
ドローコード
着脱可能フード
着脱可能ファー
コピー防止4Dラベル
MATERIALS
[outshell]polyester + TPU membrane [lining]polyester [hood fur]acrylic fibers・modacrylic
PROTECTOR
shoulder・elbow・back・chest(side:option)
新型コントロールシステム採用の7.4V電熱グローブ。
スイッチ操作により、従来の3段階の温度調節だけでなく、指先だけ・掌だけ・指先と掌といった発熱エリアの切り替えも可能。
※この商品は電源別売りです。
※Must buy 7.4V battery set(EK-207) or cigar power cable(EK-208) to make this glove work
・Evolved electric heat gloves
・Micro carbon fiber heater system
・Updated three types of heating modes are available : Fingers only, palm area only, both fingers and palm area
・Breathable & waterproof construction
・Insulation padding
・3D pattern provides comfort grip
・Inner hard knuckle guard
・Carbon palm slider
・Foam padding on the fingers
・Reflective panel on the back of hand and fingers
・Touch panel operation
・Wrist belt for secure fit
・Draw code to shut out the wind
・Anti-imitation 4D label
色L.GY/BK
TheSchneiderElectricTeSysDseriesofcontactorfromSchneiderElectricarebestsuitedforautomationandmotorcontrolapplicationsTheSchneiderElectricTeSysDcontactorsofferquicksimplesetupwhilemaintainingcompliancewithinternationalstandards.EasilyinstalledaccessoriesFlexiblecontrolcircuittosuitawiderangeofapplications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC
アズワン品番65-7290-89
1個
¥36,980
税込¥40,678
欠品中
TheSchneiderElectricTeSysSeriesisbestsuitedforapplicationsinvolvingMotorControlandStartingofMotor。TheSchneiderElectricseriesisknownforprovidingabettercompatibilitywhichmakesitTheSchneiderElectricbestchoiceforthisapplication.Easymaintenancechecks,checkTheSchniederElectricstighteningofcablesthroughconductingthermographictestingandcheckingTheSchniederElectricsmechanicaloperationofTheSchniederElectricsproductthroughmanuallyoperatingTheSchniederE
仕様●モーター定格電流:1 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
アズワン品番65-7285-13
1個
¥24,980
税込¥27,478
7日以内出荷
TheSchneiderElectricTeSysSeriesisbestsuitedforapplicationsinvolvingMotorControlandStartingofMotor。TheSchneiderElectricseriesisknownforprovidingabettercompatibilitywhichmakesitTheSchneiderElectricbestchoiceforthisapplication.Easymaintenancechecks,checkTheSchniederElectricstighteningofcablesthroughconductingthermographictestingandcheckingTheSchniederElectricsmechanicaloperationofTheSchniederElectricsproductthroughmanuallyoperatingTheSchniederE
仕様●モーター定格電流:6 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
アズワン品番65-7290-90
1個
¥24,980
税込¥27,478
7日以内出荷
TheSchneiderElectricTeSysSeriesisbestsuitedforapplicationsinvolvingMotorControlandStartingofMotor。TheSchneiderElectricseriesisknownforprovidingabettercompatibilitywhichmakesitTheSchneiderElectricbestchoiceforthisapplication.Easymaintenancechecks,checkTheSchniederElectricstighteningofcablesthroughconductingthermographictestingandcheckingTheSchniederElectricsmechanicaloperationofTheSchniederElectricsproductthroughmanuallyoperatingTheSchniederE
仕様●モーター定格電流:13 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
アズワン品番65-7279-73
1個
¥26,980
税込¥29,678
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international sta
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:440 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:5NO●コード番号:211-1674
アズワン品番65-7291-09
1個
¥11,980
税込¥13,178
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:28 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
アズワン品番65-7283-30
1個
¥36,980
税込¥40,678
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:8 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
アズワン品番65-7283-39
1個
¥23,980
税込¥26,378
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:330 A●コンタクトの定格電流:5 A●制御電圧:32 V●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:32 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
アズワン品番65-7289-68
1個
¥64,980
税込¥71,478
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:100 A●制御電圧:32 V●範囲:TeSys
アズワン品番65-7291-75
1個
¥109,800
税込¥120,780
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:1 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
アズワン品番65-7291-64
1個
¥24,980
税込¥27,478
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:1.6 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
アズワン品番65-7282-28
1個
¥24,980
税込¥27,478
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:65 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:6 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
アズワン品番65-7291-48
1個
¥23,980
税込¥26,378
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:50 A●コンタクトの定格電流:5 A●制御電圧:32 V●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:38 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
アズワン品番65-7291-50
1個
¥71,980
税込¥79,178
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:38 A●コンタクトの定格電流:3 A●制御電圧:240 Vac●範囲:TeSys
アズワン品番65-7287-76
1個
¥32,980
税込¥36,278
7日以内出荷
関連キーワード
1
2
3
4
5
次へ