こんなお得な商品も!

ドライバー パワーグリップ
モノタロウ
¥189~
税込¥208~
やわらかいクッショングリップは握り易くムダなく回転力を伝えます。軸はクロムバナジウム鋼採用。マグネット付。第1/2種電気工事士技能試験推奨品
軸径(Φmm)6.4
種類電工ドライバー
ハンドル径(Φmm)40
材質(軸)クロムバナジウム鋼
材質(グリップ)樹脂
商品構成単品
RoHS指令(10物質対応)対応
刃先マグネットあり
軸貫通なし
電動の力でアシストする、ハンドツールのニュースタイル。
高輝度LEDライト付き。
USB充電式Li-ionバッテリー(3.6V-800mAh)搭載。
早締めは電動モーターで、本締めは手動のドライバー感覚で。
六角対辺6.35mmビット対応。
用途電気、設備工事の必需品。各種端子の締め付けに最適。OA機器や制御装置のメンテナンス、自動車、二輪の整備やDIYまで幅広く対応
質量(g)160
電圧(V)3.6
入力5V・1A
連続使用時間(分)(無負荷時)約40
最大締付トルク(N・m)(電動最大)2、(耐久手動)10
バッテリー容量(Ah)0.8
周囲環境(動作温度)-10~45℃、(充電温度)0~40℃
無負荷回転速度(min-1[r.p.m])(最大)280
充電時間(分)60
充電方式Micro_USB-typeB_USB充電
適合バッテリーLi-ion_3.6V
RoHS指令(10物質対応)対応
スリーブタイプ対辺6.35mm、アルミスリーブチャック
充放電回数(回)約500
適合ビット(mm)対辺6.35、片頭・両頭ビット
1個
¥3,998
税込¥4,398
当日出荷
電動出力が過去シリーズ最大2.0N・mから3.0N・mへ1.5倍パワーアップ!。端子台で増締めが少なくなる!。木工下穴あけで止まりにくい!。ロングビットでも力が伝わる!。強化ギア内臓。耐久性20%UP。充電ポートはUSBタイプCで簡単充電。高輝度LEDライト付き(使用後も5秒間点滅)。落下防止コードを取付可能。六角対辺6.35mmビット対応。
用途電気、設備工事の必需品。各種端子の締め付けに最適。OA機器や制御装置のメンテナンス、自動車、二輪の整備やDIYまで幅広く対応
セット内容本体のみ
質量(g)170(本体のみ)
最大トルク(N・m)(手動)12、(電動)3
無負荷回転数(min-1[r.p.m])280
入力5V1A(MAX)
連続使用時間(分)約40(無負荷時)
バッテリーLi-ion3.7V 800mAh
充電時間(分)60
充電方式USB Type-C充電
サイズ(mm)個装:176×46×44
RoHS指令(10物質対応)対応
関連資料カタログチラシ(0.98MB)
1個
¥3,998
税込¥4,398
当日出荷
電動出力が過去シリーズ最大2.0N・mから3.0N・mへ1.5倍パワーアップ!。端子台で増締めが少なくなる!。木工下穴あけで止まりにくい!。ロングビットでも力が伝わる!。強化ギア内臓。耐久性20%UP。充電ポートはUSBタイプCで簡単充電。高輝度LEDライト付き(使用後も5秒間点滅)。落下防止コードを取付可能。六角対辺6.35mmビット対応。
用途電気、設備工事の必需品。各種端子の締め付けに最適。OA機器や制御装置のメンテナンス、自動車、二輪の整備やDIYまで幅広く対応
質量(g)170(本体のみ)
最大トルク(N・m)(手動)12、(電動)3
無負荷回転数(min-1[r.p.m])280
入力5V1A(MAX)
連続使用時間(分)約40(無負荷時)
バッテリーLi-ion3.7V 800mAh
充電時間(分)60
充電方式USB Type-C充電
サイズ(mm)個装:250×100×64
RoHS指令(10物質対応)対応
関連資料カタログチラシ(0.98MB)
真円形状で芯線を傷つけない高精度ブレード。自然に握り方向が決まるダブルカラーで作業効率がアップ。落下防止コード取付穴付き
用途配電盤・屋内の配線作業に。
寸法(mm)台紙:220×75×13
全長(mm)163
RoHS指令(10物質対応)対応
関連資料カタログ(1.72MB)
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 220 mm外形寸法 = 91 x 220 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしRALコード = RAL 7001
RoHS指令(10物質対応)対応
1個
¥18,980
税込¥20,878
7日以内出荷
関連キーワード