高耐久性:アラミド繊維で補強したUSB-A - USB-C ケーブル。頑丈で引っ張りに強く(スチールの5倍)、180度の角度で1万回以上の折り曲げ耐久テスト、挿抜耐久テスト5千回以上をクリア。仕様:USB-C - USB-A/USB 2.0/アラミド繊維/3A/TPE被覆材/EMI保護シールド。USB-C互換性:USBタイプCデバイスの充電・同期に対応。iPad Pro、Samsung Galaxy S8/S9/S10/S20/S20+、One Plus、Google Pixel 3a/3/4 などのデバイスで使用可能。急速充電 & データ:USB-AポートまたはQuick Charge充電器から最大3Aの急速充電に対応。USB-Cデバイス充電・データ通信用高品質ケーブル。柔軟性:頻繁な折り曲げによる負荷を吸収するTPE被覆材でケーブルの芯を保護。ハロゲンフリー、毒性がなくRoHS対応のTPEで環境に配慮
コネクタ形状USB Type-A[4ピン]オス - USB Type-C[24ピン]オス
プラグニッケルメッキ
シールド2重シールド(編組+アルミ箔)
伝送速度(Mbps)480(USB 2.0)
RoHS指令(10物質対応)対応
特性パワーデリバリー対応/データ伝送
USBタイプUSB2.0
オス形状USB Type-A[4ピン]、USB Type-C[24ピン]
変換タイプオス - オス
L型右向きUSB-Cケーブル:USB C充電ケーブル。90度のライトアングルUSB-Cコネクターを採用し、デバイスにぴったり沿ってケーブルを引き回せるので狭い場所での使用にも理想的。ストレートコネクターのケーブルに比べ、ポートおよびコネクターへの負担が軽減。高耐久設計:アラミド繊維で補強され、引っ張り強度が向上したUSB-A - USB Type-Cケーブル。1万回以上の挿抜耐久テスト、180度の角度で5千回以上の折り曲げ耐久テストをクリア。耐久性に優れたTPE被覆材とストレインリリーフは、繰り返しの使用による損傷を防止。急速充電 & 同期:USB-CポートやQuick Charge対応ポートから最大3Aの急速充電に対応。。USB-CまたはUSB-Aデバイスの充電と同期を行うハイクオリティUSBタイプC 充電コード。優れた互換性:iPad Pro/iPad/Mini、Samsung Galaxy S20/S20+/S21/S22/S22+、One Plus、Google Pixel 6/Pro/6aなどのUSB Type-Cデバイスを充電・同期する高耐久USB Cデータ転送ケーブル。USB-Cドック/ポータブル充電器/カーチャージャーから充電が可能
保証期間ライフタイム
充電電流(A)最大3
シールドアルミマイラー箔によるEMI保護
データ転送速度最大480Mbps
RoHS指令(10物質対応)対応
USBタイプUSB 2.0
被覆材TPE(熱可塑性エラストマー)
L型右向きUSB-Cケーブル:USB C充電ケーブル。90度のライトアングルUSB-Cコネクターを採用し、デバイスにぴったり沿ってケーブルを引き回せるので狭い場所での使用にも理想的。ストレートコネクターのケーブルに比べ、ポートおよびコネクターへの負担が軽減。高耐久設計:アラミド繊維で補強され、引っ張り強度が向上したUSB Type-Cケーブル。1万回以上の挿抜耐久テスト、180度の角度で5千回以上の折り曲げ耐久テストをクリア。耐久性に優れたTPE被覆材とストレインリリーフは、繰り返しの使用による損傷を防止。急速充電 & 同期:最大60W/3AのPower Deliveryに対応し、USBポートまたはQuick Charge対応ポート/電源アダプタからの急速充電が可能。USB-Cデバイスの充電同期を行うハイクオリティUSBタイプC 充電コード。USB-Cポートおよび18W/30W/45W/60Wの充電器で使用可能。優れた互換性:iPad Pro/iPad/Mini、Samsung Galaxy S20/S20+/S21/S22/S22+、One Plus、Google Pixel 6/Pro/6aなどのUSB Type-Cデバイスを充電・同期する高耐久USB Cデータ転送ケーブル。USB-Cドック/ポータブル充電器/カーチャージャーから充電が可能
保証期間ライフタイム
シールドアルミマイラー箔によるEMI保護
最大出力電力(W)最大60
データ転送速度最大480Mbps
RoHS指令(10物質対応)対応
USBタイプUSB 2.0
被覆材TPE(熱可塑性エラストマー)
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御265 Vac、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御90 Vac、電圧制御範囲90265 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、奥行き6.1mm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥8,998
税込¥9,898
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 6 Adc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdc奥行き = 6.1mm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥7,998
税込¥8,798
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mm
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥5,698
税込¥6,268
7日以内出荷
仕様検出タイプ = フロート取り付けタイプ = 垂直スイッチ出力 = ダイレクトロード本体材質 = PPケーブル長 = 300mm最低動作温度 = -20℃最大使用温度 = +80℃最大AC電圧 = 140V最大DC電圧 = 200V最大電流 = 1 AMiniature Vertical Float Switches, PLS Series. The PLS series of float switches includes one of the smallest float switches available in the market at 29.5mm in length. Typical applications include water dispensers, tank monitoring systems, drinks vending machines, coffee makers and printing machines. Top or bottom tank mounting Polypropylene material suitable for water and dilute acids Fitted with 300mm UL 1007, AWG 24 leads Temperature range: -20 → +80 ℃
RoHS指令(10物質対応)対応
1個
¥1,060
税込¥1,166
当日出荷
高耐久性:アラミド繊維で補強したUSB-C - USB-C ケーブル。頑丈で引っ張りに強く(スチールの5倍)、180度の角度で1万回以上の折り曲げ耐久テスト、挿抜耐久テスト5千回以上をクリア。柔軟性:頻繁な折り曲げによる負荷を吸収するTPE被覆材でケーブルの芯を保護。ハロゲンフリー、毒性がなくRoHS対応のTPEで環境に配慮。USB-C互換性:USBタイプCデバイスの充電・同期に対応。iPad Pro、Samsung Galaxy S8/S8+/S9/S10/S20、One Plus、Google Pixel 3a/3/4、Nexus 6P、その他USB 3.1 Type CノートPC・タブレットで使用可能。急速充電サポート:5V/9V/12V/15V/20Vで充電が可能。MacBook Pro/ HP/Dell/Surfaceなど、Thunderbolt 3またはUSB-Cデバイスに対応。仕様:USB-C オス - USB-C オス/USB 2.0/アラミド繊維/3A/60W/TPE被覆材/EMI保護シールド
コネクタ形状USB Type-C[24ピン]オス - USB Type-C[24ピン]オス
プラグニッケルメッキ
シールド2重シールド(編組+アルミ箔)
伝送速度(Mbps)480(USB 2.0)
RoHS指令(10物質対応)対応
特性パワーデリバリー対応/データ伝送
USBタイプUSB2.0
オス形状USB Type-C[24ピン]
変換タイプオス - オス
エコリカリサイクルインクカートリッジ
純正インクに比べ20%~30%のコスト削減を実現!
適合機種メーカーHP
色ブラック
種別リサイクル
適合機種Deskjet 3070A/Deskjet 3520/Photosmart 5510/Photosmart 5520/Photosmart 5521/Photosmart 6510/Photosmart 6520/Photosmart 6521/Photosmart B109A/Photosmart B109N/Photosmart B110a/Photosmart C5380/Photosmart C6380/Photosmart D5460/Photosmart Plus B209A/Photosmart Plus B210a/Photosmart Premium C309G/Photosmart Premium C310c※不適合機種(FAX機能付きプリンタ―ではご使用いただけません):Officejet 4620/Photosmart Premium Fax C309a
質量(g)48
メーカー純正品番CB316HJ
インク顔料
RoHS指令(10物質対応)対応
回収方法使用済みカートリッジはお近くの取扱い店へご持参くださいますようお願いします。
グリーン購入法適合
1個
¥769
税込¥846
5日以内出荷
仕様タイプ = モジュラプラグコネクタタイプ = RJ45コンタクト数 = 8シリーズ = TM-P素材 = PC色 = 黄Conforms to Cat.6A requirements of ISO/IEC 11801, confirmed by GHMT. Hirose TM31P Series Cat6a RJ45 Modular Plug Connectors. TM31P series Cat6a RJ45 modular plug connectors that support high-speed LAN transmissions and suitable for use in 10G Ethernet applications. These RJ45 plug connectors feature a metal shield that offers 360° protection against EMI. When mated this shield makes a secure connection the shield in the mating connector to provide a continuous circuit. The flexible casing of the connector extends over the release tab protecting it against breakage. The one piece cover can be easily removed to allow access to the termination area. Features and Benefits. Supports 10G Ethernet high-speed LAN transmission 360° shielding against EMI Protected latching tab Removeable one piece cover Easy termination of conductors using simple tool
RoHS指令(10物質対応)対応
1袋(5個)
¥249
税込¥274
翌々日出荷
エコリカリサイクルインクカートリッジ
純正インクに比べ20%~30%のコスト削減を実現!
適合機種メーカーHP
色シアン
種別リサイクル
適合機種Deskjet 3070A/Deskjet 3520/Photosmart 5510/Photosmart 5520/Photosmart 5521/Photosmart 6510/Photosmart 6520/Photosmart 6521/Photosmart B109A/Photosmart B109N/Photosmart B110a/Photosmart C5380/Photosmart C6380/Photosmart D5460/Photosmart Plus B209A/Photosmart Plus B210a/Photosmart Premium C309G/Photosmart Premium C310c※不適合機種(FAX機能付きプリンタ―ではご使用いただけません。):Officejet 4620/Photosmart Premium Fax C309a
質量(g)38
メーカー純正品番CB318HJ
インク染料
RoHS指令(10物質対応)対応
回収方法使用済みカートリッジはお近くの取扱い店へご持参くださいますようお願いします。
グリーン購入法適合
1個
¥749
税込¥824
5日以内出荷
仕様ジェンダー = オスLANカテゴリ = Cat6a取り付けタイプ = ケーブルマウント極数 = 8P8Cコネクタタイプ = プラグシールドタイプ = シールド付き向き = ストレート長さ = 30.2mm幅 = 11.7mm深さ = 12.9mmシリーズ = TM31Pコンタクト材質 = 銅合金コンタクトめっき = 金Conforms to Cat.6A requirements of ISO/IEC 11801, confirmed by GHMT. Hirose TM31P Series Cat6a RJ45 Modular Plug Connectors. TM31P series Cat6a RJ45 modular plug connectors that support high-speed LAN transmissions and suitable for use in 10G Ethernet applications. These RJ45 plug connectors feature a metal shield that offers 360° protection against EMI. When mated this shield makes a secure connection the shield in the mating connector to provide a continuous circuit. The flexible casing of the connector extends over the release tab protecting it against breakage. The one piece cover can be easily removed to allow access to the termination area. Features and Benefits. Supports 10G Ethernet high-speed LAN transmission 360° shielding against EMI Protected latching tab Removeable one piece cover Easy termination of conductors using simple tool
フォーム = フル。長さ = 305mm。幅 = 625mm。厚さ = 3mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥2,998
税込¥3,298
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 8mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥7,698
税込¥8,468
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 5mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥5,498
税込¥6,048
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 4mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥4,298
税込¥4,728
7日以内出荷
AEAT-601B Incremental Magnetic Encoder. The AEAT-601B is a low-cost rotary quadrature encoder that converts the rotation of a shaft to a series of pulses on 3 digital output channels. A suitable microcontroller can calculate angular position, speed and rotational direction from the two signals in phase quadrature and one-pulse per revolution index channel. The use of magnetic technology for motion control and sensing activities eliminates mechanical contact and enables this device to be free from mechanical wear and tear. The encoder maximum rotational speed is typically only limited by the application bearing speed.. TTL 2-channel quadrature output + index Resolution: 256 ppr (CPR) Max rotational speed (mechanical): 12000 rpm Max rotational speed (electrical): 7000 rpm Operating temperature range: -40 to +125℃ Supply voltage: +4.5 to +5.5 V Shaft diameter: 6 mm Shaft length: 8.5 ±1.0 mm Applications: Monitoring of shaft speeds, closed-loop (PID) control of DC motors, robots, automation
RoHS指令(10物質対応)対応
1箱(80個)
¥479,800
税込¥527,780
7日以内出荷
PIC16C505 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into a variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these CMOS devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C505 family of microcontrollers is based upon Microchip ’s baseline architecture with a 2 level hardware stack and 33 12-bit instructions. These MCUs provide up to 5 MIPS, 1.5 Kbytes program memory with data memory of 72 bytes RAM. On board is a RC oscillator with ±1% accuracy. Features. 33 Instructions 2 Level Hardware Stack 4 MHz Internal Oscillator 11 I/O Pins One 8-bit Timer Watchdog Timer (WDT) Power-on Reset (POR) Device Reset Timer (DRT) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 14デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 1024 x 12ワード最大周波数 = 4MHzRAMサイズ = 72 BUSBチャンネル = 0SPIチャンネル数 = 0USARTチャネルの数 = 0高さ = 3.68mm
RoHS指令(10物質対応)対応
1個
¥339
税込¥373
5日以内出荷
材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥29,980
税込¥32,978
7日以内出荷
エコリカリサイクルインクカートリッジ
純正インクに比べ20%~30%のコスト削減を実現!
適合機種メーカーHP
色マゼンタ
種別リサイクル
適合機種Deskjet 3070A/Deskjet 3520/Photosmart 5510/Photosmart 5520/Photosmart 5521/Photosmart 6510/Photosmart 6520/Photosmart 6521/Photosmart B109A/Photosmart B109N/Photosmart B110a/Photosmart C5380/Photosmart C6380/Photosmart D5460/Photosmart Plus B209A/Photosmart Plus B210a/Photosmart Premium C309G/Photosmart Premium C310c※不適合機種(FAX機能付きプリンタ―ではご使用いただけません。):Officejet 4620/Photosmart Premium Fax C309a
質量(g)38
メーカー純正品番CB319HJ
インク染料
RoHS指令(10物質対応)対応
回収方法使用済みカートリッジはお近くの取扱い店へご持参くださいますようお願いします。
グリーン購入法適合
1個
¥749
税込¥824
5日以内出荷
エコリカリサイクルインクカートリッジ
純正インクに比べ20%~30%のコスト削減を実現!
適合機種メーカーHP
色イエロー
種別リサイクル
適合機種Deskjet 3070A/Deskjet 3520/Photosmart 5510/Photosmart 5520/Photosmart 5521/Photosmart 6510/Photosmart 6520/Photosmart 6521/Photosmart B109A/Photosmart B109N/Photosmart B110a/Photosmart C5380/Photosmart C6380/Photosmart D5460/Photosmart Plus B209A/Photosmart Plus B210a/Photosmart Premium C309G/Photosmart Premium C310c※不適合機種(FAX機能付きプリンタ―ではご使用いただけません。):Officejet 4620/Photosmart Premium Fax C309a
質量(g)38
メーカー純正品番CB320HJ
インク染料
RoHS指令(10物質対応)対応
回収方法使用済みカートリッジはお近くの取扱い店へご持参くださいますようお願いします。
グリーン購入法適合
1個
¥749
税込¥824
5日以内出荷
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
仕様ボディ向き:ストレート●Hood (for cable shell type A). One snaps on each side of the shell, improving appearance and giving some cable support. Ends may be secured by cable tie, lacing cord, etc
RoHS指令(10物質対応)対応
Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バール
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
5日以内出荷
仕様チップ材質 = スチール刃の長さ = 1.27 mm全体長さ = 127 mm個数 = 1Moulded Plastic Trimming Tool. Double-ended moulded plastic trimming tool for single and multi-turn presets, with a protruding blade at one end and a shrouded blade at the oither. Shrouded end prevents blade slipping out during adjustment of multi-turn preset potentiometers Durable glass-filled nylon body with stainless steel blades
RoHS指令(10物質対応)対応
1袋(5個)
¥4,000
税込¥4,400
5日以内出荷
仕様定格電圧 = 1000V ac/dc色 = 黒 , 赤オス/メス = オス絶縁体 = PVCリード長 = 1mテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.
RoHS指令(10物質対応)対応
1個
¥3,898
税込¥4,288
7日以内出荷
仕様定格電圧 = 1000V ac/dc許容電流値 = 16A色 = 赤オス/メス = オス絶縁体 = PA、PPテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.
RoHS指令(10物質対応)対応
1個
¥2,898
税込¥3,188
7日以内出荷
関連キーワード
1
2
次へ