GA-AS4TPoE+Panasonic(パナソニック)7日以内出荷
PoE対応機器へケーブル1本で通信と電源供給の両方を行うPoE給電スイッチングハブ・全ポートギガ レイヤ2 PoE給電スイッチングハブ・10/100/1000Mbps×6ポート・PoE給電対応(IEEE802.3af/IEEE802.3at)(最大30W×4ポート/装置最大62W給電)・日本語WEB管理機能
付属品電源コード、ゴム足、電源コード抜け防止機能質量(g)1700ポート数4消費電力(W)(最小/最大 )3.7/75.0定格入力電圧(V)AC100 50/60Hz機能ループ障害防止機能、ループ検知・遮断機能、ストームコントロールインターフェース(10/100/1000BASE-T)6、オートネゴシエーション機能:対応、AutoMDI/MDI-X:対応、フローコントロール:対応外形寸法(高さH×幅W×奥行D)(mm)44×210×210発熱量(kcal/h)64.5設置方法19インチラック、AVラック、壁面、什器(マグネット)動作周囲温度(℃)0~50保管温度範囲(℃)-20~70ファンなしスイッチング方式MACアドレステーブル:8Kエントリー/ユニット、(容量)12.0Gbps入力電圧範囲(V)AC90~132バッファ仕様(スイッチング)512K省エネ基準達成率(%)145ポート(PoE給電)4、(速度:ポート数)測定時100Mbps:0ポート、1Gbps:6ポート、10Gbps:0ポート動作湿度(%RH)20~80(結露なきこと)伝送速度(Gbps)(最大実効)6.0エネルギー消費効率(W/Gbps)1最大パケット転送能力(Mpps)(スイッチング)8.9保存湿度範囲(%RH)10~90(結露なきこと)最大電力(W)(PoE供給)62.0